Navigation Menu New

Access My Account, Order History, Lists and more here.

Flex-Wire Thermocouple Probes

2 products
Flex-wire thermocouple probes, also known as flexible-wire thermocouples, have an insulated cable with a beaded junction on the sensing end. The terminal end is connected to a meter or receiver. Depending on the application, they’re available with particular terminal types, such as 3-pin, mini-plug, or bare-wire leads. They are also available with different insulation types: PTFE and Teflon insulation are typically used in caustic and moist environments; fiberglass insulation is often used for high-temperature environments; and Kapton insulation is used for both moist and high-temperature environments.
Flex-wire thermocouple probes, also known as flexible-wire thermocouples, have an insulated cable with a beaded junction on the sensing end. The terminal end is connected to a meter or receiver. Depending on the application, they’re available with particular terminal types, such as 3-pin, mini-plug, or bare-wire leads. They are also available with different insulation types: PTFE and Teflon insulation are typically used in caustic and moist environments; fiberglass insulation is often used for high-temperature environments; and Kapton insulation is used for both moist and high-temperature environments.
Brand

Flex-Wire for Surface Applications

Flex-Wire for Surface Applications
These probes measure and monitor temperatures of stationary, moving, or rotating surfaces. The surfaces can be flat, round, or irregular in form. Select probes are made with a self-adhesive strip for semi-permanent placement or surface temperature monitoring.

Type J Thermocouple

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Type K Thermocouple