Navigation Menu New

Access My Account, Order History, Lists and more here.

Threaded RTD Probes

Available6 products
These RTD probes have a thread-mounted sensor for fixed-position installation in closed vessels like tanks or pipes. They are also used with thermowells and protection tubes and are available in various lengths depending on the application.
Maximum Temperature °F

Threaded RTD Probes with Conduit Connection

Threaded RTD Probes with Conduit Connection
These RTD probes have a heavy-duty protective head with a conduit connection with screw terminals rather than an integral cable and leads. The conduit connection is typically positioned at 90° from the probe connection itself.

RTD Type: 3-Wire Pt100 – 100 ohm

1/2 in NPT

Loading...

RTD Type: 4-Wire 100 ohm – 100 ohm

1/2 in NPT

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.