Navigation Menu New

Access My Account, Order History, Lists and more here.

Threaded RTD Probes

Available2 products
These RTD probes have a thread-mounted sensor for fixed-position installation in closed vessels like tanks or pipes. They are also used with thermowells and protection tubes and are available in various lengths depending on the application.
Maximum Temperature °F

Threaded RTD Probes with Lead Wires

Threaded RTD Probes with Lead Wires
These RTD probes have a thread-mounted sensor that’s used alone or with thermowells or protection tubes for fixed-installation applications. They are commonly used to measure and monitor the temperature of liquids, gases, and air in closed vessels like tanks and pipes.

100 ohm

Process Mounting: Unspecified

Loading...

RTD Type: 2-Wire 1,000 ohm – 1,000 ohm

Compression Fitting

Loading...

RTD Type: 2-Wire 100 ohm – 100 ohm

1/4 in NPT Compression Fitting

Loading...

RTD Type: 2-Wire 100 ohm – 1,000 ohm

Compression Fitting

Loading...

RTD Type: 4-Wire 100 ohm – 100 ohm

1-1/4 x 18 NEF2 Swivel Nut Fitting

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.