Navigation Menu New

Access My Account, Order History, Lists and more here.

Threaded RTD Probes

Available1 product
These RTD probes have a thread-mounted sensor for fixed-position installation in closed vessels like tanks or pipes. They are also used with thermowells and protection tubes and are available in various lengths depending on the application.
For Application

Threaded RTD Probes with Lead Wires

Threaded RTD Probes with Lead Wires
These RTD probes have a thread-mounted sensor that’s used alone or with thermowells or protection tubes for fixed-installation applications. They are commonly used to measure and monitor the temperature of liquids, gases, and air in closed vessels like tanks and pipes.

100 ohm

Process Mounting: Unspecified

Loading...

RTD Type: 2-Wire 1,000 ohm – 1,000 ohm

Compression Fitting

Loading...

RTD Type: 2-Wire 100 ohm – 100 ohm

1/4 in NPT Compression Fitting

Loading...

RTD Type: 2-Wire 100 ohm – 1,000 ohm

Compression Fitting

Loading...

RTD Type: 4-Wire 100 ohm – 100 ohm

1-1/4 x 18 NEF2 Swivel Nut Fitting

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.