Navigation Menu New

Access My Account, Order History, Lists and more here.

Threaded RTD Probes

21 products
These RTD probes have a thread-mounted sensor for fixed-position installation in closed vessels like tanks or pipes. They are also used with thermowells and protection tubes and are available in various lengths depending on the application.
These RTD probes have a thread-mounted sensor for fixed-position installation in closed vessels like tanks or pipes. They are also used with thermowells and protection tubes and are available in various lengths depending on the application.
For Air

Threaded RTD Probes with Conduit Connection

Threaded RTD Probes with Conduit Connection
These RTD probes have a heavy-duty protective head with a conduit connection with screw terminals rather than an integral cable and leads. The conduit connection is typically positioned at 90° from the probe connection itself.

RTD Type: 2-Wire 100 ohm – 100 ohm

1/4 in NPT Compression Fitting

Loading...

RTD Type: 2-Wire 1,000 ohm – 1,000 ohm

1/4 in NPT Compression Fitting

Loading...

RTD Type: 3-Wire Pt100 – 100 ohm

1/2 in NPT

Loading...

RTD Type: 4-Wire 100 ohm – 100 ohm

1/2 in NPT

Loading...

Threaded RTD Probes with Lead Wires

Threaded RTD Probes with Lead Wires
These RTD probes have a thread-mounted sensor that’s used alone or with thermowells or protection tubes for fixed-installation applications. They are commonly used to measure and monitor the temperature of liquids, gases, and air in closed vessels like tanks and pipes.

100 ohm

Process Mounting: Unspecified

Loading...

RTD Type: 2-Wire 1,000 ohm – 1,000 ohm

Compression Fitting

Loading...

RTD Type: 2-Wire 100 ohm – 100 ohm

1/4 in NPT Compression Fitting

Loading...

RTD Type: 2-Wire 100 ohm – 1,000 ohm

Compression Fitting

Loading...

RTD Type: 4-Wire 100 ohm – 100 ohm

1-1/4 x 18 NEF2 Swivel Nut Fitting

Loading...

Threaded RTD Probes with Terminal Block

Threaded RTD Probes with Terminal Block
These threaded RTD probes have screw terminals. These terminal blocks are used to wire the probe directly into the circuit without needing to splice wires.

RTD Type: 2-Wire 1,000 ohm – 1,000 ohm

1/4 in NPT Compression Fitting

Loading...

RTD Type: 2-Wire 100 ohm – 100 ohm

1/4 in NPT Compression Fitting

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.