Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Test Instruments

27 Results Found that Include 50 Products

Results per page:  16 | 32 | 48
Digital Timer, General Purpose
Digital Panel Mount,-40 to 300
  • TAYLOR
  • Digital Panel Mount, -40 to 300 Digital Panel Mount,-40 to 300
  • Item # 5XL18
  • Mfr. Model # 9940-10
  • Digital Panel Mount Thermometer, -40 Degrees to 300 Degrees Temp. Range (F), Power Source AAA Battery,...More

  • Category : Digital Panel Mount Thermometers
Dishwasher Test Strip,PK25
  • TAYLOR
  • Dishwasher Test Strip, PK25 Dishwasher Test Strip,PK25
  • Item # 2DBE3
  • Mfr. Model # 8766
  • Dishwasher Test Strip, Number of Temp. Positions 1, Temp. Point Range Up to 160 Degrees F, Accuracy +/-2...More

  • Category : Temperature Test Strips
Dishwasher Test Strip,PK25
  • TAYLOR
  • Dishwasher Test Strip, PK25 Dishwasher Test Strip,PK25
  • Item # 2DBF1
  • Mfr. Model # 8767
  • Dishwasher Test Strip, Number of Temp. Positions 1, Temp. Point Range Up to 180 Degrees F, Accuracy +/-2...More

  • Category : Temperature Test Strips
Loud Timer
Rain Gauge,0 to 5 in.,Polycarbonate
Mason Hygrometer,Range 0/120 F
  • TAYLOR
  • Mason Hygrometer, Range 0/120 F Mason Hygrometer,Range 0/120 F
  • Item # 3LYF9
  • Mfr. Model # 5525J1
  • Mason's Hygrometer, 1 to 97 Percent Relative Humidity Range, 0 Degrees to 120 Degrees F Temp. Range, +/-2...More

  • Category : Psychrometers
Bimetal Thermom,2 In Dial,20 to 180F
  • TAYLOR
  • Bimetal Thermom, 2 In Dial, 20 to 180F Bimetal Thermom,2 In Dial,20 to 180F
  • Item # 3LPU7
  • Mfr. Model # 5976-35
  • Soil Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Stem Length 4-1/8 In., Temp. Range...More

  • Category : Dial Thermometers
Calibration Pump,0 - 160 In H2O Pressure
Chef Timer/Stopwatch
  • TAYLOR
  • Chef Timer/Stopwatch Chef Timer/Stopwatch
  • Item # 14F313
  • Mfr. Model # 5816N
  • Chef's Timer/Stopwatch, Max. Time Setting 99 minutes 59 seconds, Min. Time Setting 1 second, Height (In.)...More

  • Category : Digital And Mechanical Timers
Multi-Event Timer w/Whiteboard
  • TAYLOR
  • Multi-Event Timer w/Whiteboard Multi-Event Timer w/Whiteboard
  • Item # 14F314
  • Mfr. Model # 5849
  • Multi-Event Timer with Whiteboard, Max. Time Setting 23 hours 59 minutes, Min. Time Setting 1 minute, Height...More

  • Category : Digital And Mechanical Timers
Temperature Alarm,-40 to 221F
  • Temperature Alarm, -40 to 221F Temperature Alarms
  • Item # 2DBE2
  • Mfr. Model # 1442
  • Temperature Alarm Logger, Temp. Range -40 Degrees to 221 Degrees F, Cord Length 72 In., Power Source (2) AAA...More

  • Category : Temperature Alarms
Digital Timer,10 Key Input Pad,Alarm
Dishwasher Test Strip,PK25
  • TAYLOR
  • Dishwasher Test Strip, PK25 Dishwasher Test Strip,PK25
  • Item # 2DBE4
  • Mfr. Model # 8768
  • Dishwasher Test Strip, Number of Temp. Positions 1, Temp. Point Range 140 Degrees F/60 Degrees C, Accuracy...More

  • Category : Temperature Test Strips
Multizone Thermometer/Barometer,14-158F
  • TAYLOR
  • Multizone Thermometer/Barometer, 14-158F Multizone Thermometer/Barometer,14-158F
  • Item # 3NZL6
  • Mfr. Model # 1528
  • Wireless Multizone Thermometer/Barometer, Features Reads up to 3 Remote Sensors, Low Battery Indicator,...More

  • Category : Wireless Thermometers/Humidity Meters
Calibration Pump,0 to 18 PSIG Pressure
Orchard/Grove Minimum Temp Thermometer
Water Cistern,0 to 130 Deg F
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More