Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Test Instruments

11 Results Found that Include 13 Products

Results per page:  16 | 32 | 48
Inspection Camera,3 to 6 ft.
  • RIDGID
  • Inspection Camera, 3 to 6 ft. Inspection Camera,3 to 6 ft.
  • Item # 6HJA1
  • Mfr. Model # 36738
  • Inspection Camera, Observation Depth 3 to 6 ft., Monitor Size 3.5 In., Camera Size 17.0mm, Shaft Dia. 0.66...More

  • Category : Borescopes
Replacement Imager Head,17mm x 36 In
Combustible Gas Detector,0 to 6400 ppm
  • RIDGID
  • Combustible Gas Detector, 0 to 6400 ppm Combustible Gas Detector,0 to 6400 ppm
  • Item # 40GL40
  • Mfr. Model # 36163
  • Combustible Gas Detector, Detects Methane, Hydrogen, Propane, Ethylene, Ethane, Hexane, Benzene, Iso-Butane,...More

  • Category : Combustible Gas Detectors
Transmitter,Yellow,LED,1,8,33 kHz
  • RIDGID
  • Transmitter, Yellow, LED, 1,8,33 kHz Transmitter,Yellow,LED,1,8,33 kHz
  • Item # 1DPH3
  • Mfr. Model # 21898
  • Transmitter, Yellow, Operating Frequency 1, 8, 33 kHz, Transmitter Power 5W, Max. Open Circuit Voltage...More

  • Category : Underground Utility Locator Accessories
Cable Extension,36 In
  • RIDGID
  • Cable Extension, 36 In Cable Extension,36 In
  • Item # 2VYZ8
  • Mfr. Model # 37108
  • Cable Extension, Push Rod Length 3 Ft, Operating Temp 32 To 113 F, Cable Connection Screw-Type W/ Keyed...More

  • Category : Borescope Accessories
Cable Extension,72 In
  • RIDGID
  • Cable Extension, 72 In Cable Extension,72 In
  • Item # 2RPA6
  • Mfr. Model # 37113
  • Cable Extension, Push Rod Length 6 Ft, Operating Temp 32 To 113 F, Cable Connection Screw-Type W/ Keyed...More

  • Category : Borescope Accessories
Transmitter,LED,Yellow,10 to 490 KHz
  • RIDGID
  • Transmitter, LED, Yellow, 10 to 490 KHz Transmitter,LED,Yellow,10 to 490 KHz
  • Item # 2YCA4
  • Mfr. Model # 49338
  • Transmitter, Yellow, Operating Frequency 10 to 490 kHz, Transmitter Power 10W, 5 to 1000mA, Max. Open Circuit...More

  • Category : Underground Utility Locator Accessories
Inductive Signal Clamp
  • RIDGID
  • Inductive Signal Clamp Inductive Signal Clamp
  • Item # 1DPH5
  • Mfr. Model # 20973
  • Inductive Signal Clamp, For Use With Mfr. No. ST-305/21898, Mfr. No. ST-510/21903 and Mfr. No. ST-33Q/26168,...More

  • Category : Underground Utility Locator Accessories
Transmitter,LED,0.128, 1,8,33 kHz
  • RIDGID
  • Transmitter, LED, 0.128, 1,8,33 kHz Transmitter,LED,0.128, 1,8,33 kHz
  • Item # 1DPH4
  • Mfr. Model # 21903
  • Transmitter, Operating Frequency 0.128, 1, 8, 33 kHz, Transmitter Power 10W, Max. Open Circuit Voltage...More

  • Category : Underground Utility Locator Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More