Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

23 results found that include 30 products

Results per page:  16 | 32 | 48
HOLDER,TEST LEAD, Orange
Patchcord,Pr
  • POMONA
  • Patchcord, Pr Patchcord,Pr
  • Item # 1RK14
  • Mfr. Model # 1166-24-02
  • Patchcord, Length 24 Inches, Rating 150 VDC, 5 Amps Maximum, Color 1 Black/1 Red, Features 1st End Alligator...More

  • Category : Patch Cords
Patchcord,Pr
  • POMONA
  • Patchcord, Pr Patchcord,Pr
  • Item # 1RK20
  • Mfr. Model # AL-B-24-02
  • Alligator Clip Patchcord, Rating 150 VDC, 5 Amps Maximum, Length 24 Inches, Color 1 Black/1 Red, Alligator...More

  • Category : Patch Cords
Mini Hook Test Leads,24 In. L,Black/Red
  • POMONA
  • Mini Hook Test Leads, 24 In. L, Black/Red Mini Hook Test Lead
  • Item # 1RK16
  • Mfr. Model # 3782-24-02
  • Mini Hook Test Leads, Length 24 In., Color Red/Black, Wire Insulation PVC, Max. Amps 5, Max. Voltage 300VAC,...More

  • Category : Test Leads
Modular Test Leads,48 In. L,Black/Red,PR
  • POMONA
  • Modular Test Leads, 48 In. L, Black/Red, PR Modular Test Leads,48 In. L,Black/Red,PR
  • Item # 4KK36
  • Mfr. Model # 5907A
  • Modular Test Leads, Length 4 ft., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT III 1000V, P2...More

  • Category : Test Leads
BNC Adapter, BNC Male To Banana Jacks
BNC Coaxial Cable,12 in.,Black
BNC Male,30VAC/60VDC,Red/Black
  • POMONA
  • BNC Male, 30VAC/60VDC, Red/Black BNC Male,30VAC/60VDC,Red/Black
  • Item # 30PJ02
  • Mfr. Model # 3957
  • BNC Male, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 300VAC, Features Converts BNC Cables with Male...More

  • Category : Test Lead Connectors
SMA Adapter, Impedance 50 ohm
BNC Coaxial Cable,36 in.,Black
Adapter,Bnc
BNC Adapter,Male to Female to Female
BNC Adapter,Phone Plug,500 Vrms
Adapter,Bnc
BNC Coaxial Cable,24 in.,Black
Patch Cord, BNC Male To BNC Male, 40 In
Adapter,Bnc
Binding Post,30VAC/60VDC,Black
  • POMONA
  • Binding Post, 30VAC/60VDC, Black Binding Post
  • Item # 30PH59
  • Mfr. Model # 1452
  • Binding Post, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 300VAC, Features Permits Single or Double...More

  • Category : Test Lead Connectors
Patch Cord, BNC Male To BNC Male, 80 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More