Skip Content

Test Instruments

19 results found that include 20 products

Filter Results By

Results per page:  16 | 32 | 48
Battery Load Tester,Analog,130A
Battery Load Tester,Analog,130A
  • OTC
  • Item # 45NU83
  • Mfr. Model # 3181
  • Battery Load Tester, Analog, Load Ranges 130 Amps, Voltage Range 0 to 16V, Works With 6V and 12V Batteries,...More

  • Category : Battery Testers
Backlit LCD Infrared Thermometer, Laser Sighting: Single Do
Infrared Thermometers
  • OTC
  • Item # 1DZL4
  • Mfr. Model # TIF7201
  • Infrared Thermometer, Temp. Range (F) - Infrared -27 Degrees to 428 Degrees , Temp. Range (C) - Infrared -33...More

  • Category : Infrared Thermometers
Battery Load Tester,Analog,100A
Battery Load Tester,Analog,100A
  • OTC
  • Item # 45NU82
  • Mfr. Model # 3180
  • Battery Load Tester, Analog, Load Ranges 100 Amps, Voltage Range 0 to 16V, Works With 6V and 12V Batteries,...More

  • Category : Battery Testers
Clamp On Digital Clamp Meter Kit, 32° to 104°F
Clamp On Digital Clamp Meter Kit, 32° to 104°F
OTC (R) 3910 Compact - Basic Features Digital Mul
Digital Multimeters, Compact - Basic Features
Battery Tester, Digital, Automotive
Battery Tester, Digital, Automotive
  • OTC
  • Item # 1JYR1
  • Mfr. Model # 3183
  • Battery Tester, Digital, 125 to 1400 Amps Load Ranges, 12V Voltage Range, Works With 12V Batteries, 125 to...More

  • Category : Battery Testers
Battery Load Tester,Digital,131A
Battery Load Tester,Digital,131A
  • OTC
  • Item # 45NU84
  • Mfr. Model # 3182
  • Battery Load Tester, Digital, Load Ranges 131 Amps, Voltage Range 0 to 16V, Works With 6V and 12V Batteries,...More

  • Category : Battery Testers
Tester,Battery Charging/Starting System
Tester,Battery Charging/Starting System
  • OTC
  • Item # 1EAU1
  • Mfr. Model # 3184
  • Tester, Battery Charging and Starting System, 50 to 2000 Amps Load Ranges, 6 to 12V Voltage Range, Works With...More

  • Category : Battery Testers
Tachometer,Infrared,2 to 99,999 rpm
Tachometer,Infrared,2 to 99,999 rpm
  • OTC
  • Item # 45NU87
  • Mfr. Model # 3665
  • Tachometer, Contact and Noncontact, Contact RPM Range 6 to 99,999, Noncontact RPM Range 2 to 99,999, Working...More

  • Category : Tachometers
Compression Test Kit
Compression Test Kit
Insulation Multimeter,1000 AC Volts
Insulation Multimeter,1000 AC Volts
  • OTC
  • Item # 45NU78
  • Mfr. Model # 3990
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.1 megohm to...More

  • Category : Insulation Testers
Battery Tester,Kit,24 Volt
Battery Tester,Kit,24 Volt
  • OTC
  • Item # 1EAP6
  • Mfr. Model # 3167-HD
  • Battery Tester, Kit, 12 to 24 Voltage Range, Works With Charging, Starting and Diode Systems, 50 to 2000 Cold...More

  • Category : Battery Testers
Battery Tester
Battery Tester
Battery Charger, Starter System
Battery Charger, Starter System
  • OTC
  • Item # 1EAU2
  • Mfr. Model # 3185
  • Battery Charger, Starter System, 6 to 12 Voltage Range, Works With 12 Volt Batteries, 50 to 2000 Cold...More

  • Category : Battery Testers
System Tester, Electrical
System Tester, Electrical
  • OTC
  • Item # 1EAP9
  • Mfr. Model # 3131AGM
  • System Tester, Electrical, 12 Voltage Range, Works With 12 Volt Automotive Type Batteries, 100 to 1500 Cold...More

  • Category : Battery Testers
Compression Gauge,Steel
Compression Gauge,Steel
OTC (R) 3505A Full Size - Basic Features Digital&
Digital Multimeters, Full Size - Basic Features
Battery Charger,Digital
Battery Charger,Digital
  • OTC
  • Item # 45NU86
  • Mfr. Model # 3176
  • Battery Charger, Digital, 12V Voltage Range, Works With 12V Batteries, LED Display, Construction...More

  • Category : Battery Testers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More