Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

23 Results Found that Include 40 Products

Results per page:  16 | 32 | 48
Battery Operated Megohmmeter,1000VDC
  • MEGGER
  • Battery Operated Megohmmeter, 1000VDC Battery Operated Megohmmeter,1000VDC
  • Item # 49AG72
  • Mfr. Model # MIT400/2
  • Battery Operated Megohmmeter, Output Test Voltage 250/500/1000VDC, Insulation Resistance Range 0 to 200...More

  • Category : Megohmmeters
Battery Operated Megohmmeter,1000VDC
  • MEGGER
  • Battery Operated Megohmmeter, 1000VDC Battery Operated Megohmmeter,1000VDC
  • Item # 49AG73
  • Mfr. Model # MIT410/2
  • Battery Operated Megohmmeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0 to...More

  • Category : Megohmmeters
AC and Hand Cranked Megohmmeter,1000VDC
  • MEGGER
  • AC and Hand Cranked Megohmmeter, 1000VDC AC and Hand Cranked Megohmmeter,1000VDC
  • Item # 3T842
  • Mfr. Model # MJ359
  • AC and Hand Cranked Megohmmeter, Output Test Voltage 100/250/500/1000VDC, Insulation Resistance Range 0.1 to...More

  • Category : Megohmmeters
Low Resistance Ohm Meter,No Interface
  • MEGGER
  • Low Resistance Ohm Meter, No Interface Low Resistance Ohm Meter,No Interface
  • Item # 48UT74
  • Mfr. Model # DLRO100EB-LG2-P3
  • Low Resistance Ohm Meter, Resistance Range 0.1 Ohm to 20 megohm, Resolution 0.1 micro Ohm, Accuracy +/- 0.2...More

  • Category : Milli/Micro Ohm Meters
Battery Operated Megohmmeter,1000VDC
  • MEGGER
  • Battery Operated Megohmmeter, 1000VDC Battery Operated Megohmmeter,1000VDC
  • Item # 49AG75
  • Mfr. Model # MIT430/2
  • Battery Operated Megohmmeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0 to...More

  • Category : Megohmmeters
Clamp On Earth Tester, 0.050 to 1500 ohm Ground Resist
Tool and Appliance Tester
  • Tool and Appliance Tester Tool and Appliance Testers
  • Item # 3T861
  • Mfr. Model # 235303
  • Tool and Appliance Tester, Power Source 120VAC, 60 Hz, Leakage Current Range 0 to 10 mA, Current Range 0 to...More

  • Category : Tool and Appliance Testers
AC and Battery Megohmmeter,15,000VDC
  • MEGGER
  • AC and Battery Megohmmeter, 15,000VDC Insulation Tester
  • Item # 30KA05
  • Mfr. Model # MIT1525
  • AC and Battery Megohmmeter, Output Test Voltage 1000/15,000VDC, Insulation Resistance Range 30T ohm, Live...More

  • Category : Megohmmeters
Battery Capacity Analyzer,LCD
  • MEGGER
  • Battery Capacity Analyzer, LCD Battery Capacity Analyzer,LCD
  • Item # 40JZ48
  • Mfr. Model # BITE3
  • Battery Capacity Analyzer, Measures Impedance, Interconnection Resistance, Cell Voltage, Float and Ripple...More

  • Category : Battery Capacity Analyzers
Battery Operated Megohmmeter,1000VDC
  • MEGGER
  • Battery Operated Megohmmeter, 1000VDC Battery Operated Megohmmeter,1000VDC
  • Item # 49AG74
  • Mfr. Model # MIT420/2
  • Battery Operated Megohmmeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0 to...More

  • Category : Megohmmeters
Clamp On Earth Resistance Tester, 0.050 to 1500 ohm Gr
Line Power Adapter
CAT IV 600V Lead Set,5m,for DLRO100
Terminal Adapter Set,for DLRO100
Low Resistance Ohm Meter,USB Interface
  • MEGGER
  • Low Resistance Ohm Meter, USB Interface Low Resistance Ohm Meter,USB Interface
  • Item # 48UT73
  • Mfr. Model # DLRO-100XB-LG2-P3
  • Low Resistance Ohm Meter, Resistance Range 0.1 Ohm to 20 megohm, Resolution 0.1 micro Ohm, Accuracy +/- 0.2...More

  • Category : Milli/Micro Ohm Meters
Battery Operated Megohmmeter,1000VDC
  • MEGGER
  • Battery Operated Megohmmeter, 1000VDC Battery Operated Megohmmeter,1000VDC
  • Item # 49AG76
  • Mfr. Model # MIT410-TC/3
  • Battery Operated Megohmmeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0 to...More

  • Category : Megohmmeters
Grounding System Current Clamp
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More