Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

7 Results Found that Include 7 Products

Results per page:  16 | 32 | 48
EMF Meter,For Industrial Devices
  • GENERAL
  • EMF Meter, For Industrial Devices EMF Meter,For Industrial Devices
  • Item # 3JDW1
  • Mfr. Model # EMF1394DL
  • Electromagnetic Field Meter, Ranges 20/200/2000 milla Gauss - 2/20/200 micro Tesla, Accuracy +/- 3%,...More

  • Category : Magnetic Field Measuring
Wood Soil Moisture Meter, 9V
  • GENERAL
  • Wood Soil Moisture Meter, 9V Wood Soil Moisture Meter, 9V
  • Item # 20VC78
  • Mfr. Model # RHMG700DL
  • Wood Soil Moisture Meter, Has External K-Type Thermocouple Port, Moisture Content 0 Percent to 99.9 Percent,...More

  • Category : Moisture Meters
Video Borescope,3.5 In,39 In Shaft
  • GENERAL
  • Video Borescope, 3.5 In, 39 In Shaft Wireless Video Borescope
  • Item # 6FAW4
  • Mfr. Model # DCS400-05
  • Wireless Recording Video Borescope, Observation Depth 1 to 5 In., Monitor Size 3.5 In., Camera Size 5.5mm,...More

  • Category : Borescopes
Thermometer,Type K/J/T/E/R/S, 4 In,NIST
  • GENERAL
  • Thermometer, Type K/J/T/E/R/S, 4 In, NIST Thermocouple Thermometer
  • Item # 22XX35
  • Mfr. Model # DT4947SD-N
  • Thermocouple Thermometer, Thermocouple Type Type K, J, T, E, R and S, Number of Inputs 4, Probe Connector...More

  • Category : Thermocouple Thermometers
Environmental Meter, 32° to 122° Temp. Range (F
  • GENERAL
  • Environmental Meter, 32° to 122° Temp. Range (F) Environmental Meter, 32° to 122° Temp. Range (F)
  • Item # 6XAJ8
  • Mfr. Model # DLAF930SD
  • Environmental Meter, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50 Degrees Temp. Range (C),...More

  • Category : Environmental Meters
Obedient Probe,1 Meter Long
IAQ Analyzer,CO2 Range 0 to 5000 PPM
  • GENERAL
  • IAQ Analyzer, CO2 Range 0 to 5000 PPM IAQ Analyzer,CO2 Range 0 to 5000 PPM
  • Item # 5CFK4
  • Mfr. Model # CDM77232
  • IAQ Analyzer, Carbon Dioxide Concentration 0 to 5000 PPM, Temp Range 14 to 140 F, Relative Humidity Range 0...More

  • Category : Gas Analyzers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More