Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

16 Results Found that Include 21 Products

Results per page:  16 | 32 | 48
Meter Hanging Kit
  • FLUKE
  • Meter Hanging Kit Meter Hanging Kit
  • Item # 6GNP2
  • Mfr. Model # TPAK
  • Meter Hanging Kit, Material Nylon/Plastic, Color Black, For Use With Fluke Digital Multimeters, Other Fluke...More

  • Category : Test Instrument Carrying Cases
Infrared Thermometer, -22° to 932°F Temp. Range (F&
Test Lead Kit, For Use With Multimeters and Clamp On&#
  • FLUKE
  • Test Lead Kit, For Use With Multimeters and Clamp On Ammeters Test Lead Kit
  • Item # 3EB22
  • Mfr. Model # Fluke-TL223
  • Test Lead Kit, For Use With Multimeters and Clamp On Ammeters, Lead Length 59 In., Safety Rating CAT III...More

  • Category : Test Lead Kits
FLUKE (R) Fluke-233 Full Size - Advanced Features
Temp/Humdty Mtr,5 to 95 per Rel Hum Rnge
  • FLUKE
  • Temp/Humdty Mtr, 5 to 95 per Rel Hum Rnge Temp/Humdty Mtr,5 to 95 per Rel Hum Rnge
  • Item # 5YE63
  • Mfr. Model # Fluke 971
  • Temperature Humidity Meter, 5 to 95 Percent Relative Humidity Range, +/-2.5 Percent Humidity Accuracy, -4...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Alligator Clips,Black/Red,10A,600VDC,PR
  • FLUKE
  • Alligator Clips, Black/Red, 10A, 600VDC, PR Alligator Clips
  • Item # 3MU85
  • Mfr. Model # Fluke-AC285
  • Alligator Clips, Plug and Connector Description Alligator Clip, Color Black, Red, Safety Rating CAT IV 600V,...More

  • Category : Test Clips and Probes
Jaw Test Probes,10A,PR
  • FLUKE
  • Jaw Test Probes, 10A, PR Jaw Test Probes,10A,PR
  • Item # 3MU82
  • Mfr. Model # Fluke-AC220
  • Jaw Test Probes, Plug and Connector Description Alligator Clip, Color Black, Red, Safety Rating CAT IV 600V,...More

  • Category : Test Clips and Probes
FLUKE (R) Fluke-3000FC Full Size - General Features&#x
Meter,Carbon Monoxide,0 to 1000ppm
  • FLUKE
  • Meter, Carbon Monoxide, 0 to 1000ppm Meter,Carbon Monoxide,0 to 1000ppm
  • Item # 4TP97
  • Mfr. Model # FLUKE-CO-220
  • Carbon Monoxide Meter, Carbon Monoxide Measurement Range (PPM) 0 to 1000, Carbon Dioxide Concentration -,...More

  • Category : Gas Analyzers
Clamp On Digital Clamp Meter, 14° to 122°F Temp.&#x
  • FLUKE
  • Clamp On Digital Clamp Meter, 14° to 122°F Temp. Range, 11/64" Jaw Capacity Clamp Meter
  • Item # 4FFG6
  • Mfr. Model # FLUKE-773
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 99.9mA, Max. DC Amps 99.9mA, Max. AC Volts...More

  • Category : Clamp Meters
Voltage Recorder,Single Phase,70 to 300V
  • FLUKE
  • Voltage Recorder, Single Phase, 70 to 300V Voltage Recorder,Single Phase,70 to 300V
  • Item # 2RUJ8
  • Mfr. Model # FLUKE-VR1710
  • Voltage Recorder, Single Phase, 70 to 300 V AC Voltage Range, Accuracy +/-0.5%, Protection Rating IP40,...More

  • Category : Electrical Properties Data Loggers
Insulation Piercing Test Clip,1000VDC
  • FLUKE
  • Insulation Piercing Test Clip, 1000VDC Insulation Piercing Test Clip,1000VDC
  • Item # 1TC26
  • Mfr. Model # Fluke-AC89
  • Insulation Piercing Test Clip, Plug and Connector Description Banana Jack, Color Red, Length 6-1/2 In.,...More

  • Category : Test Clips and Probes
Pneumatic Test Pump
  • FLUKE
  • Pneumatic Test Pump Pneumatic Test Pump
  • Item # 2GXE3
  • Mfr. Model # FLUKE-700PTP-1
  • Pneumatic Test Pump, For Use With Fluke 700 Series Pressure Modules and Fluke 717 Series Calibrators,...More

  • Category : Process Calibrator Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More