Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

49 Results Found that Include 69 Products

Results per page:  16 | 32 | 48
Modular Test Lead Kit, For Use With Multimeters and Cl
Voltage Detector,90 to 1000VAC,PK5
  • FLUKE
  • Voltage Detector, 90 to 1000VAC, PK5 Voltage Detector
  • Item # 6GAE9
  • Mfr. Model # FLK2AC/90-10005
  • Voltage Detector, Voltage Range 90 to 1000VAC, Indication Visual, Battery Type AAA, Safety Rating CAT IV...More

  • Category : Voltage Detectors
Phase Sequence Tester, 10 to 700VAC Voltage Range
Multimeter and Clampmeter Kit
Clamp On Earth Resistance Tester, 0.025 to 1500 ohm Gr
Tester Kit
Voltage Tester,600VAC,600VDC
  • FLUKE
  • Voltage Tester, 600VAC, 600VDC Voltage Tester,600VAC,600VDC
  • Item # 1CWL3
  • Mfr. Model # T+
  • Voltage Tester, AC Voltage Range 12 to 600, DC Voltage Range 12 to 600, Resistance 9.99K Ohms, Safety Rating...More

  • Category : Voltage and Continuity Testers
Probe Light
  • FLUKE
  • Probe Light Probe Light
  • Item # 4CB69
  • Mfr. Model # Fluke-L210
  • Probe Light, For Use With Modular Test Leads and Probes, Features CAT III 1000V, 10A, Includes (2) 8 In....More

  • Category : Multimeter Accessories
Handheld Micromanometer,0 to 16 In WC
  • FLUKE
  • Handheld Micromanometer, 0 to 16 In WC Handheld Micromanometer,0 to 16 In WC
  • Item # 1CWL5
  • Mfr. Model # Fluke-922
  • Handheld Micromanometer, Pressure Range 0 to 16 In WC, Operating Range 0 to 4 KPa, Max. Pressure 0.6 psi...More

  • Category : Micromanometers
Multimeter,Auto Kit
  • FLUKE
  • Multimeter, Auto Kit Multimeter,Auto Kit
  • Item # 5BB61
  • Mfr. Model # Fluke 88 V/A
  • Automotive Multimeter Kit, Voltage (DC) 600 mV-1000, Voltage (AC) 600 mV-1000, 60mA-10A Amps DC, 60mA-10 Amps...More

  • Category : Automotive Test and Record Instruments
Handheld Micromanometer Kit,0 to 16In WC
  • FLUKE
  • Handheld Micromanometer Kit, 0 to 16In WC Handheld Micromanometer Kit,0 to 16In WC
  • Item # 1CWL6
  • Mfr. Model # FLUKE-922/KIT
  • Handheld Micromanometer Kit, Pressure Range 0 to 16 In WC, Operating Range 0 to 4 KPa, Max. Pressure 0.6 psi...More

  • Category : Micromanometers
Hard Carrying Case,12x8-1/2x16,Black/Ylw
  • FLUKE
  • Hard Carrying Case, 12x8-1/2x16, Black/Ylw Hard Carrying Case
  • Item # 5PR88
  • Mfr. Model # Fluke-C550
  • Hard Carrying Case, Material Cloth, Overall Height 12 In., Overall Width 8-1/2 In., Overall Depth 16 In.,...More

  • Category : Test Instrument Carrying Cases
Process Meter,0 to 1000VAC/DC,Infrared
  • FLUKE
  • Process Meter, 0 to 1000VAC/DC, Infrared Process Meter,0 to 1000VAC/DC,Infrared
  • Item # 31FN30
  • Mfr. Model # FLUKE-789/T3000 FC
  • MultiMeter, Process Meter, Voltage Measurement Range 0 to 1000VAC/DC, Source Current 0 to 20mA, Current...More

  • Category : Process Calibrator Multimeter
Portable Oscilloscope Kit
  • FLUKE
  • Portable Oscilloscope Kit Portable Oscilloscope Kit
  • Item # 6WZP6
  • Mfr. Model # Fluke-190-204S
  • Portable Oscilloscope Kit, Bandwidth (MHz) 200 MHz, Channels 4, Display 153 mm Full-Color LCD with LED...More

  • Category : Portable Digital Oscilloscopes
Oscilloscope Kit,100 MHz,1.25 GS/s
  • FLUKE
  • Oscilloscope Kit, 100 MHz, 1.25 GS/s Oscilloscope Kit,100 MHz,1.25 GS/s
  • Item # 6WZP8
  • Mfr. Model # Fluke-190-104
  • Portable Oscilloscope Kit, Bandwidth (MHz) 100 MHz, Channels 4, Display 153 mm Full-Color LCD with LED...More

  • Category : Portable Digital Oscilloscopes
Oscilloscope Kit, 200 MHz, 2.5 GS/s
  • FLUKE
  • Oscilloscope Kit, 200 MHz, 2.5 GS/s Oscilloscope Kit, 200 MHz, 2.5 GS/s
  • Item # 6WZP4
  • Mfr. Model # Fluke-190-204
  • Portable Oscilloscope Kit, Bandwidth (MHz) 200 MHz, Channels 4, Display 153 mm Full-Color LCD with LED...More

  • Category : Portable Digital Oscilloscopes
Pressure Calibrator,-12 to 300 psi
  • FLUKE
  • Pressure Calibrator, -12 to 300 psi Pressure Calibrator,-12 to 300 psi
  • Item # 1GAK6
  • Mfr. Model # FLUKE-718-300G
  • Handheld Pressure Calibrator, Internal Hand Pump Pressure Source, Measurement Functions Pressure, mA DC,...More

  • Category : Handheld Pressure Calibrators
TIS Infrared Camera,-4 to 212F
  • FLUKE
  • TIS Infrared Camera, -4 to 212F Infrared Camera
  • Item # 6FCT8
  • Mfr. Model # FLK-TIS 9HZ
  • Infrared Camera, Wireless No, Temp. Range (F) -4 Degrees to 212 Degrees , Temp. Range (C) -20 Degrees to 100...More

  • Category : Infrared Cameras
Scopemeter, 2 Channel, 100 MHz
  • FLUKE
  • Scopemeter, 2 Channel, 100 MHz Scopemeter, 2 Channel, 100 MHz
  • Item # 13G583
  • Mfr. Model # Fluke-190-102
  • Portable Scopemeter, Bandwidth (MHz) 100 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

  • Category : Portable Digital Oscilloscopes
Oscilloscope,500MHz
  • FLUKE
  • Oscilloscope, 500MHz Oscilloscope,500MHz
  • Item # 42X223
  • Mfr. Model # FLUKE-190-502
  • Oscilloscope, Bandwidth (MHz) 500, 153mm Full Color LCD with LED Backlight Display, 2 ChannelsTrue RMS Yes,...More

  • Category : Portable Digital Oscilloscopes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More