Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

67 Results Found that Include 76 Products

Results per page:  16 | 32 | 48
Clamp On Earth Resistance Tester, 0.025 to 1500 ohm Gr
Infrared Thermometer, -40° to 1472°F Temp. Range (F
Pressure Module,Gage
  • FLUKE
  • Pressure Module, Gage Pressure Module,Gage
  • Item # 30PJ37
  • Mfr. Model # FLUKE-750P06
  • Pressure Module, Gage, Pressure Range 0 to 100 psi (0 to 700 KPa), Total Uncertainty 0.035 Percent, High Side...More

  • Category : Pressure Modules
Hydraulic Test Pump,Up to 10000 psi
  • FLUKE
  • Hydraulic Test Pump, Up to 10000 psi Hydraulic Test Pump,Up to 10000 psi
  • Item # 40JM64
  • Mfr. Model # FLK-700HTPK2
  • Hydraulic Test Pump, For Use With Fluke Pressure Calibrators, Function Hydraulic Pressure, Up to 10,000 psi,...More

  • Category : Process Calibrator Accessories
Pressure Module,Gage
  • FLUKE
  • Pressure Module, Gage Pressure Module,Gage
  • Item # 30PJ40
  • Mfr. Model # FLUKE-750P08
  • Pressure Module, Gage, Pressure Range 0 to 1000 psi (0 to 7000 KPa), Total Uncertainty 0.035 Percent, High...More

  • Category : Pressure Modules
FLUKE (R) Fluke-28 IIEX/ETL Full Size - Advanced&
Pressure Calibrator,-12 to 500 psi
  • FLUKE
  • Pressure Calibrator, -12 to 500 psi Pressure Calibrator,-12 to 500 psi
  • Item # 1GAN3
  • Mfr. Model # FLUKE-717-500G
  • Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, mA DC, Internal...More

  • Category : Handheld Pressure Calibrators
Oscilloscope,2 Chan.,7 hr.Batt.Life
  • FLUKE
  • Oscilloscope, 2 Chan., 7 hr.Batt.Life Oscilloscope,2 Chan.,7 hr.Batt.Life
  • Item # 48JP67
  • Mfr. Model # FLUKE-123BS/WWG
  • Handheld Oscilloscope,Bandwidth (MHz) 20,2 Channels,5.7 In. Color TFT Display,True RMS Yes,Sampling Rate 40...More

  • Category : Portable Digital Oscilloscopes
Vibration Sensor,For Fluke-810 (5AER8)
Pressure Module,Absolute
  • FLUKE
  • Pressure Module, Absolute Pressure Module,Absolute
  • Item # 30PJ47
  • Mfr. Model # FLUKE-750PA4
  • Pressure Module, Absolute, Pressure Range 0 to 15 psi (0 to 100 KPa), Total Uncertainty 0.060 Percent, High...More

  • Category : Pressure Modules
Temp Calibrator,to2498 Degrees F,NIST
  • FLUKE
  • Temp Calibrator, to2498 Degrees F, NIST Temp Calibrator,to2498 Degrees F,NIST
  • Item # 4TR03
  • Mfr. Model # Fluke-714
  • Handheld Temperature Calibrator, Measurement Functions Temperature and Voltage, Thermocouple Type J, K, T, E,...More

  • Category : Handheld Temperature Calibrators
Pressure Module,Absolute
  • FLUKE
  • Pressure Module, Absolute Pressure Module,Absolute
  • Item # 30PJ46
  • Mfr. Model # FLUKE-750PA3
  • Pressure Module, Absolute, Pressure Range 0 to 5 psi (0 to 35 KPa), Total Uncertainty 0.060 Percent, High...More

  • Category : Pressure Modules
Pressure Module,Absolute
  • FLUKE
  • Pressure Module, Absolute Pressure Module,Absolute
  • Item # 30PJ50
  • Mfr. Model # FLUKE-750PA27
  • Pressure Module, Absolute, Pressure Range 0 to 300 psi (0 to 2000 KPa), Total Uncertainty 0.060 Percent, High...More

  • Category : Pressure Modules
Earth Ground Tester,128 Hz,250VAC
  • FLUKE
  • Earth Ground Tester, 128 Hz, 250VAC Earth Ground Tester,128 Hz,250VAC
  • Item # 30JZ60
  • Mfr. Model # FLUKE-1623-2
  • Earth Ground Tester, Earth Ground Resistance Range 0.020 to 19.99 kilohm, Resolution 0.001 to 10 ohm,...More

  • Category : Earth Ground Resistance Testers
Pressure Module,Differential
  • FLUKE
  • Pressure Module, Differential Pressure Module,Differential
  • Item # 30PJ35
  • Mfr. Model # FLUKE-750P24
  • Pressure Module, Differential, Pressure Range 0 to 15 psi (0 to 100 KPa), Total Uncertainty 0.035 Percent,...More

  • Category : Pressure Modules
Pressure Calibrator,-15 to 15 psi
  • FLUKE
  • Pressure Calibrator, -15 to 15 psi Pressure Calibrator,-15 to 15 psi
  • Item # 16L006
  • Mfr. Model # FLUKE-717 15G
  • Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, mA DC, Internal...More

  • Category : Handheld Pressure Calibrators
Pressure Calibrator,-15 to 10,000 psi
  • FLUKE
  • Pressure Calibrator, -15 to 10,000 psi Pressure Calibrator,-15 to 10,000 psi
  • Item # 16L007
  • Mfr. Model # FLUKE-717 10000G
  • Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, mA DC, Internal...More

  • Category : Handheld Pressure Calibrators
Pressure Module,Absolute
  • FLUKE
  • Pressure Module, Absolute Pressure Module,Absolute
  • Item # 30PJ52
  • Mfr. Model # FLUKE-750PA8
  • Pressure Module, Absolute, Pressure Range 0 to 1000 psi (0 to 7000 KPa), Total Uncertainty 0.060 Percent,...More

  • Category : Pressure Modules
Pressure Module,Absolute
  • FLUKE
  • Pressure Module, Absolute Pressure Module,Absolute
  • Item # 30PJ48
  • Mfr. Model # FLUKE-750PA5
  • Pressure Module, Absolute, Pressure Range 0 to 30 psi (0 to 200 KPa), Total Uncertainty 0.060 Percent, High...More

  • Category : Pressure Modules
Temperature Calibrator,RTD,NIST
  • FLUKE
  • Temperature Calibrator, RTD, NIST Temperature Calibrator,RTD,NIST
  • Item # 4TR01
  • Mfr. Model # Fluke-712
  • Handheld Temperature Calibrator, Measurement Functions Temperature and Resistance, RTD Type Ni 120, Pt 100...More

  • Category : Handheld Temperature Calibrators
Pressure Calibrator,-12 to 300 psi
  • FLUKE
  • Pressure Calibrator, -12 to 300 psi Pressure Calibrator,-12 to 300 psi
  • Item # 1GAN1
  • Mfr. Model # FLUKE-717-300G
  • Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, mA DC, Internal...More

  • Category : Handheld Pressure Calibrators
Pressure Calibrator,-12 to 30 psi
  • FLUKE
  • Pressure Calibrator, -12 to 30 psi Pressure Calibrator,-12 to 30 psi
  • Item # 6KD37
  • Mfr. Model # Fluke-717 30
  • Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, mA DC, Internal...More

  • Category : Handheld Pressure Calibrators
Pressure Calibrator,-12 to 3000 psi
  • FLUKE
  • Pressure Calibrator, -12 to 3000 psi Pressure Calibrator,-12 to 3000 psi
  • Item # 1GAN9
  • Mfr. Model # FLUKE-717-3000G
  • Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, mA DC, Internal...More

  • Category : Handheld Pressure Calibrators
Pressure Calibrator,-12 to 1000 psi
  • FLUKE
  • Pressure Calibrator, -12 to 1000 psi Pressure Calibrator,-12 to 1000 psi
  • Item # 1GAN5
  • Mfr. Model # FLUKE-717-1000G
  • Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, mA DC, Internal...More

  • Category : Handheld Pressure Calibrators
Pressure Calibrator,-12 to 5000 psi
  • FLUKE
  • Pressure Calibrator, -12 to 5000 psi Pressure Calibrator,-12 to 5000 psi
  • Item # 1GAP2
  • Mfr. Model # FLUKE-717-5000G
  • Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, mA DC, Internal...More

  • Category : Handheld Pressure Calibrators
Pressure Calibrator,-12 to 100 psi
  • FLUKE
  • Pressure Calibrator, -12 to 100 psi Pressure Calibrator,-12 to 100 psi
  • Item # 1ND75
  • Mfr. Model # FLUKE-717 100G
  • Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, mA DC, Internal...More

  • Category : Handheld Pressure Calibrators
Pressure Calibrator,-1 to 1 psi
  • FLUKE
  • Pressure Calibrator, -1 to 1 psi Pressure Calibrator,-1 to 1 psi
  • Item # 1GAK8
  • Mfr. Model # FLUKE-717-1G
  • Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, mA DC, Internal...More

  • Category : Handheld Pressure Calibrators
Pressure Calibrator,-12 to 1500 psi
  • FLUKE
  • Pressure Calibrator, -12 to 1500 psi Pressure Calibrator,-12 to 1500 psi
  • Item # 1GAN7
  • Mfr. Model # FLUKE-717-1500G
  • Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, mA DC, Internal...More

  • Category : Handheld Pressure Calibrators
Comparison Test Pump,0 to 10,000 psi
Multiplexer, Number of Voltage/Resistance Channels: 20/10,&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More