Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

46 Results Found that Include 83 Products

Results per page:  16 | 32 | 48
Oscilloscope,Li-Ion,2 CHL,7 hr.Batt.Life
  • FLUKE
  • Oscilloscope, Li-Ion, 2 CHL, 7 hr.Batt.Life Oscilloscope,Li-Ion,2 CHL,7 hr.Batt.Life
  • Item # 48JP64
  • Mfr. Model # FLUKE-123B/WWG
  • Handheld Oscilloscope,Bandwidth (MHz) 20,2 Channels,5.7 In. Color TFT Display,True RMS Yes,Sampling Rate 40...More

  • Category : Portable Digital Oscilloscopes
Insulation Multimeter,1000 nF to 9999 uF
  • FLUKE
  • Insulation Multimeter, 1000 nF to 9999 uF Insulation Multimeter,1000 nF to 9999 uF
  • Item # 45ZA04
  • Mfr. Model # FLK-1587MDT FC/WWG
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to...More

  • Category : Insulation Testers
Temperature Calibrator,RTD,NIST
  • FLUKE
  • Temperature Calibrator, RTD, NIST Temperature Calibrator,RTD,NIST
  • Item # 30PJ28
  • Mfr. Model # FLUKE-712B
  • Handheld Temperature Calibrator, Measurement Functions Temperature, Current and Resustance, Thermocouple Type...More

  • Category : Handheld Temperature Calibrators
Process Meter,0 to 1000VAC/DC,Infrared
  • FLUKE
  • Process Meter, 0 to 1000VAC/DC, Infrared Process Meter,0 to 1000VAC/DC,Infrared
  • Item # 31FN30
  • Mfr. Model # FLUKE-789/T3000 FC
  • MultiMeter, Process Meter, Voltage Measurement Range 0 to 1000VAC/DC, Source Current 0 to 20mA, Current...More

  • Category : Process Calibrator Multimeter
Temp Calibrator,to2498 Degrees F,NIST
  • FLUKE
  • Temp Calibrator, to2498 Degrees F, NIST Temp Calibrator,to2498 Degrees F,NIST
  • Item # 30PJ29
  • Mfr. Model # FLUKE-714B
  • Handheld Temperature Calibrator, Measurement Functions Temperature, Voltage and Current, Thermocouple Type J,...More

  • Category : Handheld Temperature Calibrators
Digital LED Stroboscope,30-300,000 fpm
  • FLUKE
  • Digital LED Stroboscope, 30-300,000 fpm Digital LED Stroboscope,30-300,000 fpm
  • Item # 40JW34
  • Mfr. Model # FLUKE-820-2
  • Digital LED Stroboscope, Flashes per Minute 30-300,000, RPM Range 100 to 150,000, Resolution 0.1 to 1.0 FPM,...More

  • Category : Stroboscopes
Insulation Multimeter,1000 nF to 9999 uF
  • FLUKE
  • Insulation Multimeter, 1000 nF to 9999 uF Insulation Multimeter,1000 nF to 9999 uF
  • Item # 45ZA05
  • Mfr. Model # 1587/62MAX+FC/WWG
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to...More

  • Category : Insulation Testers
Wireless Industrial System
Infrared Camera, 9 Hz, 80 x 90 Pixels
  • FLUKE
  • Infrared Camera, 9 Hz, 80 x 90 Pixels Infrared Camera
  • Item # 44ZC52
  • Mfr. Model # FLK-TIS10 9HZ
  • Infrared Camera, Wireless Yes, Temp. Range (F) -4 Degrees to +662 Degrees , Temp. Range (C) -20 Degrees to +...More

  • Category : Infrared Cameras
Calibrator,Intrinsically Safe,Current
  • FLUKE
  • Calibrator, Intrinsically Safe, Current Calibrator,Intrinsically Safe,Current
  • Item # 3BA19
  • Mfr. Model # FLUKE-707EX
  • Loop Calibrator, Source Current 0 to 20mA DC, Current Measurement Range 0 to 24mA DC, Current Accuracy...More

  • Category : Handheld Loop and Process Calibrators
Bench Multimeter,FVF-BASIC Software
  • FLUKE
  • Bench Multimeter, FVF-BASIC Software Bench Multimeter,FVF-BASIC Software
  • Item # 1CXH4
  • Mfr. Model # Fluke-8845A 120V
  • Bench Multimeter, Voltage 100 mV to 750 V AC, Voltage 100 mV to 1000 V DC, 10 mA to 10 Amps AC, 100u A to 10...More

  • Category : Bench Type Digital Multimeter
Loop Calibrator W/HART
  • FLUKE
  • Loop Calibrator W/HART Loop Calibrator W/HART
  • Item # 21RL63
  • Mfr. Model # FLUKE-709H
  • Loop Calibrator with HART, Source Current 0 to 20mA DC, Current Measurement Range 0 to 24mA DC, Current...More

  • Category : Handheld Loop and Process Calibrators
Loop Calibrator
  • FLUKE
  • Loop Calibrator Loop Calibrator
  • Item # 21RL62
  • Mfr. Model # FLUKE-709
  • Loop Calibrator, Source Current 0 to 20mA DC, Current Measurement Range 0 to 24mA DC, Current Accuracy...More

  • Category : Handheld Loop and Process Calibrators
Digital Bench Multimeter
  • FLUKE
  • Digital Bench Multimeter Digital Bench Multimeter
  • Item # 2GMH3
  • Mfr. Model # Fluke-8808A 120V
  • Digital Bench Multimeter, Voltage 200 mV to 750 V AC, Voltage 200 mV to 1000 V DC, 20 mA to 10 A Amps AC, 200...More

  • Category : Bench Type Digital Multimeter
Pneumatic Test Pump,-12.7 psi to 600 psi
  • FLUKE
  • Pneumatic Test Pump, -12.7 psi to 600 psi Pneumatic Test Pump,-12.7 psi to 600 psi
  • Item # 40JM63
  • Mfr. Model # FLK-700PTPK2
  • Pneumatic Test Pump, For Use With Fluke Pressure Calibrators, Function Pneumatic Pressure, -12.7 psi to 600...More

  • Category : Process Calibrator Accessories
Process Calibrator,Current and Voltage
  • FLUKE
  • Process Calibrator, Current and Voltage Process Calibrator,Current and Voltage
  • Item # 4TR05
  • Mfr. Model # Fluke-715
  • Current and Voltage Calibrator, Source Current 0 to 20mA DC, Current Measurement Range 0 to 24mA DC, Current...More

  • Category : Handheld Loop and Process Calibrators
Spare Probe,1620A DewK Thermo-hygrometer
Advanced Motor and Drive Troubleshooting Kit
External Vibration Meter
Magnetic Bracket Set,For Laser Alignment
Voltage Recorder,Single Phase,70 to 300V
  • FLUKE
  • Voltage Recorder, Single Phase, 70 to 300V Voltage Recorder,Single Phase,70 to 300V
  • Item # 2RUJ8
  • Mfr. Model # FLUKE-VR1710
  • Voltage Recorder, Single Phase, 70 to 300 V AC Voltage Range, Accuracy +/-0.5%, Protection Rating IP40,...More

  • Category : Electrical Properties Data Loggers
Earth Ground Tester Kit,128 Hz,250VAC
  • FLUKE
  • Earth Ground Tester Kit, 128 Hz, 250VAC Earth Ground Tester Kit,128 Hz,250VAC
  • Item # 4JNW2
  • Mfr. Model # FLUKE-1621 KIT
  • Earth Ground Tester Kit, Earth Ground Resistance Range 0.15 to 2 kilohm, Resolution 0.01 Ohms, Operating...More

  • Category : Earth Ground Resistance Testers
Earth Ground Tester,128 Hz,250VAC
  • FLUKE
  • Earth Ground Tester, 128 Hz, 250VAC Earth Ground Tester,128 Hz,250VAC
  • Item # 2FTY7
  • Mfr. Model # FLUKE-1621
  • Earth Ground Tester, Earth Ground Resistance Range 0.15 to 2 kilohm, Resolution 0.01 to 1 Ohms, Operating...More

  • Category : Earth Ground Resistance Testers
Digital Bench Multimeter,Basic Software
  • FLUKE
  • Digital Bench Multimeter, Basic Software Digital Bench Multimeter,Basic Software
  • Item # 2GMH4
  • Mfr. Model # Fluke-8808A/SU 120V
  • Digital Bench Multimeter, Voltage 200 mV to 750 V AC, Voltage 200 mV to 1000 V DC, 20 mA to 10 A Amps AC, 200...More

  • Category : Bench Type Digital Multimeter
Carrying Case,7103 Micro-Bath
Spare Probe,1620A DewK Thermo-hygrometer
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More