Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

41 Results Found that Include 45 Products

Results per page:  16 | 32 | 48
Clamp Meter,Digital,LCD,800 Hz,31 ohm
  • FLUKE
  • Clamp Meter, Digital, LCD, 800 Hz, 31 ohm Clamp Meter
  • Item # 48RH39
  • Mfr. Model # FLUKE-902 FC/WWG
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. DC Amps 200uA, Max. AC Volts...More

  • Category : Clamp Meters
Insulation Multimeter,1000 nF to 9999 uF
  • FLUKE
  • Insulation Multimeter, 1000 nF to 9999 uF Insulation Multimeter,1000 nF to 9999 uF
  • Item # 45ZA03
  • Mfr. Model # FLUKE-1587 FC/WWG
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to...More

  • Category : Insulation Testers
Insulation Multimeter,1000 nF to 9999 uF
  • FLUKE
  • Insulation Multimeter, 1000 nF to 9999 uF Insulation Multimeter,1000 nF to 9999 uF
  • Item # 45ZA04
  • Mfr. Model # FLK-1587MDT FC/WWG
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to...More

  • Category : Insulation Testers
Oscilloscope,Li-Ion,2 CHL,7 hr.Batt.Life
  • FLUKE
  • Oscilloscope, Li-Ion, 2 CHL, 7 hr.Batt.Life Oscilloscope,Li-Ion,2 CHL,7 hr.Batt.Life
  • Item # 48JP64
  • Mfr. Model # FLUKE-123B/WWG
  • Handheld Oscilloscope,Bandwidth (MHz) 20,2 Channels,5.7 In. Color TFT Display,True RMS Yes,Sampling Rate 40...More

  • Category : Portable Digital Oscilloscopes
Insulation Multimeter,1000 nF to 9999 uF
  • FLUKE
  • Insulation Multimeter, 1000 nF to 9999 uF Insulation Multimeter,1000 nF to 9999 uF
  • Item # 45ZA05
  • Mfr. Model # 1587/62MAX+FC/WWG
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to...More

  • Category : Insulation Testers
External Vibration Meter
Pwr Quality Anlyzr Kit,4 Current Probes
  • FLUKE
  • Pwr Quality Anlyzr Kit, 4 Current Probes Pwr Quality Anlyzr Kit,4 Current Probes
  • Item # 45LN73
  • Mfr. Model # FLUKE-1738/EUS/WWG
  • Power Quality Analyzer Kit, 3 Phase, 1000TW Max. Watts, Kit Current Capability 1,500A, 6000A Max. AC Amps, 4...More

  • Category : Power Meters and Analyzers
Hart Calibration Assistant
  • FLUKE
  • Hart Calibration Assistant Hart Calibration Assistant
  • Item # 48TA29
  • Mfr. Model # FLUKE-154/WWG
  • Hart Calibration Assistant, Current Measurement Range NA, Voltage Measurement Range NA, Accuracy NA, Voltage...More

  • Category : Process Calibrator Accessories
Soft Carrying Case,Nylon,Blk,8inWx9inH
  • FLUKE
  • Soft Carrying Case, Nylon, Blk, 8inWx9inH Soft Carrying Case
  • Item # 45LN83
  • Mfr. Model # FLK-17XXCASE/WWG
  • Soft Carrying Case, Material Nylon, Overall Height 9 In., Overall Width 8 In., Overall Depth 8-1/2 In., Color...More

  • Category : Test Instrument Carrying Cases
Shielded Test Lead Set,20 MHz
Pwr Quality Anlyzr Kit,51st Harmonic Cap
  • FLUKE
  • Pwr Quality Anlyzr Kit, 51st Harmonic Cap Pwr Quality Anlyzr Kit,51st Harmonic Cap
  • Item # 45LN72
  • Mfr. Model # FLUKE-1736/B/WWG
  • Power Quality Analyzer Kit, 3 Phase, 1000TW Max. Watts, Kit Current Capability optional 4/40A probes, 3,000A...More

  • Category : Power Meters and Analyzers
Current Transformer,40A,5/8inJaw,PK3
  • FLUKE
  • Current Transformer, 40A, 5/8inJaw, PK3 Current Transformer,40A,5/8inJaw,PK3
  • Item # 45LN82
  • Mfr. Model # FLK-17XX40AC3P/WWG
  • AC Clamp On Current Probe, Amps AC 40, AC Frequency Response 40Hz to 5kHz, Jaw Capacity 5/8 In. (152.4mm),...More

  • Category : Current Probes
Pwr Quality Anlyzr Kit,4 Current Probes
  • FLUKE
  • Pwr Quality Anlyzr Kit, 4 Current Probes Pwr Quality Anlyzr Kit,4 Current Probes
  • Item # 45LN71
  • Mfr. Model # FLUKE-1736/EUS/WWG
  • Power Quality Analyzer Kit, 3 Phase, 1000TW Max. Watts, Kit Current Capability 1,500A, 6000A Max. AC Amps, 4...More

  • Category : Power Meters and Analyzers
Power Quality Analyzer Upgrade Kit
  • FLUKE
  • Power Quality Analyzer Upgrade Kit Power Quality Analyzer Upgrade Kit
  • Item # 45LN87
  • Mfr. Model # FLK-1736-38OPT/WWG
  • Power Quality Analyzer Upgrade Kit, Includes WiFi/BLE Adapter, Magnetic Hanger Kit, (4) Magnetic Voltage...More

  • Category : Power Meters and Analyzers Accessories
Oscilloscope,2 Chan.,7 hr.Batt.Life
  • FLUKE
  • Oscilloscope, 2 Chan., 7 hr.Batt.Life Oscilloscope,2 Chan.,7 hr.Batt.Life
  • Item # 48JP67
  • Mfr. Model # FLUKE-123BS/WWG
  • Handheld Oscilloscope,Bandwidth (MHz) 20,2 Channels,5.7 In. Color TFT Display,True RMS Yes,Sampling Rate 40...More

  • Category : Portable Digital Oscilloscopes
Carrying Case,120B Series
Screen Protector,120B Series
Accessory Kit
  • FLUKE
  • Accessory Kit Accessory Kit
  • Item # 48JP77
  • Mfr. Model # SCC120B/WWG
  • Accessory Kit, For Use With Scopemeter Portable Oscilloscope, Includes Carrying Case, Software for...More

  • Category : Oscilloscope Accessories
Hook Clip Probe,20 MHz
AC Flxbl Current Probe,1500A,12in Jaw
  • FLUKE
  • AC Flxbl Current Probe, 1500A, 12in Jaw AC Flxbl Current Probe,1500A,12in Jaw
  • Item # 45LN75
  • Mfr. Model # I17XX-FLEX1500/WWG
  • AC Flexible Current Probe, Amps AC 1500, AC Frequency Response 10 Hz to 23.5 kHz, Jaw Capacity 12 In....More

  • Category : Current Probes
AC Flxbl Current Probe,3000A,24inJaw,PK3
  • FLUKE
  • AC Flxbl Current Probe, 3000A, 24inJaw, PK3 AC Flxbl Current Probe,3000A,24inJaw,PK3
  • Item # 45LN79
  • Mfr. Model # I17XX-FLEX3K3P/WWG
  • AC Flexible Current Probe, Amps AC 3000, AC Frequency Response 10 Hz to 23.5 kHz, Jaw Capacity 24 In....More

  • Category : Current Probes
Banana to BNC Adapter
AC Flxbl Current Probe,3000A,24in Jaw
  • FLUKE
  • AC Flxbl Current Probe, 3000A, 24in Jaw AC Flxbl Current Probe,3000A,24in Jaw
  • Item # 45LN76
  • Mfr. Model # I17XX-FLEX3000/WWG
  • AC Flexible Current Probe, Amps AC 3000, AC Frequency Response 10 Hz to 23.5 kHz, Jaw Capacity 24 In....More

  • Category : Current Probes
AC Flxbl Current Probe,6000A,36inJaw,PK3
  • FLUKE
  • AC Flxbl Current Probe, 6000A, 36inJaw, PK3 AC Flxbl Current Probe,6000A,36inJaw,PK3
  • Item # 45LN80
  • Mfr. Model # I17XX-FLEX6K3P/WWG
  • AC Flexible Current Probe, Amps AC 6000, AC Frequency Response 10 Hz to 23.5 kHz, Jaw Capacity 36 In....More

  • Category : Current Probes
AC Flxbl Current Probe,3000A,24inJaw,PK4
  • FLUKE
  • AC Flxbl Current Probe, 3000A, 24inJaw, PK4 AC Flxbl Current Probe,3000A,24inJaw,PK4
  • Item # 45LN85
  • Mfr. Model # I17XX-FLEX3K4P/WWG
  • AC Flexible Current Probe, Amps AC 3000, AC Frequency Response 10 Hz to 23.5 kHz, Jaw Capacity 24 In....More

  • Category : Current Probes
CAT IV Probe Set,40 MHz,600V
AC Flxbl Current Probe,6000A,36in Jaw
  • FLUKE
  • AC Flxbl Current Probe, 6000A, 36in Jaw AC Flxbl Current Probe,6000A,36in Jaw
  • Item # 45LN77
  • Mfr. Model # I17XX-FLEX6000/WWG
  • AC Flexible Current Probe, Amps AC 6000, AC Frequency Response 10 Hz to 23.5 kHz, Jaw Capacity 36 In....More

  • Category : Current Probes
Current Transformer,40A,5/8in Jaw
  • FLUKE
  • Current Transformer, 40A, 5/8in Jaw Current Transformer,40A,5/8in Jaw
  • Item # 45LN81
  • Mfr. Model # FLK-17XX40AC/WWG
  • AC Clamp On Current Probe, Amps AC 40, AC Frequency Response 40Hz to 5kHz, Jaw Capacity 5/8 In. (152.4mm),...More

  • Category : Current Probes
AC Flxbl Current Probe,6000A,36inJaw,PK4
  • FLUKE
  • AC Flxbl Current Probe, 6000A, 36inJaw, PK4 AC Flxbl Current Probe,6000A,36inJaw,PK4
  • Item # 45LN86
  • Mfr. Model # I17XX-FLEX6K4P/WWG
  • AC Flexible Current Probe, Amps AC 6000, AC Frequency Response 10 Hz to 23.5 kHz, Jaw Capacity 36 In....More

  • Category : Current Probes
Oscilloscope,Li-Ion,7 hr.Batt.Life
  • FLUKE
  • Oscilloscope, Li-Ion, 7 hr.Batt.Life Oscilloscope,Li-Ion,7 hr.Batt.Life
  • Item # 48JP66
  • Mfr. Model # FLUKE-125B/WWG
  • Handheld Oscilloscope,Bandwidth (MHz) 40,2 Channels,5.7 In. Color TFT Display,True RMS Yes,Sampling Rate 40...More

  • Category : Portable Digital Oscilloscopes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More