Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

14 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
Indoor Air Quality Analyzer W/ Velocity
  • FLUKE
  • Indoor Air Quality Analyzer W/ Velocity Indoor Air Quality Analyzer W/ Velocity
  • Item # 1AYG5
  • Mfr. Model # FLUKE-975V
  • Indoor Air Quality Analyzer, Carbon Monoxide Measurement Range 0 To 500 PPM, Carbon Dioxide Concentration 0...More

  • Category : Gas Analyzers
Earth Ground Tester Kit,250VAC
  • FLUKE
  • Earth Ground Tester Kit, 250VAC Earth Ground Tester Kit,250VAC
  • Item # 30JZ59
  • Mfr. Model # FLUKE-1625-2 KIT
  • Earth Ground Tester Kit, Earth Ground Resistance Range 0.020 to 300 kiloohm, Resolution 0.001 to 100 ohm,...More

  • Category : Earth Ground Resistance Testers
Multifunction Calibrator, Voltage Measurement Range: 0 to 3
Comparison Test Pump Kit,0 to 300 psi
  • FLUKE
  • Comparison Test Pump Kit, 0 to 300 psi Comparison Test Pump Kit
  • Item # 29TJ54
  • Mfr. Model # P5510-2700G-1/C
  • Comparison Test Pump Kit, Pressure Range 0 to 300 psi, Accuracy +/-0.02 Percent, Displayed Pressure Units...More

  • Category : Bench Pressure Calibrators
Hart Calibration Assistant
  • FLUKE
  • Hart Calibration Assistant Hart Calibration Assistant
  • Item # 48TA29
  • Mfr. Model # FLUKE-154/WWG
  • Hart Calibration Assistant, Current Measurement Range NA, Voltage Measurement Range NA, Accuracy NA, Voltage...More

  • Category : Process Calibrator Accessories
Intrinsically Safe Multifunction Calibrator, Voltage Measurement Rang
Scopemeter, 2 Channel, 100 MHz
  • FLUKE
  • Scopemeter, 2 Channel, 100 MHz Scopemeter, 2 Channel, 100 MHz
  • Item # 13G583
  • Mfr. Model # Fluke-190-102
  • Portable Scopemeter, Bandwidth (MHz) 100 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

  • Category : Portable Digital Oscilloscopes
SCOPEMETER 2CH 60 MHZ
  • FLUKE
  • SCOPEMETER 2CH 60 MHZ SCOPEMETER 2CH 60 MHZ
  • Item # 13G589
  • Mfr. Model # Fluke-190-062S
  • Portable Scopemeter, Bandwidth (MHz) 60 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

  • Category : Portable Digital Oscilloscopes
Pressure Calibrator,-12 to 30 psi
  • FLUKE
  • Pressure Calibrator, -12 to 30 psi Pressure Calibrator,-12 to 30 psi
  • Item # 4FA90
  • Mfr. Model # Fluke-718Ex-30
  • Handheld Pressure Calibrator, Internal Hand Pump Pressure Source, Measurement Functions Pressure, mA DC,...More

  • Category : Handheld Pressure Calibrators
SCOPEMETER 2CH 100 MHZ W.Cert
  • FLUKE
  • SCOPEMETER 2CH 100 MHZ W.Cert SCOPEMETER 2CH 100 MHZ W.Cert
  • Item # 13G584
  • Mfr. Model # Fluke-190-102/CWG
  • Portable Scopemeter, Bandwidth (MHz) 100 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

  • Category : Portable Digital Oscilloscopes
Pressure Module,High Pressure,3000 psi
  • FLUKE
  • Pressure Module, High Pressure, 3000 psi Pressure Module,High Pressure,3000 psi
  • Item # 4FA98
  • Mfr. Model # FLUKE-700P29Ex
  • Pressure Module, Intrinsically Safe/High Pressure, Pressure Range 3000 psi (20.7 MPa), Resolution 0.1 psi...More

  • Category : Pressure Modules
Battery Cap Analyzer,600V,Test Probe Set
  • FLUKE
  • Battery Cap Analyzer, 600V, Test Probe Set Battery Cap Analyzer,600V,Test Probe Set
  • Item # 35JG45
  • Mfr. Model # FLUKE-BT520
  • Battery Capacity Analyzer, Works With Batteries Up to 600V, Measures Resistance, DC and AC Voltage, Ripple...More

  • Category : Battery Capacity Analyzers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More