Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

16 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
Indoor Air Analyzer, 0 to 5000 PPM CO2
  • FLUKE
  • Indoor Air Analyzer, 0 to 5000 PPM CO2 Indoor Air Analyzer, 0 to 5000 PPM CO2
  • Item # 1AYG6
  • Mfr. Model # FLUKE-975
  • Indoor Air Quality Analyzer, Carbon Monoxide Measurement Range (PPM) 0 to 500, Carbon Dioxide Concentration 0...More

  • Category : Gas Analyzers
Infrared Camera Manual Focus,90 mK,30 Hz
  • FLUKE
  • Infrared Camera Manual Focus, 90 mK, 30 Hz Infrared Camera
  • Item # 40PC44
  • Mfr. Model # FLK-TIS45 30HZ
  • Infrared Camera, Wireless No, Temp. Range (F) -4 Degrees to 662 Degrees , Temp. Range (C) -20 Degrees to 350...More

  • Category : Infrared Cameras
Pressure Calibrator,-12 to 120 psi
  • FLUKE
  • Pressure Calibrator, -12 to 120 psi Pressure Calibrator,-12 to 120 psi
  • Item # 3DXK8
  • Mfr. Model # FLUKE-719 100G
  • Handheld Pressure Calibrator, Internal Electric Pump Pressure Source, Measurement Functions Pressure, mA DC,...More

  • Category : Handheld Pressure Calibrators
Pressure Calibrator,-12 to 300 psi
  • FLUKE
  • Pressure Calibrator, -12 to 300 psi Pressure Calibrator,-12 to 300 psi
  • Item # 19YM04
  • Mfr. Model # FLUKE-719PRO 300G
  • Handheld Pressure Calibrator, Internal Electric Pump Pressure Source, Measurement Functions Pressure, mA DC,...More

  • Category : Handheld Pressure Calibrators
Battery Capacity Analyzer,600V
  • FLUKE
  • Battery Capacity Analyzer, 600V Battery Capacity Analyzer,600V
  • Item # 35JG44
  • Mfr. Model # FLUKE-BT510
  • Battery Capacity Analyzer, Works With Batteries Up to 600V, Measures Resistance, DC and AC Voltage, Ripple...More

  • Category : Battery Capacity Analyzers
Infrared Camera Kit
  • FLUKE
  • Infrared Camera Kit Infrared Camera Kit
  • Item # 31FN02
  • Mfr. Model # FLK-TI105 30HZ/FCA
  • Infrared Camera Kit, Includes 3000FC Multimeter (31FN10), A3001FC iFlex Module (31FN16), AC Power Adapter,...More

  • Category : Instrument Combination Kits
Pressure Calibrator,-12 to 36 psi
  • FLUKE
  • Pressure Calibrator, -12 to 36 psi Pressure Calibrator,-12 to 36 psi
  • Item # 3DXK7
  • Mfr. Model # FLUKE-719 30G
  • Handheld Pressure Calibrator, Internal Electric Pump Pressure Source, Measurement Functions Pressure, mA DC,...More

  • Category : Handheld Pressure Calibrators
Pressure Calibrator,-12 to 300 psi
  • FLUKE
  • Pressure Calibrator, -12 to 300 psi Pressure Calibrator,-12 to 300 psi
  • Item # 3DXK6
  • Mfr. Model # Fluke-718Ex-300
  • Handheld Pressure Calibrator, Internal Hand Pump Pressure Source, Measurement Functions Pressure, mA DC,...More

  • Category : Handheld Pressure Calibrators
Precision Temperature Scanner, Measures Thermocouples, PRTs, Thermist
Comparison Test Pump Kit,0 to 300 psi
  • FLUKE
  • Comparison Test Pump Kit, 0 to 300 psi Comparison Test Pump Kit
  • Item # 29TJ46
  • Mfr. Model # P5510-2700G-1
  • Comparison Test Pump Kit, Pressure Range 0 to 300 psi, Accuracy +/-0.02 Percent, Displayed Pressure Units...More

  • Category : Bench Pressure Calibrators
Pressure Calibrator,-12 to 100 psi
  • FLUKE
  • Pressure Calibrator, -12 to 100 psi Pressure Calibrator,-12 to 100 psi
  • Item # 4FA91
  • Mfr. Model # Fluke-718Ex-100
  • Handheld Pressure Calibrator, Internal Hand Pump Pressure Source, Measurement Functions Pressure, mA DC,...More

  • Category : Handheld Pressure Calibrators
Pressure Calibrator,-12 to 30 psi
  • FLUKE
  • Pressure Calibrator, -12 to 30 psi Pressure Calibrator,-12 to 30 psi
  • Item # 19YM02
  • Mfr. Model # FLUKE-719PRO 30G
  • Handheld Pressure Calibrator, Internal Electric Pump Pressure Source, Measurement Functions Pressure, mA DC,...More

  • Category : Handheld Pressure Calibrators
Pressure Calibrator,-12 to 150 psi
  • FLUKE
  • Pressure Calibrator, -12 to 150 psi Pressure Calibrator,-12 to 150 psi
  • Item # 19YM03
  • Mfr. Model # FLUKE-719PRO 150G
  • Handheld Pressure Calibrator, Internal Electric Pump Pressure Source, Measurement Functions Pressure, mA DC,...More

  • Category : Handheld Pressure Calibrators
SCOPEMETER 2CH 60 MHZ
  • FLUKE
  • SCOPEMETER 2CH 60 MHZ SCOPEMETER 2CH 60 MHZ
  • Item # 13G587
  • Mfr. Model # Fluke-190-062
  • Portable Scopemeter,Bandwidth (MHz) 60,2 Channels,153mm Full Color LCD with LED Backlight Display,True RMS...More

  • Category : Portable Digital Oscilloscopes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More