Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

10 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
Energy Logger Kit,3 Phase,1000TW
  • FLUKE
  • Energy Logger Kit, 3 Phase, 1000TW Energy Logger Kit,3 Phase,1000TW
  • Item # 29TJ21
  • Mfr. Model # FLUKE-1730/US
  • Energy Logger Kit, 3 Phase, 1000TW Max. Watts, Kit Current Capability 1500A, 1999kA Max. AC Amps, 3 Current...More

  • Category : Power Meters and Analyzers
Earth Ground Tester Kit,128 Hz,250VAC
  • FLUKE
  • Earth Ground Tester Kit, 128 Hz, 250VAC Earth Ground Tester Kit,128 Hz,250VAC
  • Item # 30JZ58
  • Mfr. Model # FLUKE-1623-2 KIT
  • Earth Ground Tester Kit, Earth Ground Resistance Range 0.020 to 19.99 kiloohm, Resolution 0.001 to 10 ohm,...More

  • Category : Earth Ground Resistance Testers
Infrared Camera,9Hz
  • FLUKE
  • Infrared Camera, 9Hz Building Diagnostic Infrared Camera
  • Item # 42X236
  • Mfr. Model # FLK-TIR105 9HZ
  • Building Diagnostic Infrared Camera, Wireless No, Temp. Range (F) -4 Degrees to 302 Degrees , Temp. Range (C)...More

  • Category : Infrared Cameras
Multifunction Calibrator, Voltage Measurement Range: 0 to 3
Earth Ground Tester,94/105/111/128 Hz
  • FLUKE
  • Earth Ground Tester, 94/105/111/128 Hz Earth Ground Tester,94/105/111/128 Hz
  • Item # 30JZ61
  • Mfr. Model # FLUKE-1625-2
  • Earth Ground Tester, Earth Ground Resistance Range 0.020 to 300 kiloohm, Resolution 0.001 to 100 ohm,...More

  • Category : Earth Ground Resistance Testers
Pressure Calibrator,-1 to 1 psi
  • FLUKE
  • Pressure Calibrator, -1 to 1 psi Pressure Calibrator,-1 to 1 psi
  • Item # 1GAK4
  • Mfr. Model # FLUKE-718-1G
  • Handheld Pressure Calibrator, Internal Hand Pump Pressure Source, Measurement Functions Pressure, mA DC,...More

  • Category : Handheld Pressure Calibrators
Datalogger,Temperature
  • FLUKE
  • Datalogger, Temperature Dataloging Hygrometer
  • Item # 33W943
  • Mfr. Model # 1620A-H-156
  • Dataloging Hygrometer, Indoor, Wall Mounting, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50...More

  • Category : Wall and Desk Hygrometers
Separator,Pressure
  • FLUKE
  • Separator, Pressure Separator,Pressure
  • Item # 33X080
  • Mfr. Model # P5521-70M
  • Separator, Pressure, Source Voltage 10K PSI, Internal Pressure Range 10000 psi, Agency Compliance CE, N...More

  • Category : Process Calibrator Accessories
Comparison Test Pump Kit,0 to 10,000 psi
  • FLUKE
  • Comparison Test Pump Kit, 0 to 10,000 psi Comparison Test Pump Kit
  • Item # 29TJ58
  • Mfr. Model # P5514-2700G-1/C
  • Comparison Test Pump Kit, Pressure Range 0 to 10,000 psi, Accuracy +/-0.02 Percent, Displayed Pressure Units...More

  • Category : Bench Pressure Calibrators
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More