Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

53 Results Found that Include 54 Products

Results per page:  16 | 32 | 48
Clamp-On Power Meter Kit,1200kW,1400A
  • FLUKE
  • Clamp-On Power Meter Kit, 1200kW, 1400A Clamp-On Power Meter Kit,1200kW,1400A
  • Item # 1FBK2
  • Mfr. Model # FLUKE-345
  • Clamp-On Power Meter Kit, Max. Watts 1200kW, Max. VA 1200kVA, Power Accuracy +/-2.5 Percent Rdg + 5 Digits,...More

  • Category : Clamp On Power Meters
Pressure Module,Reference
  • FLUKE
  • Pressure Module, Reference Pressure Module,Reference
  • Item # 30PJ71
  • Mfr. Model # FLUKE-750R30
  • Pressure Module, Reference, Pressure Range 0 to 5000 psi (0 to 34 MPa), Total Uncertainty 0.020 Percent, High...More

  • Category : Pressure Modules
Pressure Calibrator,-12 to 300 psi
  • FLUKE
  • Pressure Calibrator, -12 to 300 psi Pressure Calibrator,-12 to 300 psi
  • Item # 1GAK6
  • Mfr. Model # FLUKE-718-300G
  • Handheld Pressure Calibrator, Internal Hand Pump Pressure Source, Measurement Functions Pressure, mA DC,...More

  • Category : Handheld Pressure Calibrators
Pressure Calibrator,-12 to 100 psi
  • FLUKE
  • Pressure Calibrator, -12 to 100 psi Pressure Calibrator,-12 to 100 psi
  • Item # 6KD38
  • Mfr. Model # Fluke-718 100
  • Handheld Pressure Calibrator, Internal Hand Pump Pressure Source, Measurement Functions Pressure, mA DC,...More

  • Category : Handheld Pressure Calibrators
Datalogger,Temperature
  • FLUKE
  • Datalogger, Temperature Dataloging Hygrometer
  • Item # 33W944
  • Mfr. Model # 1620A-S-156
  • Dataloging Hygrometer, Indoor, Wall Mounting, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50...More

  • Category : Wall and Desk Hygrometers
Handheld Oscilloscope
  • FLUKE
  • Handheld Oscilloscope Handheld Oscilloscope
  • Item # 3BA17
  • Mfr. Model # FLUKE-124S
  • Portable Digital Oscilloscope, Bandwidth (MHz) 40, Monochrome LCD Display, 2 Channels, Multimeter Measures...More

  • Category : Portable Digital Oscilloscopes
Pressure Module,Gage,1500 psi
  • FLUKE
  • Pressure Module, Gage, 1500 psi Pressure Module,Gage,1500 psi
  • Item # 6KD17
  • Mfr. Model # Fluke-700P09
  • Pressure Module, Gage, Pressure Range 1500 PSIG/10 MPA, Resolution 0.1 psi (0.001 MPa), Total Uncertainty...More

  • Category : Pressure Modules
Oscilloscope,Li-Ion,40 Bandwidth(MHz)
  • FLUKE
  • Oscilloscope, Li-Ion, 40 Bandwidth(MHz) Oscilloscope,Li-Ion,40 Bandwidth(MHz)
  • Item # 48JP69
  • Mfr. Model # FLUKE-125BS/WWG
  • Handheld Oscilloscope,Bandwidth (MHz) 40,2 Channels,5.7 In. Color TFT Display,True RMS Yes,Sampling Rate 40...More

  • Category : Portable Digital Oscilloscopes
Pressure Module,High Pressure
  • FLUKE
  • Pressure Module, High Pressure Pressure Module,High Pressure
  • Item # 30PJ45
  • Mfr. Model # FLUKE-750P31
  • Pressure Module, High Pressure, Pressure Range 0 to 10000 psi (0 to 70 MPa), Total Uncertainty 0.035 Percent,...More

  • Category : Pressure Modules
Infrared Camera Kit
  • FLUKE
  • Infrared Camera Kit Infrared Camera Kit
  • Item # 31FN03
  • Mfr. Model # FLK-TI95 9HZ/FCA
  • Infrared Camera Kit, Includes 3000FC Digital Multimeter, A3001 FC iFlex AC Current Module, AC Charger/Power...More

  • Category : Instrument Combination Kits
Pressure Calibrator,16 psi to 1500 psi
  • FLUKE
  • Pressure Calibrator, 16 psi to 1500 psi Pressure Calibrator,16 psi to 1500 psi
  • Item # 40JM49
  • Mfr. Model # FLK-721EX-1615
  • Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, Temperature, mA DC,...More

  • Category : Handheld Pressure Calibrators
Pressure Calibrator,0 to 5000 psi
  • FLUKE
  • Pressure Calibrator, 0 to 5000 psi Pressure Calibrator,0 to 5000 psi
  • Item # 19YL98
  • Mfr. Model # FLUKE-721-3650
  • Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, mA DC, VDC,...More

  • Category : Handheld Pressure Calibrators
Pressure Calibrator,-12 to 30 psi
  • FLUKE
  • Pressure Calibrator, -12 to 30 psi Pressure Calibrator,-12 to 30 psi
  • Item # 6KD39
  • Mfr. Model # Fluke-718 30
  • Handheld Pressure Calibrator, Internal Hand Pump Pressure Source, Measurement Functions Pressure, mA DC,...More

  • Category : Handheld Pressure Calibrators
Pressure Calibrator,-12 to 500 psi
  • FLUKE
  • Pressure Calibrator, -12 to 500 psi Pressure Calibrator,-12 to 500 psi
  • Item # 19YL94
  • Mfr. Model # FLUKE-721-3605
  • Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, mA DC, VDC,...More

  • Category : Handheld Pressure Calibrators
Pressure Calibrator,-12 to 500 psi
  • FLUKE
  • Pressure Calibrator, -12 to 500 psi Pressure Calibrator,-12 to 500 psi
  • Item # 19YL87
  • Mfr. Model # FLUKE-721-1605
  • Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, mA DC, VDC,...More

  • Category : Handheld Pressure Calibrators
Pressure Calibrator,0 to 1500 psi
  • FLUKE
  • Pressure Calibrator, 0 to 1500 psi Pressure Calibrator,0 to 1500 psi
  • Item # 19YL96
  • Mfr. Model # FLUKE-721-3615
  • Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, mA DC, VDC,...More

  • Category : Handheld Pressure Calibrators
Pressure Calibrator,0 to 3000 psi
  • FLUKE
  • Pressure Calibrator, 0 to 3000 psi Pressure Calibrator,0 to 3000 psi
  • Item # 19YL90
  • Mfr. Model # FLUKE-721-1630
  • Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, mA DC, VDC,...More

  • Category : Handheld Pressure Calibrators
Pressure Calibrator,0 to 1500 psi
  • FLUKE
  • Pressure Calibrator, 0 to 1500 psi Pressure Calibrator,0 to 1500 psi
  • Item # 19YL89
  • Mfr. Model # FLUKE-721-1615
  • Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, mA DC, VDC,...More

  • Category : Handheld Pressure Calibrators
Pressure Calibrator,0 to 1000 psi
  • FLUKE
  • Pressure Calibrator, 0 to 1000 psi Pressure Calibrator,0 to 1000 psi
  • Item # 19YL88
  • Mfr. Model # FLUKE-721-1610
  • Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, mA DC, VDC,...More

  • Category : Handheld Pressure Calibrators
Pressure Module,Gage,300 psi
  • FLUKE
  • Pressure Module, Gage, 300 psi Pressure Module,Gage,300 psi
  • Item # 4FA97
  • Mfr. Model # FLUKE-700P27Ex
  • Pressure Module, Intrinsically Safe/Gage, Pressure Range 300 psi (2070 KPa), Resolution 0.01 psi (0.1 KPa),...More

  • Category : Pressure Modules
Pressure Module,Absolute,15 psi
  • FLUKE
  • Pressure Module, Absolute, 15 psi Pressure Module,Absolute,15 psi
  • Item # 4FA99
  • Mfr. Model # FLUKE-700PA4EX
  • Pressure Module, Intrinsically Safe/Absolute, Pressure Range 15 psi (103 KPa), Resolution 0.001 psi (0.01...More

  • Category : Pressure Modules
Pressure Module,Gage,30 psi
  • FLUKE
  • Pressure Module, Gage, 30 psi Pressure Module,Gage,30 psi
  • Item # 4FA94
  • Mfr. Model # FLUKE-700P05Ex
  • Pressure Module, Intrinsically Safe/Gage, Pressure Range 30 psi (207 KPa), Resolution 0.001 psi (0.01 KPa),...More

  • Category : Pressure Modules
Pressure Module,Gage,1500 psi
  • FLUKE
  • Pressure Module, Gage, 1500 psi Pressure Module,Gage,1500 psi
  • Item # 4FA96
  • Mfr. Model # FLUKE-700P09EX
  • Pressure Module, Intrinsically Safe/Gage, Pressure Range 1500 psi (10 MPa), Resolution 0.1 psi (0.001 MPa),...More

  • Category : Pressure Modules
Pressure Module,Gage,100 psi
  • FLUKE
  • Pressure Module, Gage, 100 psi Pressure Module,Gage,100 psi
  • Item # 4FA95
  • Mfr. Model # FLUKE-700P06EX
  • Pressure Module, Intrinsically Safe/Gage, Pressure Range 100 psi (690 KPa), Resolution 0.01 psi (0.07 KPa),...More

  • Category : Pressure Modules
Comparison Test Pump,0 to 300 psi
Comparison Test Pump Kit,0 to 10,000 psi
  • FLUKE
  • Comparison Test Pump Kit, 0 to 10,000 psi Comparison Test Pump Kit
  • Item # 29TJ50
  • Mfr. Model # P5514-2700G-1
  • Comparison Test Pump Kit, Pressure Range 0 to 10,000 psi, Accuracy +/-0.02 Percent, Displayed Pressure Units...More

  • Category : Bench Pressure Calibrators
Pressure Module,Gage,300 psi
  • FLUKE
  • Pressure Module, Gage, 300 psi Pressure Module,Gage,300 psi
  • Item # 6KD21
  • Mfr. Model # Fluke-700P27
  • Pressure Module, Gage, Pressure Range 300 psi (2070 KPa), Resolution 0.01 psi (0.1 KPa), Total Uncertainty...More

  • Category : Pressure Modules
Pressure Module,Gage,500 psi
  • FLUKE
  • Pressure Module, Gage, 500 psi Pressure Module,Gage,500 psi
  • Item # 6KD15
  • Mfr. Model # Fluke-700P07
  • Pressure Module, Gage, Pressure Range 500 psi (3400 KPa), Resolution 0.01 psi (0.1 KPa), Total Uncertainty...More

  • Category : Pressure Modules
Oscilloscope,Li-Ion,7 hr.Batt.Life
  • FLUKE
  • Oscilloscope, Li-Ion, 7 hr.Batt.Life Oscilloscope,Li-Ion,7 hr.Batt.Life
  • Item # 48JP66
  • Mfr. Model # FLUKE-125B/WWG
  • Handheld Oscilloscope,Bandwidth (MHz) 40,2 Channels,5.7 In. Color TFT Display,True RMS Yes,Sampling Rate 40...More

  • Category : Portable Digital Oscilloscopes
Pressure Calibrator,16 psi to 3000 psi
  • FLUKE
  • Pressure Calibrator, 16 psi to 3000 psi Pressure Calibrator,16 psi to 3000 psi
  • Item # 40JM50
  • Mfr. Model # FLK-721EX-1630
  • Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, Temperature, mA DC,...More

  • Category : Handheld Pressure Calibrators
Pressure Calibrator,16 psi to 5000 psi
  • FLUKE
  • Pressure Calibrator, 16 psi to 5000 psi Pressure Calibrator,16 psi to 5000 psi
  • Item # 40JM51
  • Mfr. Model # FLK-721EX-1650
  • Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, Temperature, mA DC,...More

  • Category : Handheld Pressure Calibrators
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More