Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

18 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
Multimeter,Auto Kit
  • FLUKE
  • Multimeter, Auto Kit Multimeter,Auto Kit
  • Item # 5BB61
  • Mfr. Model # Fluke 88 V/A
  • Automotive Multimeter Kit, Voltage (DC) 600 mV-1000, Voltage (AC) 600 mV-1000, 60mA-10A Amps DC, 60mA-10 Amps...More

  • Category : Automotive Test and Record Instruments
Insulation Tester, 500 to 1000VDC
  • FLUKE
  • Insulation Tester, 500 to 1000VDC Insulation Tester
  • Item # 1BE62
  • Mfr. Model # FLUKE-1577
  • Insulation Tester, Output Test Voltage 500/1000VDC, Insulation Resistance Range 0.1 megohm to 600 megohm,...More

  • Category : Insulation Testers
Handheld Micromanometer,0 to 16 In WC
  • FLUKE
  • Handheld Micromanometer, 0 to 16 In WC Handheld Micromanometer,0 to 16 In WC
  • Item # 1CWL5
  • Mfr. Model # Fluke-922
  • Handheld Micromanometer, Pressure Range 0 to 16 In WC, Operating Range 0 to 4 KPa, Max. Pressure 0.6 psi...More

  • Category : Micromanometers
Pneumatic Test Pump
  • FLUKE
  • Pneumatic Test Pump Pneumatic Test Pump
  • Item # 2GXE3
  • Mfr. Model # FLUKE-700PTP-1
  • Pneumatic Test Pump, For Use With Fluke 700 Series Pressure Modules and Fluke 717 Series Calibrators,...More

  • Category : Process Calibrator Accessories
Clamp On Current Leakage Tester, 3mA, 30mA, 30A, 60A A
Digital Clamp Meter,1400A
  • FLUKE
  • Digital Clamp Meter, 1400A Clamp Meter
  • Item # 2FTY8
  • Mfr. Model # FLUKE-353
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1400, Max. DC Amps 2000, Max. AC Volts...More

  • Category : Clamp Meters
IR Therm,1" @ 50",-40  to 1472 Deg. F
  • FLUKE
  • IR Therm, 1" @ 50", -40 to 1472 Deg. F Infrared Thermometer
  • Item # 2DPJ4
  • Mfr. Model # Fluke-568/NIST
  • Infrared Thermometer, Temp. Range (F) -40 Degrees to 1472 Degrees F, Calibration Certificate NIST, Focus Spot...More

  • Category : Infrared Thermometers
Current Transformer,40A,5/8inJaw,PK3
  • FLUKE
  • Current Transformer, 40A, 5/8inJaw, PK3 Current Transformer,40A,5/8inJaw,PK3
  • Item # 45LN82
  • Mfr. Model # FLK-17XX40AC3P/WWG
  • AC Clamp On Current Probe, Amps AC 40, AC Frequency Response 40Hz to 5kHz, Jaw Capacity 5/8 In. (152.4mm),...More

  • Category : Current Probes
Selective/Stakeless Clamp Set,FLUKE-1623
AC Clamp On Current Probe,6 to 6000A
  • FLUKE
  • AC Clamp On Current Probe, 6 to 6000A AC Clamp On Current Probe
  • Item # 2EWU7
  • Mfr. Model # Fluke-i6000S FLEX-24
  • AC Clamp On Current Probe, Amps AC 6 to 6000A, AC Frequency Response 10 Hz to 50 kHz, Jaw Capacity 6-1/2 In....More

  • Category : Current Probes
Carrying Case,7102 Micro-Bath
Power Quality Analyzer Upgrade Kit
  • FLUKE
  • Power Quality Analyzer Upgrade Kit Power Quality Analyzer Upgrade Kit
  • Item # 45LN87
  • Mfr. Model # FLK-1736-38OPT/WWG
  • Power Quality Analyzer Upgrade Kit, Includes WiFi/BLE Adapter, Magnetic Hanger Kit, (4) Magnetic Voltage...More

  • Category : Power Meters and Analyzers Accessories
Carrying Case,9142 Field Metrology Well
Digital Multimeter Kit
Air Velocity Probe,For Use With 1AYG6
Pressure Relief Valve Kit
Test Probe Set,With Temperature
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More