Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

20 results found that include 22 products

Results per page:  16 | 32 | 48
Insulation Tester, 500 to 1000VDC
  • FLUKE
  • Insulation Tester, 500 to 1000VDC Insulation Tester
  • Item # 1BE62
  • Mfr. Model # FLUKE-1577
  • Insulation Tester, Output Test Voltage 500/1000VDC, Insulation Resistance Range 0.1 megohm to 600 megohm,...More

  • Category : Insulation Testers
Handheld Micromanometer,0 to 16 In WC
  • FLUKE
  • Handheld Micromanometer, 0 to 16 In WC Handheld Micromanometer,0 to 16 In WC
  • Item # 1CWL5
  • Mfr. Model # Fluke-922
  • Handheld Micromanometer, Pressure Range 0 to 16 In WC, Operating Range 0 to 4 KPa, Max. Pressure 0.6 psi...More

  • Category : Micromanometers
Multimeter,Auto Kit
  • FLUKE
  • Multimeter, Auto Kit Multimeter,Auto Kit
  • Item # 5BB61
  • Mfr. Model # Fluke 88 V/A
  • Automotive Multimeter Kit, Voltage (DC) 600 mV-1000, Voltage (AC) 600 mV-1000, 60mA-10A Amps DC, 60mA-10 Amps...More

  • Category : Automotive Test and Record Instruments
Pneumatic Test Pump
  • FLUKE
  • Pneumatic Test Pump Pneumatic Test Pump
  • Item # 2GXE3
  • Mfr. Model # FLUKE-700PTP-1
  • Pneumatic Test Pump, For Use With Fluke 700 Series Pressure Modules and Fluke 717 Series Calibrators,...More

  • Category : Process Calibrator Accessories
FLUKE (R) Fluke-87-V Full Size - General Features
Fluke-52-2 NIST Thermocouple Thermometer
  • FLUKE
  • Fluke-52-2 NIST Thermocouple Thermometer Thermocouple Thermometer
  • Item # 4YV89
  • Mfr. Model # Fluke-52-2B NIST
  • Thermocouple Thermometer, Temp. Range (F) Type K -328 Degrees to 2501 Degrees , Type J -346 Degrees to 2192...More

  • Category : Thermocouple Thermometers
Selective/Stakeless Clamp Set,FLUKE-1623
Spare Probe,1620A DewK Thermo-hygrometer
Spare Probe,1620A DewK Thermo-hygrometer
Carrying Case, For 7526A
Digital Current Leakage Tester, 3mA, 30mA, 30A, 60A AC
Digital Current Leakage Tester, 3mA, 30mA, 30A, 60A AC
Air Velocity Probe,For Use With 1AYG6
Pressure Relief Valve Kit
AC Flxbl Current Probe,3000A,24inJaw,PK4
  • FLUKE
  • AC Flxbl Current Probe, 3000A, 24inJaw, PK4 AC Flxbl Current Probe,3000A,24inJaw,PK4
  • Item # 45LN85
  • Mfr. Model # I17XX-FLEX3K4P/WWG
  • AC Flexible Current Probe, Amps AC 3000, AC Frequency Response 10 Hz to 23.5 kHz, Jaw Capacity 24 In....More

  • Category : Current Probes
Power Quality Analyzer Upgrade Kit
  • FLUKE
  • Power Quality Analyzer Upgrade Kit Power Quality Analyzer Upgrade Kit
  • Item # 45LN87
  • Mfr. Model # FLK-1736-38OPT/WWG
  • Power Quality Analyzer Upgrade Kit, Includes WiFi/BLE Adapter, Magnetic Hanger Kit, (4) Magnetic Voltage...More

  • Category : Power Meters and Analyzers Accessories
AC Flxbl Current Probe,1500A,12inJaw,PK4
  • FLUKE
  • AC Flxbl Current Probe, 1500A, 12inJaw, PK4 AC Flxbl Current Probe,1500A,12inJaw,PK4
  • Item # 45LN84
  • Mfr. Model # I17XX-FLEX154P/WWG
  • AC Flexible Current Probe, Amps AC 1500, AC Frequency Response 10 Hz to 23.5 kHz, Jaw Capacity 12 In....More

  • Category : Current Probes
Current Transformer,40A,5/8inJaw,PK3
  • FLUKE
  • Current Transformer, 40A, 5/8inJaw, PK3 Current Transformer,40A,5/8inJaw,PK3
  • Item # 45LN82
  • Mfr. Model # FLK-17XX40AC3P/WWG
  • AC Clamp On Current Probe, Amps AC 40, AC Frequency Response 40Hz to 5kHz, Jaw Capacity 5/8 In. (152.4mm),...More

  • Category : Current Probes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More