Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Test Instruments

30 results found that include 34 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Multiline LCD Battery Operated Megohmmeter; Insulation Resistanc
FLUKE (R) Fluke-87-V/E2 Full Size - Advanced Feat
FLUKE (R) Fluke-289 Full Size - Advanced Features
Wireless HVAC System Kit
CFR47, CE, IEC/EN Infrared Thermometer, 14° to 482°
AC and DC Voltage Module Kit,1mA to 10A
  • FLUKE
  • AC and DC Voltage Module Kit, 1mA to 10A

    AC and DC Voltage Module Kit,1mA to 10A
  • Item # 31FN27
  • Mfr. Model # FLK-V3003FC K
  • AC and DC Voltage Module Kit, Voltage Range 0.1mV to 1000VAC/DC, Current Range 1mA to 10A, Indication LCD,...More

  • Category : Voltage Detectors
Clamp On Digital Wireless Clamp Meter Module, 11/64"&#
  • FLUKE
  • Clamp On Digital Wireless Clamp Meter Module, 11/64" Jaw Capacity

    Wireless Clamp Meter Module
  • Item # 40KJ08
  • Mfr. Model # FLK-A3004FC
  • Wireless Clamp Meter Module, Digital, Clamp Meter Jaw Style Clamp On, Max. DC Amps 99.9mA, Jaw Capacity 11/64...More

  • Category : Clamp Meters
1-Input Type E, Type J, Type K, Type T Mini-Type
Pressure Transmitter Test Hose,10000psi
AC Flxbl Current Probe,6000A,36inJaw,PK3
  • FLUKE
  • AC Flxbl Current Probe, 6000A, 36inJaw, PK3

    AC Flxbl Current Probe,6000A,36inJaw,PK3
  • Item # 45LN80
  • Mfr. Model # I17XX-FLEX6K3P/WWG
  • AC Flexible Current Probe, Amps AC 6000, AC Frequency Response 10 Hz to 23.5 kHz, Jaw Capacity 36 In....More

  • Category : Current Probes
AC/DC Clamp On Current Probe,30mA to 20A
  • FLUKE
  • AC/DC Clamp On Current Probe, 30mA to 20A

    AC/DC Clamp On Current Probe
  • Item # 2ATY3
  • Mfr. Model # I30S
  • AC/DC Clamp On Current Probe, Amps AC 30mA to 20A, AC Frequency Response 100 kHz, Amps DC 30mA to 30A, Jaw...More

  • Category : Current Probes
Data Logging Cable and Software
Accessory Kit
  • FLUKE
  • Accessory Kit

    Accessory Kit
  • Item # 4YV96
  • Mfr. Model # SCC190
  • Scopemeter Accessory Kit, For 190 Series, Includes Hard Shell Carrying Case and Optically Isolated RS232...More

  • Category : Oscilloscope Accessories
Weights,PSI, Incremental
Carrying Case,Handle,Wheels
Probe Insert,E,Misc Holes
Probe Insert,F,Comparison Holes
Probe Insert,B,Comparison Holes
High Capacity Module, Number of Voltage/Resistance Channels:
Probe Insert,A,Misc Holes
Probe Insert,D,Misc Holes
Probe Insert,C,1/4In Holes
Dirt/Moisture Trap,3.5 MPA, 500 PSI
Carrying Case, For Use With Mfr. No. 1586A/1HC 120
Test Probe Set,Without Temperature
Hydraulic Test Hose
  • FLUKE
  • Hydraulic Test Hose

    Hydraulic Test Hose
  • Item # 2GXE7
  • Mfr. Model # FLUKE-700HTH-1
  • Hydraulic Test Hose, For Use With Fluke 700 Series Pressure Modules and Fluke 717 Series Calibrators,...More

  • Category : Process Calibrator Accessories
Banana Plug 100 Ohm RTD Immersion Temperature Probe, -328&d
  • FLUKE
  • Banana Plug 100 Ohm RTD Immersion Temperature Probe, -328° to 572° Temp. Range (F)

    Immersion Temperature Probe
  • Item # 1CXJ2
  • Mfr. Model # 884X-RTD
  • Immersion Temperature Probe, Primary Measuring Element RTD, Probe Temp. Measuring Element 100 Ohm RTD, -328...More

  • Category : Temperature Probes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More