Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

37 Results Found that Include 49 Products

Results per page:  16 | 32 | 48
Digital Multimeter, Full Size - Advanced Features Multimeter
Temp/Humdty Mtr,5 to 95 per Rel Hum Rnge
  • FLUKE
  • Temp/Humdty Mtr, 5 to 95 per Rel Hum Rnge Temp/Humdty Mtr,5 to 95 per Rel Hum Rnge
  • Item # 5YE63
  • Mfr. Model # Fluke 971
  • Temperature Humidity Meter, 5 to 95 Percent Relative Humidity Range, +/-2.5 Percent Humidity Accuracy, -4...More

  • Category : Temperature Humidity Meters and Dew Point Meters
AC Flexible Current Probe,20/200/2000A
  • FLUKE
  • AC Flexible Current Probe, 20/200/2000A AC Flexible Current Probe
  • Item # 1DGX7
  • Mfr. Model # Fluke-i2000 FLEX
  • AC Flexible Current Probe, Amps AC 20/200/2000A, AC Frequency Response 10 Hz to 20 kHz, Jaw Capacity 24 In....More

  • Category : Current Probes
AC Current Clamp Module Kit,46 to 400 Hz
  • FLUKE
  • AC Current Clamp Module Kit, 46 to 400 Hz Wireless Clamp Meter Module Kit
  • Item # 31FN15
  • Mfr. Model # FLK-A3000FC K
  • Wireless Clamp Meter Module Kit, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Jaw Capacity...More

  • Category : Clamp Meters
AC/DC Clamp On Current Probe,1 to 600A
  • FLUKE
  • AC/DC Clamp On Current Probe, 1 to 600A AC/DC Clamp On Current Probe
  • Item # 4KF11
  • Mfr. Model # Fluke-i1010
  • AC/DC Clamp On Current Probe, Amps AC 1 to 600, AC Frequency Response 10 kHz, Amps DC 1 to 1000A, Jaw...More

  • Category : Current Probes
Temp Probe Kit,-20 to 300 Deg F
  • FLUKE
  • Temp Probe Kit, -20 to 300 Deg F Pipe Clamp Temperature Probe
  • Item # 4FFH2
  • Mfr. Model # 80PK-18
  • Pipe Clamp Temperature Probe, Pipes, 1/4 to 2-1/2 In. Dia., K Thermocouple, -20 Degrees to 300 Degrees Temp....More

  • Category : Temperature Probes
Temperature Module Kit,Wireless
  • FLUKE
  • Temperature Module Kit, Wireless Temperature Module Kit,Wireless
  • Item # 31FN20
  • Mfr. Model # FLK-T3000FC K
  • Temperature Module Kit, Wireless Temperature Monitoring, K Thermocouple, -328 Degrees to 2501 Degrees Temp....More

  • Category : Temperature Probes
Wireless Digital Multimeter, Full Size - Advanced Features
Data Logging Software, For 709H
AC Voltage Module Kit,1mA to 10A
  • FLUKE
  • AC Voltage Module Kit, 1mA to 10A AC Voltage Module Kit,1mA to 10A
  • Item # 31FN22
  • Mfr. Model # FLK-V3000FC K
  • AC Voltage Module Kit, Voltage Range 0.1mV to 1000VAC/DC, Current Range 1mA to 10A, Indication LCD, Audible...More

  • Category : Voltage Detectors
Stake Set, 3 Pole, FLUKE-1623, 1625
Probe Insert,Blank
Stake Set, 4 Pole, FLUKE-1623, 1625
Probe Insert,A,Misc Holes (in.)
Probe Insert,B,Comparison Holes (in.)
Probe Insert,C,1/4 in. Holes
Probe Insert,F,Comp Holes(mm),1/4in Hole
Probe Insert,E,Misc Holes(mm),1/4in Hole
Probe Insert,D,Comparison Holes (mm)
Probe Insert,D,Misc Holes
Probe Insert,E,Misc Holes
Probe Insert,F,Comparison Holes
Probe Insert,A,Misc Holes
Probe Insert,Blank
Probe Insert,B,Comparison Holes
Probe Insert,C,1/4In Holes
LI-ION BATTERY PACK, FLUKE 190-SERIES II
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More