Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

30 Results Found that Include 49 Products

Results per page:  16 | 32 | 48
FLUKE (R) Fluke-233 Full Size - Advanced Features
Universal Temperature Adapter
Phase Sequence Tester, 10 to 700VAC Voltage Range
Multimeter/IR Thermometer Kit
  • FLUKE
  • Multimeter/IR Thermometer Kit Multimeter/IR Thermometer Kit
  • Item # 46N340
  • Mfr. Model # FLUKE-116/62Max+
  • Multimeter/IR Thermometer Kit, Includes Mfg. No. Fluke-116 Multimeter w/Batteries, TL175 Test Leads,TPAK...More

  • Category : Instrument Combination Kits
Thermocouple Thermometer,1 In,K, J, T, E
  • FLUKE
  • Thermocouple Thermometer, 1 In, K, J, T, E Thermocouple Thermometer
  • Item # 4YV88
  • Mfr. Model # FLUKE 51-2B
  • Thermocouple Thermometer, Thermocouple Type Type K, J, T, E, Number of Inputs 1, Probe Connector Mini-Type,...More

  • Category : Thermocouple Thermometers
Surface Temp Probe,-196 to 1112 Deg F
  • FLUKE
  • Surface Temp Probe, -196 to 1112 Deg F Surface Temperature Probe
  • Item # 4CB76
  • Mfr. Model # 80PK-27
  • Surface Temperature Probe, Industrial Surface, K Thermocouple, -196 Degrees to 1112 Degrees Temp. Range (F),...More

  • Category : Temperature Probes
Voltage Tester and Accessory Kit
Round Infrared Window,75mm dia,Type 3/12
  • FLUKE
  • Round Infrared Window, 75mm dia, Type 3/12 Fluke Infared Windows
  • Item # 4LHD1
  • Mfr. Model # Fluke-075-CLKT
  • 3 In. Round Infrared Window, Crystal Insert Size 75mm dia., Viewing Aperture Size 68mm dia., Viewing Aperture...More

  • Category : Infrared Windows
Temperature Probe,316 Stainless Steel
  • FLUKE
  • Temperature Probe, 316 Stainless Steel Temperature Probe,316 Stainless Steel
  • Item # 19YL99
  • Mfr. Model # FLUKE-720RTD
  • Temperature Probe, PT100-385 RTD Sensor Type, Temp. Range (F) -40 Degrees to 302 Degrees , Temp. Range (C)...More

  • Category : Process Thermometer Temperature Probes
Portable Oscilloscope Software
  • FLUKE
  • Portable Oscilloscope Software Portable Oscilloscope Software
  • Item # 6WZT3
  • Mfr. Model # SW90W
  • Portable Oscilloscope Software,Store Instrument Screen Copies On the PC In Color, Copy Screen Images into...More

  • Category : Oscilloscope Accessories
Software
  • FLUKE
  • Software Software
  • Item # 1CXJ7
  • Mfr. Model # FVF-SC4
  • Software, For Use With Mfr. No. Fluke-8845A 120V, 25CD106096, Fluke-8846A 120V, Fluke-8846A/SU 120V, Features...More

  • Category : Multimeter Accessories
Probe Insert,A,aW Misc Holes
Probe Insert,B,W Comparison Holes
Probe Insert,Z,Blank Insert
Elbow for Test Port,Angle
Probe Insert,Blank
Wireless Chip,For 1620A DewK
Probe Insert,C,W Six 1/4In Holes
Probe Insert,D
Carrying Case
Smart Battery Pack,For Fluke-810 (5AER8)
Stake Accessory Kit
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More