Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

11 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
Holster,2-1/9 In. H,3-1/9 In. W,10 In. D
  • FLUKE
  • Holster, 2-1/9 In. H, 3-1/9 In. W, 10 In. D Holster
  • Item # 5PR86
  • Mfr. Model # Fluke-C520A
  • Holster, Material Leather, Overall Height 2 In., Overall Width 3 In., Overall Depth 10 In., Color Brown, For...More

  • Category : Test Instrument Carrying Cases
Type K Probe Extension,Mini,9.8 ft.
Test Lead Kit, For Use With Multimeters and Clamp On&#
  • FLUKE
  • Test Lead Kit, For Use With Multimeters and Clamp On Ammeters Test Lead Kit
  • Item # 4FB11
  • Mfr. Model # Fluke-T5-KIT
  • Test Lead Kit, For Use With Multimeters and Clamp On Ammeters, Safety Rating CAT III 1000V, CAT IV 600V, Max....More

  • Category : Test Lead Kits
Type J Probe Extension,Mini,9.8 ft.
Carrying Case,4-1/2x9-1/3,Gray
  • FLUKE
  • Carrying Case, 4-1/2x9-1/3, Gray Carrying Case
  • Item # 5U830
  • Mfr. Model # C800
  • Carrying Case, Material Polypropylene, Overall Height 4-1/2 In., Overall Width 9-1/3 In., Color Gray,...More

  • Category : Test Instrument Carrying Cases
Test Leads,60 In. L,Black/Red,30VAC,PR
  • FLUKE
  • Test Leads, 60 In. L, Black/Red, 30VAC, PR Test Leads
  • Item # 1TC10
  • Mfr. Model # Fluke-TL26A
  • Test Leads, Length 5 ft., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT I 30V, Max. Amps 10,...More

  • Category : Test Leads
Hard Carrying Case,4-4/5 In. D
  • FLUKE
  • Hard Carrying Case, 4-4/5 In. D Hard Carrying Case
  • Item # 4XKX5
  • Mfr. Model # C100
  • Hard Carrying Case, Material Polypropylene, Overall Height 15-3/4 In., Overall Width 13-5/8 In., Overall...More

  • Category : Test Instrument Carrying Cases
Type T Probe Extension,Mini,9.8 ft.
Bracket,Wall Mount
Magnetic Stir Bar,7/16 in Dia, 2 in Long
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More