Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

14 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
Retractable Tip Test Lead,56-1/2 In. L
  • FLUKE
  • Retractable Tip Test Lead, 56-1/2 In. L Retractable Tip Test Lead
  • Item # 6YPT0
  • Mfr. Model # TL175
  • Retractable Tip Test Lead, Length 4 ft. 8 In., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT...More

  • Category : Test Leads
Type-J Thermocouple,-40 to 500 Deg F
  • FLUKE
  • Type-J Thermocouple, -40 to 500 Deg F Immersion Temperature Probe
  • Item # 4YV56
  • Mfr. Model # 80PJ-1
  • Type-J Thermocouple Bead Probe, Air or Surface, J Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F),...More

  • Category : Temperature Probes
Test Lead,18 In. L,Black/Red,1000VAC
  • FLUKE
  • Test Lead, 18 In. L, Black/Red, 1000VAC Test Lead
  • Item # 13E627
  • Mfr. Model # T5-RLS
  • Test Lead, Length 18 In., Color Red/Black, Wire Insulation EPDM, Max. Voltage 1000VAC, For Use With Mfr. No....More

  • Category : Test Leads
Mini Hook Test Leads,36 In. L,Black/Red
  • FLUKE
  • Mini Hook Test Leads, 36 In. L, Black/Red Mini Hook Test Leads,36 In. L,Black/Red
  • Item # 4XKW8
  • Mfr. Model # TL940
  • Mini Hook Test Leads, Length 3 ft., Color Red/Black, Wire Insulation PVC, Max. Amps 15, Max. Voltage...More

  • Category : Test Leads
Alligator Clips,1000V,1 Red/1 Black,PK2
  • FLUKE
  • Alligator Clips, 1000V, 1 Red/1 Black, PK2 Alligator Clips
  • Item # 43Y984
  • Mfr. Model # AC175
  • Alligator Clips, Plug and Connector Description Insulated Jaws and Rubber Boot, Color (1) Black, (1) Red,...More

  • Category : Test Clips and Probes
Fine Point Adapters,3A,300VDC
  • FLUKE
  • Fine Point Adapters, 3A, 300VDC Fine Point Adapters,3A,300VDC
  • Item # 1CXH9
  • Mfr. Model # 8845A-EFPT
  • Fine Point Adapters, Plug and Connector Description Banana Jack, Color Black, Red, Safety Rating CAT II 300V,...More

  • Category : Test Clips and Probes
Type K Thermocouple Plug,Mini,PK2
Type J Thermocouple Plug,Mini,PK2
Probe Light
  • FLUKE
  • Probe Light Probe Light
  • Item # 4CB68
  • Mfr. Model # Fluke-L200
  • Probe Light, For Use With Test Probes, Features Attaches to Fluke Test Probes, 120 hr. Battery Life, Includes...More

  • Category : Multimeter Accessories
Thermocouple Adapter, Type K
Probe Tips,3-8/9 or 1-1/3 In. L,600VDC
  • FLUKE
  • Probe Tips, 3-8/9 or 1-1/3 In. L, 600VDC Probe Tips,3-8/9 or 1-1/3 In. L,600VDC
  • Item # 4XKX9
  • Mfr. Model # TP912
  • Probe Tips, Plug and Connector Description Banana Jack, Color Nickel and Gold Plated, Length 3-8/9 or 1-1/3...More

  • Category : Test Clips and Probes
Vibration Sensor Mounting Pads,10Pk,PK10
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More