Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Test Instruments

541 results found that include 972 products

Filter Results By

Results per page:  16 | 32 | 48
Meter Hanging Kit
  • FLUKE
  • Meter Hanging Kit Meter Hanging Kit
  • Item # 6GNP2
  • Mfr. Model # TPAK
  • Meter Hanging Kit, Material Nylon/Plastic, Color Black, For Use With Fluke Digital Multimeters, Other Fluke...More

  • Category : Test Instrument Carrying Cases
Modular Test Lead Kit, For Use With Multimeters and Cl
Retractable Tip Test Lead,56-1/2 In. L
  • FLUKE
  • Retractable Tip Test Lead, 56-1/2 In. L Retractable Tip Test Lead
  • Item # 6YPT0
  • Mfr. Model # TL175
  • Retractable Tip Test Lead, Length 4 ft. 8 In., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT...More

  • Category : Test Leads
Temp/Humdty Mtr,5 to 95 per Rel Hum Rnge
  • FLUKE
  • Temp/Humdty Mtr, 5 to 95 per Rel Hum Rnge Temp/Humdty Mtr,5 to 95 per Rel Hum Rnge
  • Item # 5YE63
  • Mfr. Model # Fluke 971
  • Temperature Humidity Meter, 5 to 95 Percent Relative Humidity Range, +/-2.5 Percent Humidity Accuracy, -4...More

  • Category : Temperature Humidity Meters and Dew Point Meters
1-Input Type E, Type J, Type K, Type T Mini-Type
Banana Plug to Banana Plug Test Lead Set
  • FLUKE
  • Banana Plug to Banana Plug Test Lead Set Banana Plug to Banana Plug Test Lead Set
  • Item # 4XKX2
  • Mfr. Model # TL935
  • Banana Plug to Banana Plug Test Lead Set, Length 24 In, 36 In 48 In, Red, Black, PVC Insulation Type, Max...More

  • Category : Patch Cords
Remote Control Probe,62 In. L,Red
  • FLUKE
  • Remote Control Probe, 62 In. L, Red Remote Control Probe,62 In. L,Red
  • Item # 4XKV8
  • Mfr. Model # TP165X
  • Remote Control Probe, Length 5 ft. 2 In., Color Red, Wire Insulation PVC, Safety Rating CAT III 1000V, Max....More

  • Category : Test Leads
Voltage Tester,600VAC,600VDC
  • FLUKE
  • Voltage Tester, 600VAC, 600VDC Voltage Tester,600VAC,600VDC
  • Item # 1CWL3
  • Mfr. Model # T+
  • Voltage Tester, AC Voltage Range 12 to 600, DC Voltage Range 12 to 600, Resistance 9.99K Ohms, Safety Rating...More

  • Category : Voltage and Continuity Testers
Phase Sequence Tester, 10 to 700VAC Voltage Range
Fine Point Adapters,3A,300VDC
  • FLUKE
  • Fine Point Adapters, 3A, 300VDC Fine Point Adapters,3A,300VDC
  • Item # 1CXH9
  • Mfr. Model # 8845A-EFPT
  • Fine Point Adapter, Plug and Connector Description Banana Jack, Color Black, Red, Safety Rating CAT II 300V,...More

  • Category : Test Clips and Probes
Thermocouple Adapter, Type K
Jaw Test Probes,10A,PR
  • FLUKE
  • Jaw Test Probes, 10A, PR Jaw Test Probes,10A,PR
  • Item # 3MU82
  • Mfr. Model # Fluke-AC220
  • Jaw Test Probes, Plug and Connector Description Alligator Clip, Color Black, Red, Safety Rating CAT IV 600V,...More

  • Category : Test Clips and Probes
Multimeter/IR Thermometer Kit
  • FLUKE
  • Multimeter/IR Thermometer Kit Multimeter/IR Thermometer Kit
  • Item # 46N340
  • Mfr. Model # FLUKE-116/62Max+
  • Multimeter/IR Thermometer Kit, Includes Mfg. No. Fluke-116 Multimeter w/Batteries, TL175 Test Leads,TPAK...More

  • Category : Instrument Combination Kits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More