Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Test Instruments

105 Results Found that Include 184 Products

Results per page:  16 | 32 | 48
Infrared Camera,Uses  iOS Device Display
  • FLIR
  • Infrared Camera, Uses iOS Device Display Infrared Camera,Uses iOS Device Display
  • Item # 40TD03
  • Mfr. Model # FLIR One for iOS
  • IR Smart Phone Adapter, iOS Devices, Temp. Range (F) -4 Degrees to 248 Degrees , Temp. Range (C) -20 Degrees...More

  • Category : Infrared Cameras for Smart Phones
Thermal Imgng Moist Meter,IR Thermometer
  • FLIR
  • Thermal Imgng Moist Meter, IR Thermometer Thermal Imgng Moist Meter,IR Thermometer
  • Item # 38YJ15
  • Mfr. Model # MR176
  • Thermal Imaging Moisture Meter, With Infrared Thermometer, 0 to 100 Percent Relative Humidity Range, +/-2.5...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Retractable Lanyard
Infrared Thermometer, -22° to 1202°F Temp. Range (F
Infrared Camera,150mk,BMP,9Hz,2in Disply
  • FLIR
  • Infrared Camera, 150mk, BMP, 9Hz, 2in Disply Infrared Camera,150mk,BMP,9Hz,2in Disply
  • Item # 49AF95
  • Mfr. Model # TG167
  • Infrared Camera, Wireless No, Temp. Range (F) -13 Degrees to 716 Degrees , Temp. Range (C) -25 Degrees to 380...More

  • Category : Infrared Cameras
Non-Contact Voltage Detector,1000V
  • FLIR
  • Non-Contact Voltage Detector, 1000V Non-Contact Voltage Detector,1000V
  • Item # 22UL82
  • Mfr. Model # VP50
  • Non-Contact Voltage Detector, Voltage Range 24 to 1000VAC, 90 to 1000VAC, Indication Visual/Vibration,...More

  • Category : Voltage Detectors
Insulated Alligator Clips,1000V,10A,UL
  • FLIR
  • Insulated Alligator Clips, 1000V, 10A, UL Insulated Alligator Clips,1000V,10A,UL
  • Item # 35KP93
  • Mfr. Model # TA70
  • Insulated Alligator Clips, Plug and Connector Description Slide-On Connection with Finger Guard, Color Black,...More

  • Category : Test Clips and Probes
Thermocouple Probe,Air/Surface,37in Wire
  • FLIR
  • Thermocouple Probe, Air/Surface, 37in Wire Thermocouple Probe,Air/Surface,37in Wire
  • Item # 35KP94
  • Mfr. Model # TA60
  • Thermocouple Probe, Measures Air or Surface Temperature, K Thermocouple, -40 Degrees to 482 Degrees Temp....More

  • Category : Temperature Probes
Infrared Camera,Uses Android Display
  • FLIR
  • Infrared Camera, Uses Android Display Infrared Camera,Uses Android Display
  • Item # 40TD04
  • Mfr. Model # FLIR One for Android
  • IR Smart Phone Adapter, Android Devices, Temp. Range (F) -4 Degrees to 248 Degrees , Temp. Range (C) -20...More

  • Category : Infrared Cameras for Smart Phones
Magnetic Hanging Strap,Black,Adjustable
  • FLIR
  • Magnetic Hanging Strap, Black, Adjustable Magnetic Hanging Strap,Black,Adjustable
  • Item # 35KP96
  • Mfr. Model # TA50
  • Magnetic Hanging Strap, Material Nylon/Rubber, Overall Height 11-3/8 In., Overall Width 1-1/4 In., Overall...More

  • Category : Test Instrument Carrying Cases
AC Line Splitter,15A,120VAC
  • FLIR
  • AC Line Splitter, 15A, 120VAC AC Line Splitter,15A,120VAC
  • Item # 35KP95
  • Mfr. Model # TA55
  • AC Line Splitter, Max. Output Current 15A, Max. AC Voltage 120V, Function Provides Easy and Safe Measurement...More

  • Category : AC Current Line Splitters
Thermal Image Moisture Metr,Remote Probe
  • FLIR
  • Thermal Image Moisture Metr, Remote Probe Thermal Image Moisture Metr,Remote Probe
  • Item # 38YJ14
  • Mfr. Model # MR160
  • Thermal Imaging Moisture Meter, Remote Probe, Sensor Type Internal Pinless Moisture, External Moisture Pin...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Test Leads,Red/Black,10A,1000V,41in. L
  • FLIR
  • Test Leads, Red/Black, 10A, 1000V, 41in. L Test Leads,Red/Black,10A,1000V,41in. L
  • Item # 30ZY79
  • Mfr. Model # TA80
  • Test Leads, Length 3 ft. 5 In., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT IV 1000V, Max....More

  • Category : Test Leads
TRMS Power Clamp,600A
  • FLIR
  • TRMS Power Clamp, 600A TRMS Power Clamp,600A
  • Item # 22UL76
  • Mfr. Model # CM83
  • TRMS Power Clamp, Max. Watts 600kW, Max. AC Amps 600, Max. DC Amps 600, Current Accuracy +/-2.8 Percent, Max....More

  • Category : Clamp On Power Meters
FLIR Tools Plus Reporting Software
Pinless Moisture Psychrometer
  • FLIR
  • Pinless Moisture Psychrometer Pinless Moisture Psychrometer
  • Item # 21EP02
  • Mfr. Model # MR77
  • Temperature and Humidity Meter, 0 to 99 Percent Relative Humidity Range, +/-2.5 Percent Humidity Accuracy,...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Infrared Camera,Fixed,100 mK,0.3 MP
  • FLIR
  • Infrared Camera, Fixed, 100 mK, 0.3 MP Infrared Camera,Fixed,100 mK,0.3 MP
  • Item # 49VT97
  • Mfr. Model # FLIR C2-NIST
  • Infrared Camera, Wireless No, Temp. Range (F) 32 Degrees to 302 Degrees , Temp. Range (C) 0 Degrees to 150...More

  • Category : Infrared Cameras
Flex Digital Clamp Meter, 7" Jaw Capacity, CAT IV
Infrared Thermometer, -22° to 1202°F Temp. Range (F
Insulation Multimeter,Bluetooth
  • FLIR
  • Insulation Multimeter, Bluetooth Insulation Multimeter,Bluetooth
  • Item # 48FT93
  • Mfr. Model # IM75-NIST
  • Insulation Multimeter, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 4M to 20G,...More

  • Category : Insulation Testers
Moisture Meter,1.6 ft. Cable L,Bluetooth
  • FLIR
  • Moisture Meter, 1.6 ft. Cable L, Bluetooth Moisture Meter,1.6 ft. Cable L,Bluetooth
  • Item # 48FT94
  • Mfr. Model # MR77-NISTL
  • Moisture Meter, NIST, Grains Per Pound/Grains Per Kilogram, Condensation Point, Differential Temperature (IR...More

  • Category : Moisture Meters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More