Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

12 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
Thermocouple Thermometer,1 In,Type J, K
  • EXTECH
  • Thermocouple Thermometer, 1 In, Type J, K Thermocouple Thermometer
  • Item # 5GCD1
  • Mfr. Model # TM100
  • Thermocouple Thermometer, Thermocouple Type Type J, K, Number of Inputs 1, Probe Connector Mini-Type, Temp....More

  • Category : Thermocouple Thermometers
Wire Tracer,100 to 1000VAC,Enrgzd Lns
  • EXTECH
  • Wire Tracer, 100 to 1000VAC, Enrgzd Lns Wire Tracer,100 to 1000VAC,Enrgzd Lns
  • Item # 3EMK4
  • Mfr. Model # RT30
  • Circuit Tracer Kit, Voltage Range 100 to 1000VAC, For Use On Energized Lines, Receiver to Transmitter...More

  • Category : Circuit Tracers
Moisture Meter,Wood or Drywall
  • EXTECH
  • Moisture Meter, Wood or Drywall Moisture Meter,Wood or Drywall
  • Item # 4GE78
  • Mfr. Model # MO100
  • Pocket Size Moisture Meter, With Adjustable Sensor Position, Wood Moisture Approx 0 to 30%, Air Temperature...More

  • Category : Moisture Meters
Circuit Breaker Finder,120VAC,Enrgzd Lns
Clamp On Digital Clamp Meter, -4° to 1400°F Temp.&#
  • EXTECH
  • Clamp On Digital Clamp Meter, -4° to 1400°F Temp. Range, 1-3/4" Jaw Capacity, CAT III 600V Clamp Meter
  • Item # 1GUH4
  • Mfr. Model # EX830
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1000, Max. DC Amps 1000, Max. AC Volts...More

  • Category : Clamp Meters
Data Logger,Temperature and Humidity
  • EXTECH
  • Data Logger, Temperature and Humidity Data Logger
  • Item # 4FB63
  • Mfr. Model # 42270
  • Data Logger, Temperature and Humidity, Temp Range -40 to 185 F, Relative Humidity Range 0 to 100%, Accuracy...More

  • Category : Nonelectrical Properties Data Loggers
Anemometer,80 to 5906 fpm
  • EXTECH
  • Anemometer, 80 to 5906 fpm Anemometer
  • Item # 1PKZ4
  • Mfr. Model # AN100
  • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging No, Humidity Sensing No, Velocity (FPM)...More

  • Category : Air Velocity Meters and Anemometers
Power Analyzer/Logger,9.99MW,1200A
  • EXTECH
  • Power Analyzer/Logger, 9.99MW, 1200A Power Analyzer/Datalogger
  • Item # 4DKJ9
  • Mfr. Model # 382100
  • Power Analyzer/Datalogger, 3 Phase, 9.99MW Max. Watts, Kit Current Capability 1200A, 1200A Max. AC Amps, 4...More

  • Category : Power Meters and Analyzers
Relative Humidity Meter, With Infrared Thermometer Meter Style,&
Formaldehyde Monitor,LCD
  • EXTECH
  • Formaldehyde Monitor, LCD Formaldehyde Monitor,LCD
  • Item # 30ZV01
  • Mfr. Model # FM100
  • Formaldehyde Monitor, Temp. Range 32 Degrees to 122 Degrees F, Relative Humidity Range 20 Percent to 90...More

  • Category : Gas Analyzers
Pinless Digital Moisture Meter
CO2,Humidity,Temp Datalogger,4000ppm CO2
  • EXTECH
  • CO2, Humidity, Temp Datalogger, 4000ppm CO2 CO2,Humidity,Temp Datalogger,4000ppm CO2
  • Item # 5WYW1
  • Mfr. Model # SD800
  • CO2/Humidity/Temp Datalogger, Carbon Dioxide Concentration 0 to 4000 ppm, Temp. Range 32 to 122 F (0 to 50...More

  • Category : Gas Analyzers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More