Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

9 Results Found that Include 9 Products

Results per page:  16 | 32 | 48
EXTECH (R) EX410 Full Size - Basic Features Digit
EXTECH (R) EX320 Compact - Basic Features Digital
Phase Sequence Tester, 40 to 600VAC Voltage Range
Voltage/Current Detector,12 to 600VAC
  • EXTECH
  • Voltage/Current Detector, 12 to 600VAC Voltage/Current Detector,12 to 600VAC
  • Item # 1VXT3
  • Mfr. Model # DVA30
  • Voltage and Current Detector, Voltage Range 12 to 600VAC, 200mA to 1000A, Current Range 200mA to 1000A AC,...More

  • Category : Voltage Detectors
Dosimeter,Noise
  • EXTECH
  • Dosimeter, Noise Dosimeter,Noise
  • Item # 4KC31
  • Mfr. Model # 407355
  • Noise Dosimeter, 70 to 140 dB Range, A Frequency Weighting, Accuracy +/-1.5 dB, Resolution 0.1 dB, Display...More

  • Category : Sound Level Meters
Anemometer with Humidity,80 to 5910 fpm
  • EXTECH
  • Anemometer with Humidity, 80 to 5910 fpm Anemometer
  • Item # 4TXJ1
  • Mfr. Model # 45170
  • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity...More

  • Category : Air Velocity Meters and Anemometers
Clamp On Digital Clamp Meter, -58° to 1832°F Temp.&
  • EXTECH
  • Clamp On Digital Clamp Meter, -58° to 1832°F Temp. Range, 1-1/4" Jaw Capacity, CAT III 600V Clamp Meter
  • Item # 2HPF8
  • Mfr. Model # EX623
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. DC Amps 400, Max. AC Volts 600,...More

  • Category : Clamp Meters
Power Supply,600W DC
  • EXTECH
  • Power Supply, 600W DC Power Supply,600W DC
  • Item # 13X092
  • Mfr. Model # 382275
  • DC Power Supply, Output Volts (DC) 0 to 30V, Output Current (Amps) 0 to 20A, Current Limits Automatic...More

  • Category : Bench Single Output DC Power Supplies
Process Calibrator,Current 0 to 24mADC
  • EXTECH
  • Process Calibrator, Current 0 to 24mADC Process Calibrator,Current 0 to 24mADC
  • Item # 1LYR2
  • Mfr. Model # 412300A
  • Current Calibrator, Source Current 0 to 24mA DC, Current Measurement Range 0 to 50mA DC, Current Accuracy +/-...More

  • Category : Handheld Loop and Process Calibrators
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More