Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

13 Results Found that Include 13 Products

Results per page:  16 | 32 | 48
Video Particle Counter
Clamp On Earth Resistance Tester, 0.025 to 1500 ohm Gr
5.5mm Flex Camera w/long Dpth of Fld(10m
Energy Audit Kit
  • EXTECH
  • Energy Audit Kit Energy Audit Kit
  • Item # 15X977
  • Mfr. Model # MO290-EK
  • Energy Audit Kit, Includes Mfr. No. MO290 Pinless Moisture Psychrometer Plus InfraRed Thermometer, Patented...More

  • Category : Instrument Combination Kits
Video Borescope,5.7 In
  • EXTECH
  • Video Borescope, 5.7 In Video Borescope,5.7 In
  • Item # 6RAX5
  • Mfr. Model # HDV600
  • Wireless High Definition Video Borescope, Observation Depth 0.59 to 2.4 In., Monitor Size 5.7 In., Video...More

  • Category : Borescopes
Digital Ultrasonic Thickness Gauge
  • EXTECH
  • Digital Ultrasonic Thickness Gauge Digital Ultrasonic Thickness Gauge
  • Item # 20LK16
  • Mfr. Model # TKG100
  • Digital Ultrasonic Thickness Gauge, Base Material Steel, Measuring Range 0.040 In. to 20 In., Accuracy 0.004...More

  • Category : Ultrasonic Thickness Gauge
6mm Articulating Camera 2m Semi Rigid
25mm heavy duty fiber glass camera (10m)
Thermocouple Datalogger,NIST Certificate
  • EXTECH
  • Thermocouple Datalogger, NIST Certificate Thermocouple Datalogger
  • Item # 30JZ54
  • Mfr. Model # TM500-NIST
  • Thermocouple Datalogger, Thermocouple Type J, K, E, T, R, S, Number of Inputs 12, Probe Connector...More

  • Category : Thermocouple Thermometers
Articulating Camera Head,Ion,1m
6mm Articulating Camera 1m Semi Rigid
LCD Battery Operated Megohmmeter; Insulation Resistance Range&#x
Digital Oscilloscope,100MHz
  • EXTECH
  • Digital Oscilloscope, 100MHz Digital Oscilloscope,100MHz
  • Item # 13X081
  • Mfr. Model # MS6100
  • Digital Oscilloscope, Bandwidth (MHz) 100MHZ, 5.6 inch Color LCD Display, 2 Channels, True RMS Yes, 7.4V...More

  • Category : Portable Digital Oscilloscopes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More