Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

20 Results Found that Include 22 Products

Results per page:  16 | 32 | 48
Vibration Meter with Displacement
  • EXTECH
  • Vibration Meter with Displacement Vibration Meter with Displacement
  • Item # 13X134
  • Mfr. Model # SDL800
  • Vibration Meter/Datalogger, Acceleration Range 656ft/s2, 200m/s2, 20.39g, Frequency Range 10Hz to 1k,...More

  • Category : Vibration Meters
Indoor Air Analyzer, 1 to 6000 PPM CO2
Digital Vibration Meter Kit
  • EXTECH
  • Digital Vibration Meter Kit Digital Vibration Meter Kit
  • Item # 1AEV9
  • Mfr. Model # 407860
  • Digital Vibration Meter Kit, Acceleration Range 2 to 656 ft/s2 or 0.5 to 200 m/s2, Frequency Range (Hz) 10 to...More

  • Category : Vibration Meters
Thermocouple Datalogger,12 Channels
  • EXTECH
  • Thermocouple Datalogger, 12 Channels Thermocouple Datalogger
  • Item # 30JZ53
  • Mfr. Model # TM500
  • Thermocouple Datalogger, Thermocouple Type J, K, E, T, R, S, Number of Inputs 12, Probe Connector...More

  • Category : Thermocouple Thermometers
Digital Oscilloscope,60MHz
  • EXTECH
  • Digital Oscilloscope, 60MHz Digital Oscilloscope,60MHz
  • Item # 13X080
  • Mfr. Model # MS6060
  • Digital Oscilloscope, Bandwidth (MHz) 60MHz, 5.6 inch Color LCD Display, 2 Channels, True RMS Yes, 7.4V...More

  • Category : Portable Digital Oscilloscopes
Vibration Meter/Datalogger with NIST
  • EXTECH
  • Vibration Meter/Datalogger with NIST Vibration Meter/Datalogger with NIST
  • Item # 43Y050
  • Mfr. Model # SDL800-NIST
  • Vibration Meter/Datalogger, Acceleration Range 656ft/s2, 200m/s2, 20.39g, Frequency Range (Hz) 10Hz to 1kHz,...More

  • Category : Vibration Meters
Heavy Duty Vibration Meter w/NIST Cert
  • EXTECH
  • Heavy Duty Vibration Meter w/NIST Cert Heavy Duty Vibration Meter w/NIST Cert
  • Item # 6RGK2
  • Mfr. Model # 407860-NIST
  • Digital Vibration Meter Kit, Acceleration Range 2 to 656 ft/s2 or 0.5 to 200 m/s2, Frequency Range (Hz) 10 To...More

  • Category : Vibration Meters
AC Flexible Current Probe,3000A
  • EXTECH
  • AC Flexible Current Probe, 3000A AC Flexible Current Probe
  • Item # 15E580
  • Mfr. Model # PQ34-30
  • AC Flexible Current Probe, Amps AC 3000A, AC Frequency Response 50/60 Hz, Jaw Capacity 6.7 In. (170mm), Max....More

  • Category : Current Probes
Sound Level Meter,Integrating,30-130dB
  • EXTECH
  • Sound Level Meter, Integrating, 30-130dB Sound Level Meter,Integrating,30-130dB
  • Item # 8ZRU0
  • Mfr. Model # 407780A
  • Sound Level Meter, Integrating, 30 to 130 dB Range, Frequency Range 31.5Hz to 8KHz, A and C Frequency...More

  • Category : Sound Level Meters
Handheld Digital Oscilloscope,20 MHz
  • EXTECH
  • Handheld Digital Oscilloscope, 20 MHz Handheld Digital Oscilloscope,20 MHz
  • Item # 4CWP6
  • Mfr. Model # MS420
  • Handheld Digital Oscilloscope, Bandwidth 20 MHz, Display 3.8 In Color LCD, Channels 2, True RMS, Sampling...More

  • Category : Portable Digital Oscilloscopes
Battery Operated Megohmmeter,5000VDC
  • EXTECH
  • Battery Operated Megohmmeter, 5000VDC Battery Operated Megohmmeter
  • Item # 9XVE0
  • Mfr. Model # 380395
  • Battery Operated Megohmmeter, Output Test Voltage 500/1000/2500/5000VDC, Insulation Resistance Range 0 to 6,...More

  • Category : Megohmmeters
Power Quality Analyzer,2000W,10A
Light Meter,UVA and UVC,Backlit LCD,NIST
  • EXTECH
  • Light Meter, UVA and UVC, Backlit LCD, NIST Light Meter,UVA and UVC,Backlit LCD,NIST
  • Item # 30ZP40
  • Mfr. Model # SDL470-NISTL
  • Light Meter, UVA and UVC Lighting Types, Measuring Range 2mW/cm2, 20mW/cm2, Resolution 0.001mW/cm2, Accuracy...More

  • Category : Light Meters
Anemometer,40 to 3940 fpm,NIST
  • EXTECH
  • Anemometer, 40 to 3940 fpm, NIST Anemometer
  • Item # 21YE25
  • Mfr. Model # AN500-NIST
  • Anemometer, Hot Wire and Thermistor Sensing Method, Data Logging No, Humidity Sensing No, Velocity (FPM) 40...More

  • Category : Air Velocity Meters and Anemometers
Digital Force Gauge,RS-232,NIST
  • EXTECH
  • Digital Force Gauge, RS-232, NIST Digital Force Gauge,RS-232,NIST
  • Item # 6TNH8
  • Mfr. Model # 475055-NIST
  • Digital Force Gauge, Range Selectable To 220 Lb Or 100 Kg Or 980 N, Measure Tension (Pull) or Compression...More

  • Category : Force Gauges
Water Restoration Contractor Kit
  • EXTECH
  • Water Restoration Contractor Kit Water Restoration Contractor Kit
  • Item # 8MWF3
  • Mfr. Model # MO290-RK
  • Water Restoration Contractor Kit, Includes Mfr. No. MO290 Pinless Moisture Psychrometer Plus InfraRed...More

  • Category : Instrument Combination Kits
Light Meter,UVA and UVC,Backlit LCD
  • EXTECH
  • Light Meter, UVA and UVC, Backlit LCD Light Meter,UVA and UVC,Backlit LCD
  • Item # 30ZP39
  • Mfr. Model # SDL470
  • Light Meter, UVA and UVC Lighting Types, Measuring Range 2mW/cm2, 20mW/cm2, Resolution 0.001mW/cm2, Accuracy...More

  • Category : Light Meters
Earth Resistance and Resitivity Tester
  • EXTECH
  • Earth Resistance and Resitivity Tester Earth Resistance and Resitivity Tester
  • Item # 40ZJ88
  • Mfr. Model # GRT350
  • Earth Resistance and Resitivity Tester, Earth Ground Resistance Range 20 to 2000 ohm, Resolution 0.01 ohm,...More

  • Category : Earth Ground Resistance Testers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More