Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

188 results found that include 266 products

Results per page:  16 | 32 | 48
Resistance Decade Box,7 Decades
Separator,AC Line
  • EXTECH
  • Separator, AC Line Separator,AC Line
  • Item # 3ZH94
  • Mfr. Model # 480172
  • AC Line Splitter, Max. Input Current 15A, Max. Output Current 15A, Max. AC Voltage 120, Function Separates...More

  • Category : AC Current Line Splitters
Heavy Duty Light Meter
Cable,Microphone
Digital Light Meter,0-5000 Foot Candles
Moisture Meter with Replaceable Contacts
  • EXTECH
  • Moisture Meter with Replaceable Contacts Moisture Meter with Replaceable Contacts
  • Item # 3YXJ2
  • Mfr. Model # MO220
  • Moisture Meter, External Probe, Automatic Temperature Compensation, Moisture Content 6 to 44 Percent, Temp....More

  • Category : Moisture Meters
Tachometer,10 to 20,000 rpm
  • EXTECH
  • Tachometer, 10 to 20,000 rpm Tachometer
  • Item # 8PPJ5
  • Mfr. Model # 461750
  • Tachometer, Contact, Contact RPM Range 10 to 20,000, Speed (FPM) 3 to 6560, Speed (M/Min) 1 to 1999.9, RPM...More

  • Category : Tachometers
RS232 to USB Adaptor
  • EXTECH
  • RS232 to USB Adaptor RS232 to USB Adaptor
  • Item # 4GPR3
  • Mfr. Model # USB100
  • RS232 to USB Adaptor, Includes CD with Drivers and Instructions, For Use With Virtually any Product that has...More

  • Category : Power Meters and Analyzers Accessories
Emf/Elf Meter
Single Point Sound Meter Calibrator
Quad Output DC Power Supply
  • EXTECH
  • Quad Output DC Power Supply Quad Output DC Power Supply
  • Item # 13X091
  • Mfr. Model # 382270
  • Quad Output DC Power Supply, Voltage Output (1) 0 to 30V, Current Output (1) 0 to 5A, Voltage Output (2) 0 to...More

  • Category : Bench Triple Output DC Power Supplies
Power Quality Clamp Meter,750V,1000A
  • EXTECH
  • Power Quality Clamp Meter, 750V, 1000A Power Quality Clamp Meter,750V,1000A
  • Item # 30JZ50
  • Mfr. Model # PQ2071
  • Power Clamp Meter, Max. Watts 750kW, Max. VA 750kVA, Power Accuracy +/-3 Percent, Max. AC Amps 1000, Current...More

  • Category : Clamp On Power Meters
DC Power Supply
  • EXTECH
  • DC Power Supply DC Power Supply
  • Item # 1RK10
  • Mfr. Model # 382213
  • Triple Output DC Power Supply, Voltage Output (1) 0 to 30VDC, Current Output (1) 0 to 3ADC, Voltage Output...More

  • Category : Bench Triple Output DC Power Supplies
EasyView Light Meter,Up to 20K FC
  • EXTECH
  • EasyView Light Meter, Up to 20K FC EasyView Light Meter,Up to 20K FC
  • Item # 8EVP0
  • Mfr. Model # EA31
  • Light Meter, Measuring Range 20, 200, 2000, 20000 fc., Resolution 0.01, Accuracy 3 Percentrdg 0.5 PercentFS,...More

  • Category : Light Meters
Indoor Digital Hygrometer,14 to 140 F
  • EXTECH
  • Indoor Digital Hygrometer, 14 to 140 F Digital Hygrometer
  • Item # 3LRV4
  • Mfr. Model # 445814
  • Digital Hygrometer, Indoor, Wall or Desk Mounting, 14 Degrees to 140 Degrees Temp. Range (F), -10 Degrees to...More

  • Category : Wall and Desk Hygrometers
Non Contact Voltage Detector,1000V
  • EXTECH
  • Non Contact Voltage Detector, 1000V Non Contact Voltage Detector,1000V
  • Item # 21YE33
  • Mfr. Model # DV26
  • Non-Contact Voltage Detector, Battery Type AAA, Safety Rating CAT IV 600V, Special Features Built In Battery...More

  • Category : Voltage Detectors
Mini Analog Multimeter, 300 Max. AC Volts
  • EXTECH
  • Mini Analog Multimeter, 300 Max. AC Volts Mini Analog Multimeter, 300 Max. AC Volts
  • Item # 3JZK7
  • Mfr. Model # 38073
  • Mini Analog Multimeter, Max. AC Volts 300, Max. DC Volts 300, Max. DC Amps 250mA, Max. Ohms 1 megohm,...More

  • Category : Analog Multimeters
Penetration Probe,-50 to 1000 Deg F
  • EXTECH
  • Penetration Probe, -50 to 1000 Deg F Penetration Probe,-50 to 1000 Deg F
  • Item # 19L867
  • Mfr. Model # TP882
  • Penetration Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K...More

  • Category : Temperature Probes
Process Calibrator,Source 4, 12,and 20mA
Receptacle Tester with GFCI,60 Hz
Non-Contact Magnetic Field Detector
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More