Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

10 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
Heat Stress Monitor,32 to 122 Degrees F
  • EXTECH
  • Heat Stress Monitor, 32 to 122 Degrees F Heat Stress Monitor,32 to 122 Degrees F
  • Item # 46AC37
  • Mfr. Model # HT200
  • Heat Stress Monitor, 1 Percent to 99 Percent Relative Humidity Range, 32 Degrees to 122 Degrees Temp. Range...More

  • Category : Heat Stress Monitors
Indoor Air Quality Monitor,5.1 in. H
  • EXTECH
  • Indoor Air Quality Monitor, 5.1 in. H Indoor Air Quality Monitor
  • Item # 48TJ60
  • Mfr. Model # CO230
  • Indoor Air Quality Monitor, Carbon Dioxide, Temperature and Humidity, Temp. Range (F) 14 Degrees to 140...More

  • Category : Nonelectrical Properties Data Loggers
Infrared Thermometer, -22° to 932°F Temp. Range (F&
DC Current Logger,4 GB,3 Channel
  • EXTECH
  • DC Current Logger, 4 GB, 3 Channel DC Current Logger,4 GB,3 Channel
  • Item # 46AC39
  • Mfr. Model # SD900
  • DC Current Logger, Voltage Range NONONO, Voltage Accuracy NONONO, NONONO Voltage Channels, Current Range 0 to...More

  • Category : Electrical Properties Data Loggers
Battery Operated Megohmmeter,1000VDC
  • EXTECH
  • Battery Operated Megohmmeter, 1000VDC Battery Operated Megohmmeter,1000VDC
  • Item # 45ZA06
  • Mfr. Model # MG310
  • Battery Operated Megohmmeter, Output Test Voltage 250/500/1000VDC, Insulation Resistance Range 0 to 5G Ohms,...More

  • Category : Megohmmeters
DC Voltage Logger,4 GB,3 Channel
  • EXTECH
  • DC Voltage Logger, 4 GB, 3 Channel DC Voltage Logger,4 GB,3 Channel
  • Item # 46AC40
  • Mfr. Model # SD910
  • DC Voltage Logger, Voltage Range 0.1 to 3000mV, Voltage Accuracy +/-0.5 Percent, 3 Voltage Channels, Current...More

  • Category : Electrical Properties Data Loggers
Test Leads,Red/Black,10A,63-39/64 in. L
  • EXTECH
  • Test Leads, Red/Black, 10A, 63-39/64 in. L Test Leads
  • Item # 48TJ59
  • Mfr. Model # TL900
  • Test Leads, Length 5 ft. 4 In., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT IV 600V, Max....More

  • Category : Test Leads
Split Digital Clamp Meter, 9/16" Jaw Capacity, CAT
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More