Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

18 Results Found that Include 20 Products

Results per page:  16 | 32 | 48
Pen Vibration Meter
  • EXTECH
  • Pen Vibration Meter Pen Vibration Meter
  • Item # 13X135
  • Mfr. Model # VB400
  • Pen Vibration Meter, Acceleration Range 656ft/s2, 200m/s2, 20.39g, Frequency Range (Hz) 10 to 1k, Velocity...More

  • Category : Vibration Meters
Milli Ohm Meter,200m Ohms-2000 Ohms
  • EXTECH
  • Milli Ohm Meter, 200m Ohms-2000 Ohms Milli Ohm Meter,200m Ohms-2000 Ohms
  • Item # 1XU18
  • Mfr. Model # 380580
  • Milli Ohm Meter, Resistance Range 200 milliohm to 2000 ohm, Resolution 0.1 Ohms to 1 Ohms, Accuracy +/-0.5...More

  • Category : Milli/Micro Ohm Meters
AC/DC Magnetic Meter/Data Logger,LCD
  • EXTECH
  • AC/DC Magnetic Meter/Data Logger, LCD AC/DC Magnetic Meter/Data Logger,LCD
  • Item # 30ZV08
  • Mfr. Model # SDL900
  • AC/DC Magnetic Meter/Data Logger, DC: 300mT, 3000mT, 3000G, 30000G/AC: 150mT, 1500mT, 1500G, 15000G, Accuracy...More

  • Category : Magnetic Field Measuring
Sound Meter/Datalogger
  • EXTECH
  • Sound Meter/Datalogger Sound Meter/Datalogger
  • Item # 13X123
  • Mfr. Model # SDL600
  • Sound Level Meter, Class 2, Datalogging, dB Range 30 to 130, Frequency Range 31.5 to 8000Hz, Frequency...More

  • Category : Sound Level Meters
8GHZ RF/EMF STRENGTH METER
  • EXTECH
  • 8GHZ RF/EMF STRENGTH METER 8GHZ RF/EMF STRENGTH METER
  • Item # 9XFN3
  • Mfr. Model # 480846
  • RF/EMF Strength Meter, 20mV/m to 108.0V/m53 micronA/m to 286.4mA/m1 micronW/m2 to 30.93W/m20 micronW/cm2 to...More

  • Category : Magnetic Field Measuring
High Capacity Force Gauge with SD Card
  • EXTECH
  • High Capacity Force Gauge with SD Card High Capacity Force Gauge with SD Card
  • Item # 19L862
  • Mfr. Model # 475044-SD
  • Digital Force Gauge/Datalogger, Range 44lbs, 20kg, 196 Newtons, Resolution 0.01lbs, 0.01kg, 0.05 Newtons,...More

  • Category : Force Gauges
Digital Force Gauge w/NIST Calibration
Humidity Content Meter
  • EXTECH
  • Humidity Content Meter Humidity Content Meter
  • Item # 15E589
  • Mfr. Model # SDL550
  • Humidity Content Meter, 10 to 95 Percent Relative Humidity Range, 3 Percent Humidity Accuracy, 32 to 122...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Sound Level Meter,Digital 60 to 143 dB
  • EXTECH
  • Sound Level Meter, Digital 60 to 143 dB Sound Level Meter,Digital 60 to 143 dB
  • Item # 38W991
  • Mfr. Model # SL355
  • Sound Level Meter, Digital, 60 to 143 dB Range, Frequency Range 31.5 Hz to 8 KHz, A and C Frequency...More

  • Category : Sound Level Meters
Pinless Moisture Meter,Data Logging
  • EXTECH
  • Pinless Moisture Meter, Data Logging Pinless Moisture Meter,Data Logging
  • Item # 2ENE9
  • Mfr. Model # MO295
  • Pinless Moisture Meter, IR Thermometer and Memory, Moisture Content 0 to 99 Percent, Display Dual Line LCD,...More

  • Category : Moisture Meters
AC Flexible Current Probe,300/3000A,PK3
  • EXTECH
  • AC Flexible Current Probe, 300/3000A, PK3 AC Flexible Current Probe
  • Item # 4GPR5
  • Mfr. Model # 382098
  • AC Flexible Current Probe, Amps AC 300/3000A, AC Frequency Response 45 to 65 Hz, Jaw Capacity 24 In. (610mm),...More

  • Category : Current Probes
Temp Calibrator,to2498 Degrees F,NIST
  • EXTECH
  • Temp Calibrator, to2498 Degrees F, NIST Temp Calibrator,to2498 Degrees F,NIST
  • Item # 6RGK4
  • Mfr. Model # 412400-NIST
  • Handheld Temperature Calibrator, Measurement Functions Temperature, Voltage and Current, Thermocouple Type J,...More

  • Category : Handheld Temperature Calibrators
Wireless Pin/Pinless Moisture Meter Kit
  • EXTECH
  • Wireless Pin/Pinless Moisture Meter Kit Wireless Pin/Pinless Moisture Meter Kit
  • Item # 6YNG8
  • Mfr. Model # MO290-NISTL
  • Wireless Pin/Pinless Moisture Meter, Moisture Content 0.99.9 Relative (Pinless, 0 to 99.9% (Pin), Display...More

  • Category : Moisture Meters
Relative Humidity Meter, With Infrared Thermometer Meter Style,&
Digital Force Gauge
Dual Laser Infrared Thermometer, -58° to 3992°F Temp.&#x
Digital Power Supply,Programmable,200W
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More