Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

25 Results Found that Include 29 Products

Results per page:  16 | 32 | 48
Digital Sound Level Meter Kit,NIST
  • EXTECH
  • Digital Sound Level Meter Kit, NIST Digital Sound Level Meter Kit,NIST
  • Item # 4CWR5
  • Mfr. Model # 407732-KIT-NIST
  • Digital Sound Level Meter Kit, 35 to 130 dB Range, Frequency Range 31.5 to 8000 Hz, A and C Frequency...More

  • Category : Sound Level Meters
Gauge,Digital Force,0 to 44 Lbs
Data Logging Sound Level Meter
  • EXTECH
  • Data Logging Sound Level Meter Data Logging Sound Level Meter
  • Item # 1TZP3
  • Mfr. Model # HD600
  • Data Logging Sound Level Meter, 30 to 130 dB Range, Frequency Range 31.5 to 8000 Hz, A and C Frequency...More

  • Category : Sound Level Meters
Precision Milli Ohm Meter,20m-20Kohm
Pinless Moisture Meter
  • EXTECH
  • Pinless Moisture Meter Pinless Moisture Meter
  • Item # 2ENE8
  • Mfr. Model # MO290
  • Pinless Moisture Meter, IR Thermometer, Moisture Content 0 to 99 Percent, Display Dual Line LCD, Data Hold...More

  • Category : Moisture Meters
Electrical Troubleshooting Kit
Process Calibrator,Current/Volt,NIST,20V
  • EXTECH
  • Process Calibrator, Current/Volt, NIST, 20V Process Calibrator,Current/Volt,NIST,20V
  • Item # 39M987
  • Mfr. Model # PRC15-NIST
  • Current and Voltage Calibrator, Source Current 0 to 24mA DC, Current Measurement Range 0 to 50mA DC, Current...More

  • Category : Handheld Loop and Process Calibrators
Thermocouple Thermometer,4 Input
  • EXTECH
  • Thermocouple Thermometer, 4 Input Thermocouple Thermometer
  • Item # 13X128
  • Mfr. Model # SDL200-NIST
  • Thermocouple Thermometer, Thermocouple Type Tipo J, K, E, T, R, S, Number of Inputs 4, Probe Connector...More

  • Category : Thermocouple Thermometers
Stroboscope,Digital,100-10,000 RPM,NIST
  • EXTECH
  • Stroboscope, Digital, 100-10,000 RPM, NIST Stroboscope,Digital,100-10,000 RPM,NIST
  • Item # 11X438
  • Mfr. Model # 461830-NIST
  • Digital Stroboscope, Flashes per Minute 100 to 10,000, RPM Range 100 to 10,000, Resolution 0.1 Flashes Per...More

  • Category : Stroboscopes
Tachometer,0.5 to 20,000 rpm
  • EXTECH
  • Tachometer, 0.5 to 20,000 rpm Tachometer with Infrared Thermometer
  • Item # 2HZC1
  • Mfr. Model # RPM10-NIST
  • Tachometer with Infrared Thermometer, Contact and Noncontact, Contact RPM Range 0.5 to 20,000, Noncontact RPM...More

  • Category : Tachometers
Process Calibrator,Current,NIST,24 mA
  • EXTECH
  • Process Calibrator, Current, NIST, 24 mA Process Calibrator,Current,NIST,24 mA
  • Item # 39M985
  • Mfr. Model # PRC10-NIST
  • Current Calibrator, Source Current 0 to 24mA DC, Current Measurement Range 0 to 50mA DC, Current Accuracy +/-...More

  • Category : Handheld Loop and Process Calibrators
Anemometer with IR Temp,80 to 5900 fpm
  • EXTECH
  • Anemometer with IR Temp, 80 to 5900 fpm Anemometer with IR Temperature
  • Item # 5GCD4
  • Mfr. Model # HD300-NIST
  • Anemometer with IR Temperature, Rotating Vane Sensing Method, Data Logging No, Humidity Sensing No, Velocity...More

  • Category : Air Velocity Meters and Anemometers
EXTECH (R) GX900 Full Size - Advanced Features Di
Digital Force Gauge with SD Card
  • EXTECH
  • Digital Force Gauge with SD Card Digital Force Gauge with SD Card
  • Item # 19L861
  • Mfr. Model # 475040-SD
  • Digital Force Gauge/Datalogger, Range 176oz, 5000g, 49 Newtons, Resolution 0.05oz, 1g, 0.01 Newtons, Accuracy...More

  • Category : Force Gauges
Constant Switching Power Supply,160W
  • EXTECH
  • Constant Switching Power Supply, 160W Constant Switching Power Supply,160W
  • Item # 21YE28
  • Mfr. Model # DCP42
  • Constant Switching Power Supply, Output Volts (DC) 42, Output Current (Amps) 10, Current Limits 160W, Ripple...More

  • Category : Bench Single Output DC Power Supplies
Temperature Calibrator,to2498 Degrees F
  • EXTECH
  • Temperature Calibrator, to2498 Degrees F Temperature Calibrator,to2498 Degrees F
  • Item # 39M990
  • Mfr. Model # PRC30
  • Handheld Temperature Calibrator, Measurement Functions Temperature, Voltage and Current, Thermocouple Type J,...More

  • Category : Handheld Temperature Calibrators
Motor and Drive Troubleshooting Kit
5.5mm Flex Camera w/Macro lens (1m)
5.8mm Rigid Camera w/Macro lens (1m)
Temp/Humdty Mtr,10 to 95 per Rel Hum Rng
  • EXTECH
  • Temp/Humdty Mtr, 10 to 95 per Rel Hum Rng Temperature Humidity Meter
  • Item # 6RGL3
  • Mfr. Model # EA25-NIST
  • Temperature Humidity Meter, Data Logging, 10 to 95 Percent Relative Humidity Range, +/-3 Percent Humidity...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Precision Milli Ohm Meter,200m-2000 Ohms
SOUND LEVEL CALIBRATOR -NIST
  • EXTECH
  • SOUND LEVEL CALIBRATOR -NIST SOUND LEVEL CALIBRATOR -NIST
  • Item # 9KFA2
  • Mfr. Model # 407766-NIST
  • Sound Level Meter Calibrator, Frequency Source Range 1000 Hz, Output Sound Pressure 114 or 94 dB, Accuracy 5...More

  • Category : Sound Level Calibrators
Temperature Calibrator,to2498 Degrees F
  • EXTECH
  • Temperature Calibrator, to2498 Degrees F Temperature Calibrator,to2498 Degrees F
  • Item # 39M988
  • Mfr. Model # PRC20
  • Handheld Temperature Calibrator, Measurement Functions Temperature and Voltage, Thermocouple Type J, K, T, C,...More

  • Category : Handheld Temperature Calibrators
LightingTest Kit
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More