Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

32 Results Found that Include 38 Products

Results per page:  16 | 32 | 48
Process Calibrator,Current/Voltage,20V
  • EXTECH
  • Process Calibrator, Current/Voltage, 20V Process Calibrator,Current/Voltage,20V
  • Item # 39M986
  • Mfr. Model # PRC15
  • Current and Voltage Calibrator, Source Current 0 to 24mA DC, Current Measurement Range 0 to 50mA DC, Current...More

  • Category : Handheld Loop and Process Calibrators
Gauge,Digital Force,0.05 to 176 Ounces
Insulation Tester, 125 to 1000VDC
  • EXTECH
  • Insulation Tester, 125 to 1000VDC Insulation Tester, 125 to 1000VDC
  • Item # 5LUU2
  • Mfr. Model # MG300
  • Insulation Tester, Output Test Voltage 125/250/500/1000VDC, Insulation Resistance Range 0.001 megohm to 4000...More

  • Category : Insulation Testers
Quad Output DC Power Supply
  • EXTECH
  • Quad Output DC Power Supply Quad Output DC Power Supply
  • Item # 13X091
  • Mfr. Model # 382270
  • Quad Output DC Power Supply, Voltage Output (1) 0 to 30V, Current Output (1) 0 to 5A, Voltage Output (2) 0 to...More

  • Category : Bench Triple Output DC Power Supplies
Digital Sound Level Meter Kit
  • EXTECH
  • Digital Sound Level Meter Kit Digital Sound Level Meter Kit
  • Item # 4CWR4
  • Mfr. Model # 407732-KIT
  • Digital Sound Level Meter Kit, 35 to 130 dB Range, A and C Frequency Weighting, Accuracy +/-1.5 db,...More

  • Category : Sound Level Meters
Pin/Pinless Moisture Meter Kit,0.99.9
  • EXTECH
  • Pin/Pinless Moisture Meter Kit, 0.99.9 Pin/Pinless Moisture Meter Kit,0.99.9
  • Item # 6YNG4
  • Mfr. Model # MO265
  • Pin/Pinless Moisture Meter, LCD Readout With Tri-Color LED Bargraph, Remote Pin Probe, Built-In Calibration...More

  • Category : Moisture Meters
Precision Milli Ohm Meter,200m-2000 Ohms
AC/DC Magnetic Meter,50/60 Hz,LCD
  • EXTECH
  • AC/DC Magnetic Meter, 50/60 Hz, LCD AC/DC Magnetic Meter,50/60 Hz,LCD
  • Item # 30ZV07
  • Mfr. Model # MF100
  • AC/DC Magnetic Meter, DC: 300mT, 3000mT, 3000G, 30000G/AC: 150mT, 1500mT, 1500G, 15000G, Accuracy DC: +/-(5...More

  • Category : Magnetic Field Measuring
Light Meter,NIST Cert
  • EXTECH
  • Light Meter, NIST Cert Light Meter,NIST Cert
  • Item # 15E590
  • Mfr. Model # SDL400-NIST
  • Light Meter, All Visible Light Lighting Types, Measuring Range 0 to 10,000 FC, 0 to 100,000 Lux, Resolution...More

  • Category : Light Meters
Anemometer with IR Temp,50 to 5900 fpm
  • EXTECH
  • Anemometer with IR Temp, 50 to 5900 fpm Anemometer with IR Temperature
  • Item # 5GCD6
  • Mfr. Model # AN200-NIST
  • Anemometer with IR Temperature, Rotating Vane Sensing Method, Data Logging No, Humidity Sensing No, Velocity...More

  • Category : Air Velocity Meters and Anemometers
Laser Tachometer,0.5 to 20,000 rpm
  • EXTECH
  • Laser Tachometer, 0.5 to 20,000 rpm Laser Tachometer
  • Item # 2HZB9
  • Mfr. Model # 461995-NIST
  • Laser Tachometer, Contact and Noncontact, Contact RPM Range 0.5 to 20,000, Noncontact RPM Range 10 to 99,999,...More

  • Category : Tachometers
CO2,Humidity,Temp Datalogger,4000ppm CO2
  • EXTECH
  • CO2, Humidity, Temp Datalogger, 4000ppm CO2 CO2,Humidity,Temp Datalogger,4000ppm CO2
  • Item # 5WYW1
  • Mfr. Model # SD800
  • CO2/Humidity/Temp Datalogger, Carbon Dioxide Concentration 0 to 4000 ppm, Temp. Range 32 to 122 F (0 to 50...More

  • Category : Gas Analyzers
Calibrator,Sound Level
ANEMOMETER/DIFF MANOMETER
  • EXTECH
  • ANEMOMETER/DIFF MANOMETER ANEMOMETER/DIFF MANOMETER
  • Item # 9XJ80
  • Mfr. Model # HD350
  • Digital Micromanometer, Pressure Range 0 to 20 In WC, Operating Range 0 to 5 KPa, Max. Pressure 0.752 psi...More

  • Category : Micromanometers
Formaldehyde Meter,Triple LCD
  • EXTECH
  • Formaldehyde Meter, Triple LCD Formaldehyde Meter,Triple LCD
  • Item # 30ZV02
  • Mfr. Model # FM200
  • Formaldehyde Meter, Temp. Range 32 Degrees to 122 Degrees F, Relative Humidity Range 10 Percent to 90...More

  • Category : Gas Analyzers
Water Damage Restoration Kit
Temperature Calibrator,to2498 Degrees F
  • EXTECH
  • Temperature Calibrator, to2498 Degrees F Temperature Calibrator,to2498 Degrees F
  • Item # 1M930
  • Mfr. Model # 433201
  • Handheld Temperature Calibrator, Measurement Functions Temperature and Voltage, Thermocouple Type J, K, T, C,...More

  • Category : Handheld Temperature Calibrators
Single Point Sound Meter Calibrator
Data Logging Anemometer,100 to 6890 fpm
  • EXTECH
  • Data Logging Anemometer, 100 to 6890 fpm Anemometer
  • Item # 6YNG6
  • Mfr. Model # SDL300
  • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging Yes, Humidity Sensing No, Velocity...More

  • Category : Air Velocity Meters and Anemometers
Temperature Calibrator,to2498 Degrees F
  • EXTECH
  • Temperature Calibrator, to2498 Degrees F Temperature Calibrator,to2498 Degrees F
  • Item # 1LYR4
  • Mfr. Model # 412400
  • Handheld Temperature Calibrator, Measurement Functions Temperature, Voltage and Current, Thermocouple Type J,...More

  • Category : Handheld Temperature Calibrators
Digital Sound Meter
  • EXTECH
  • Digital Sound Meter Digital Sound Meter
  • Item # 5ZT08
  • Mfr. Model # 407736-NIST
  • Digital Sound Level Meter, 35 to 100, 65 to 130 dB Range, A and C Frequency Weighting, Accuracy +/-1.5 dB,...More

  • Category : Sound Level Meters
Temp Calibrator,to2498 Degrees F,NIST
  • EXTECH
  • Temp Calibrator, to2498 Degrees F, NIST Temp Calibrator,to2498 Degrees F,NIST
  • Item # 1M928
  • Mfr. Model # 433201-NIST
  • Handheld Temperature Calibrator, Measurement Functions Temperature and Voltage, Thermocouple Type J, K, T, C,...More

  • Category : Handheld Temperature Calibrators
Power Quality Clamp-On NIST,240kW,400A
  • EXTECH
  • Power Quality Clamp-On NIST, 240kW, 400A Power Quality Clamp-On NIST,240kW,400A
  • Item # 6RGJ9
  • Mfr. Model # 380940-NIST
  • Clamp-On Power Meter Kit, Max. Watts 240kW, Power Accuracy +/-1.5 Percent Rdg + 3 Digits, Max. AC Amps 400,...More

  • Category : Clamp On Power Meters
Power Quality Clamp Meter,750V,NIST
  • EXTECH
  • Power Quality Clamp Meter, 750V, NIST Power Quality Clamp Meter,750V,NIST
  • Item # 30JZ51
  • Mfr. Model # PQ2071-NIST
  • Power Clamp Meter, Max. Watts 750kW, Max. VA 750kVA, Power Accuracy +/-3 Percent, Max. AC Amps 1000, Current...More

  • Category : Clamp On Power Meters
EXTECH SL130 SOUND LEVEL ALERT
Sound Level Meter,With NIST Cert
Switching Power Supply,600W
  • EXTECH
  • Switching Power Supply, 600W Switching Power Supply,600W
  • Item # 21YE29
  • Mfr. Model # DCP60
  • Switching Power Supply, Output Volts (DC) 60, Output Current (Amps) 10, Current Limits 600W, Ripple Volts...More

  • Category : Bench Single Output DC Power Supplies
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More