Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

35 results found that include 44 products

Results per page:  16 | 32 | 48
Digital Sound Level Meter Kit
  • EXTECH
  • Digital Sound Level Meter Kit Digital Sound Level Meter Kit
  • Item # 4CWR4
  • Mfr. Model # 407732-KIT
  • Digital Sound Level Meter Kit, 35 to 130 dB Range, A and C Frequency Weighting, Accuracy +/-1.5 db,...More

  • Category : Sound Level Meters
EXTECH SL130 SOUND LEVEL ALERT
Power Supply,600W DC
  • EXTECH
  • Power Supply, 600W DC Power Supply,600W DC
  • Item # 13X092
  • Mfr. Model # 382275
  • DC Power Supply, Output Volts (DC) 0 to 30V, Output Current (Amps) 0 to 20A, Current Limits Automatic...More

  • Category : Bench Single Output DC Power Supplies
Gauge,Digital Force,0.05 to 176 Ounces
Insulation Tester, 125 to 1000VDC
  • EXTECH
  • Insulation Tester, 125 to 1000VDC Insulation Tester, 125 to 1000VDC
  • Item # 5LUU2
  • Mfr. Model # MG300
  • Insulation Tester, Output Test Voltage 125/250/500/1000VDC, Insulation Resistance Range 0.001 megohm to 4000...More

  • Category : Insulation Testers
PORTABLE INDOOR AIR CO2 METER
Precision Milli Ohm Meter,200m-2000 Ohms
ANEMOMETER/DIFF MANOMETER
  • EXTECH
  • ANEMOMETER/DIFF MANOMETER ANEMOMETER/DIFF MANOMETER
  • Item # 9XJ80
  • Mfr. Model # HD350
  • Digital Micromanometer, Pressure Range 0 to 20 In WC, Operating Range 0 to 5 KPa, Max. Pressure 0.752 psi...More

  • Category : Micromanometers
Formaldehyde Meter,Triple LCD
  • EXTECH
  • Formaldehyde Meter, Triple LCD Formaldehyde Meter,Triple LCD
  • Item # 30ZV02
  • Mfr. Model # FM200
  • Formaldehyde Meter, Temp. Range 32 Degrees to 122 Degrees F, Relative Humidity Range 10 Percent to 90...More

  • Category : Gas Analyzers
Pressure Datalogger,3 Channel
  • EXTECH
  • Pressure Datalogger, 3 Channel Pressure Datalogger,3 Channel
  • Item # 43Y052
  • Mfr. Model # SD750
  • Pressure Datalogger, 3-ChannelPressure Range up to 5000 psiAccuracy +/-0.5 PercentSample Point Storage 2M...More

  • Category : Nonelectrical Properties Data Loggers
Process Calibrator,Current,24 mA
  • EXTECH
  • Process Calibrator, Current, 24 mA Process Calibrator,Current,24 mA
  • Item # 39M984
  • Mfr. Model # PRC10
  • Current Calibrator, Source Current 0 to 24mA DC, Current Measurement Range 0 to 50mA DC, Current Accuracy +/-...More

  • Category : Handheld Loop and Process Calibrators
Water Damage Restoration Kit
AC/DC Magnetic Meter,50/60 Hz,LCD
  • EXTECH
  • AC/DC Magnetic Meter, 50/60 Hz, LCD AC/DC Magnetic Meter,50/60 Hz,LCD
  • Item # 30ZV07
  • Mfr. Model # MF100
  • AC/DC Magnetic Meter, DC: 300mT, 3000mT, 3000G, 30000G/AC: 150mT, 1500mT, 1500G, 15000G, Accuracy DC: +/-(5...More

  • Category : Magnetic Field Measuring
Sound Level Meter,With NIST Cert
Laser Tachometer,0.5 to 20,000 rpm
  • EXTECH
  • Laser Tachometer, 0.5 to 20,000 rpm Laser Tachometer
  • Item # 2HZB9
  • Mfr. Model # 461995-NIST
  • Laser Tachometer, Contact and Noncontact, Contact RPM Range 0.5 to 20,000, Noncontact RPM Range 10 to 99,999,...More

  • Category : Tachometers
EXTECH (R) EX540 Full Size Digital Multimeter, -50°
CO2,Humidity,Temp Datalogger,4000ppm CO2
  • EXTECH
  • CO2, Humidity, Temp Datalogger, 4000ppm CO2 CO2,Humidity,Temp Datalogger,4000ppm CO2
  • Item # 5WYW1
  • Mfr. Model # SD800
  • CO2/Humidity/Temp Datalogger, Carbon Dioxide Concentration 0 to 4000 ppm, Temp. Range 32 to 122 F (0 to 50...More

  • Category : Gas Analyzers
Calibrator,Sound Level
Process Calibrator,Current/Voltage,20V
  • EXTECH
  • Process Calibrator, Current/Voltage, 20V Process Calibrator,Current/Voltage,20V
  • Item # 39M986
  • Mfr. Model # PRC15
  • Current and Voltage Calibrator, Source Current 0 to 24mA DC, Current Measurement Range 0 to 50mA DC, Current...More

  • Category : Handheld Loop and Process Calibrators
LAB GRADE DC POWER SUPPLY 230V
Light Meter,Data Logging,NIST
  • EXTECH
  • Light Meter, Data Logging, NIST Light Meter,Data Logging,NIST
  • Item # 2ENE7
  • Mfr. Model # HD450-NIST
  • Light Meter, - Lighting Types, Measuring Range 0.01 to 40,000 FC, 0.1 to 400,000 Lux, Resolution 0.01 FC or...More

  • Category : Light Meters
Infrared Thermometer, -58° to 1832°F, Calibration Certificate
  • EXTECH
  • Infrared Thermometer, -58° to 1832°F, Calibration Certificate: NIST Infrared Thermometer
  • Item # 6RGK8
  • Mfr. Model # 42512-NIST
  • Infrared Thermometer, Temp. Range (F) -58 Degrees to 1832 Degrees F, Calibration Certificate NIST, Focus Spot...More

  • Category : Infrared Thermometers
Relative Humidity Meter, With Infrared Thermometer Meter Style,&
Thermocouple Thermometer,2 Input
  • EXTECH
  • Thermocouple Thermometer, 2 Input Thermocouple Thermometer
  • Item # 6RGL2
  • Mfr. Model # EA15-NIST
  • Thermocouple Thermometer, Temp. Range (F) Type K -200 Degrees to 1999 Degrees , Type J -200 Degrees to 1994...More

  • Category : Thermocouple Thermometers
3-Channel Temperature Datalogger
  • EXTECH
  • 3-Channel Temperature Datalogger Data Logger
  • Item # 6RGN8
  • Mfr. Model # SD200-NIST
  • Temperature Datalogger, 3-Channel, Temp. Range (F) -58 to 2372, Battery Life Typically 1 month at 60 second...More

  • Category : Nonelectrical Properties Data Loggers
Anemometer with IR Temp,50 to 5900 fpm
  • EXTECH
  • Anemometer with IR Temp, 50 to 5900 fpm Anemometer with IR Temperature
  • Item # 5GCD6
  • Mfr. Model # AN200-NIST
  • Anemometer with IR Temperature, Rotating Vane Sensing Method, Data Logging No, Humidity Sensing No, Velocity...More

  • Category : Air Velocity Meters and Anemometers
Digital Sound Meter
  • EXTECH
  • Digital Sound Meter Digital Sound Meter
  • Item # 5ZT08
  • Mfr. Model # 407736-NIST
  • Digital Sound Level Meter, 35 to 100, 65 to 130 dB Range, A and C Frequency Weighting, Accuracy +/-1.5 dB,...More

  • Category : Sound Level Meters
Power Quality Clamp-On NIST,240kW,400A
  • EXTECH
  • Power Quality Clamp-On NIST, 240kW, 400A Power Quality Clamp-On NIST,240kW,400A
  • Item # 6RGJ9
  • Mfr. Model # 380940-NIST
  • Clamp-On Power Meter Kit, Max. Watts 240kW, Power Accuracy +/-1.5 Percent Rdg + 3 Digits, Max. AC Amps 400,...More

  • Category : Clamp On Power Meters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More