Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

58 Results Found that Include 95 Products

Results per page:  16 | 32 | 48
Heat Stress Monitor,32 to 122 Degrees F
  • EXTECH
  • Heat Stress Monitor, 32 to 122 Degrees F Heat Stress Monitor,32 to 122 Degrees F
  • Item # 2LVT5
  • Mfr. Model # HT30
  • Heat Stress Monitor, 0 Percent to 100 Percent Relative Humidity Range, 32 Degrees to 122 Degrees Temp. Range...More

  • Category : Heat Stress Monitors
Anemometer with IR Temp,80 to 5900 fpm
  • EXTECH
  • Anemometer with IR Temp, 80 to 5900 fpm Anemometer with IR Temperature
  • Item # 1PKZ5
  • Mfr. Model # AN200
  • Anemometer with IR Temperature, Rotating Vane Sensing Method, Data Logging No, Humidity Sensing No, Velocity...More

  • Category : Air Velocity Meters and Anemometers
Light Meter,0 To 40K Fc,0 To 400K Lux
  • EXTECH
  • Light Meter, 0 To 40K Fc, 0 To 400K Lux Light Meter,0 To 40K Fc,0 To 400K Lux
  • Item # 1AEV6
  • Mfr. Model # LT300
  • Light Meter, Measuring Range 0 to 40,000 FC; 0 to 400,000 Lux, Resolution 0.01 FC or 0.01 Lux, Accuracy +/-5...More

  • Category : Light Meters
DC Power Supply
  • EXTECH
  • DC Power Supply DC Power Supply
  • Item # 1RK10
  • Mfr. Model # 382213
  • Triple Output DC Power Supply, Voltage Output (1) 0 to 30VDC, Current Output (1) 0 to 3ADC, Voltage Output...More

  • Category : Bench Triple Output DC Power Supplies
Environmental Meter,80 to 5910 fpm,LCD
  • EXTECH
  • Environmental Meter, 80 to 5910 fpm, LCD Environmental Meter,80 to 5910 fpm,LCD
  • Item # 36FW24
  • Mfr. Model # 45170CM
  • Environmental Meter, Hot Wire and Thermistor Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity...More

  • Category : Air Velocity Meters and Anemometers
Heavy Duty Light Meter
Non-Contact Phase Sequence Tester, 75 to 1000VAC Voltage Ra
Meter,Light
Digital Single Output DC Power Supply
Digital Multimeter, Full Size - Advanced Features - Harsh&#
Digital Hygrometer,14 to 140 F, NIST
  • EXTECH
  • Digital Hygrometer, 14 to 140 F, NIST Digital Hygrometer
  • Item # 5PE78
  • Mfr. Model # 445715-NIST
  • Digital Hygrometer, Indoor/Outdoor, Wall or Desk Mounting, 14 Degrees to 140 Degrees Temp. Range (F), -10...More

  • Category : Wall and Desk Hygrometers
Surface Temp Probe,-4 to 482 Deg F
  • EXTECH
  • Surface Temp Probe, -4 to 482 Deg F Surface Temperature Probe
  • Item # 1RK13
  • Mfr. Model # 881616
  • Magnetized Surface Temperature Probe, Air or Surface, K Thermocouple, -4 Degrees to 482 Degrees Temp. Range...More

  • Category : Temperature Probes
Battery Operated Megohmmeter,1000VDC
  • EXTECH
  • Battery Operated Megohmmeter, 1000VDC Battery Operated Megohmmeter
  • Item # 9XJ79
  • Mfr. Model # 380320
  • Battery Operated Megohmmeter, Output Test Voltage 250/500/1000VDC, Insulation Resistance Range 100/200/400...More

  • Category : Megohmmeters
Coating Tester,Ferrous and Non-Ferrous
  • EXTECH
  • Coating Tester, Ferrous and Non-Ferrous Coating Tester,Ferrous and Non-Ferrous
  • Item # 40JK42
  • Mfr. Model # CG104
  • Coating Thickness Tester, Ferrous and Non-ferrous, Base Material Ferrous and Nonferrous Metals, Measuring...More

  • Category : Coating Thickness Gauge
1/8 Din Panel Tach
  • EXTECH
  • 1/8 Din Panel Tach 1/8 Din Panel Tach
  • Item # 5AY32
  • Mfr. Model # 461950
  • Panel Tachometer, Accuracy +/-0.05 Percent, Power Requirement 110/220 VAC, 5 to 99,990 RPM, 4 Digit LED...More

  • Category : Panel Mount Tachometers
Air Quality Carbon Dioxide Monitor
  • EXTECH
  • Air Quality Carbon Dioxide Monitor Air Quality Carbon Dioxide Monitor
  • Item # 21RV54
  • Mfr. Model # CO100
  • Air Quality CO2 Monitor, Indoor, Temp. Range (F) 23 Degrees to 122 Degrees , Relative Humidity Range 0.1 to...More

  • Category : Nonelectrical Properties Data Loggers
Pinless Moisture Meter
  • EXTECH
  • Pinless Moisture Meter Pinless Moisture Meter
  • Item # 5WYT5
  • Mfr. Model # MO257
  • Pinless Moisture Meter, Pinless Measurement Depth from 0.78 In. (20mm) to 1.6 In. (40mm) Below the Surface,...More

  • Category : Moisture Meters
Light Meter,40,000 Fc,400,000 Lux
  • EXTECH
  • Light Meter, 40,000 Fc, 400,000 Lux Light Meter,40,000 Fc,400,000 Lux
  • Item # 2ENE4
  • Mfr. Model # HD400
  • Light Meter, Measuring Range 0.01 to 40,000 FC, 0.1 to 400,000 Lux, Resolution 0.01 FC or 0.1 Lux, Accuracy...More

  • Category : Light Meters
Moisture Meter with Replaceable Contacts
  • EXTECH
  • Moisture Meter with Replaceable Contacts Moisture Meter with Replaceable Contacts
  • Item # 3YXJ2
  • Mfr. Model # MO220
  • Moisture Meter, External Probe, Automatic Temperature Compensation, Moisture Content 6 to 44 Percent, Temp....More

  • Category : Moisture Meters
Formaldehyde Monitor,LCD
  • EXTECH
  • Formaldehyde Monitor, LCD Formaldehyde Monitor,LCD
  • Item # 30ZV01
  • Mfr. Model # FM100
  • Formaldehyde Monitor, Temp. Range 32 Degrees to 122 Degrees F, Relative Humidity Range 20 Percent to 90...More

  • Category : Gas Analyzers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More