Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

11 results found that include 13 products

Results per page:  16 | 32 | 48
Indoor Digital Hygrometer,14 to 140 F
  • EXTECH
  • Indoor Digital Hygrometer, 14 to 140 F Digital Hygrometer
  • Item # 3LRV4
  • Mfr. Model # 445814
  • Digital Hygrometer, Indoor, Wall or Desk Mounting, 14 Degrees to 140 Degrees Temp. Range (F), -10 Degrees to...More

  • Category : Wall and Desk Hygrometers
Digital Pocket Thermometer,4-1/2 In. L
  • EXTECH
  • Digital Pocket Thermometer, 4-1/2 In. L Digital Pocket Thermometer
  • Item # 5WG21
  • Mfr. Model # 39272
  • Digital Pocket Thermometer, Temp. Range (F) -58 to 572 Degrees F, Temp. Range (C) -50 to 300 Degrees C, Stem...More

  • Category : Pocket Thermometers
Proximity Sensor
  • EXTECH
  • Proximity Sensor Proximity Sensor
  • Item # 5AY33
  • Mfr. Model # 461955
  • Proximity Sensor, 5 to 36,000 RPMMax. Sensing Distance 0.1 In. , Temp. Range 32 To 122, Material PlasticFor...More

  • Category : Tachometer Sensors
Moisture Meter,LCD,9V
  • EXTECH
  • Moisture Meter, LCD, 9V Moisture Meter,LCD,9V
  • Item # 40GT02
  • Mfr. Model # MO50
  • Moisture Meter, Audible Alert, Icons Display Low, Medium And High Levels of Moisture Content, Auto Power Off...More

  • Category : Moisture Meters
Voltage/Current Detector,12 to 600VAC
  • EXTECH
  • Voltage/Current Detector, 12 to 600VAC Voltage/Current Detector,12 to 600VAC
  • Item # 1VXT3
  • Mfr. Model # DVA30
  • Voltage and Current Detector, Voltage Range 12 to 600VAC, 200mA to 1000A, Current Range 200mA to 1000A AC,...More

  • Category : Voltage Detectors
Test Lead Kit, For Use With Multimeters
  • EXTECH
  • Test Lead Kit, For Use With Multimeters Test Lead Kit
  • Item # 8MYW5
  • Mfr. Model # TL810
  • Test Lead Kit, For Use With Multimeters, Lead Length 40 In., Safety Rating CAT III 1000V, Voltage Rating...More

  • Category : Test Lead Kits
USB Interface Cable
  • EXTECH
  • USB Interface Cable USB Interface Cable
  • Item # 1CLF2
  • Mfr. Model # 407001-USB
  • USB Interface Cable, For Use With Mfr. No. 407001 Data Acquisition Software, Features Telescoping Probe with...More

  • Category : Multimeter Accessories
Thermistor Probe,Mono Plug,PH Meters
  • EXTECH
  • Thermistor Probe, Mono Plug, PH Meters Thermistor Probe,Mono Plug,PH Meters
  • Item # 30ZY71
  • Mfr. Model # 850188
  • Temperature Probe, Primary Measuring Element Thermistor, Probe Temp. Measuring Element Thermistor, 32 Degrees...More

  • Category : Temperature Probes
Replacement Vane,for Mfr.No. EN100/EN150
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More