Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

IDEAL Test Instruments

12 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Voltage Tester, 600VAC, 600VDC

    Brand
    IDEAL
    Item #
    3T887
    Mfr. Model #
    61-065
    Voltage Tester, 600VAC, 600VDC
    Web Price $57.00 / each
  • Clamp On Digital Clamp Meter, 1.5" (38mm) Jaw Capacity, CAT III 600V

    Brand
    IDEAL
    Item #
    3EVP5
    Mfr. Model #
    61-744
    Clamp On Digital Clamp Meter, 1.5" (38mm) Jaw
    Web Price $118.10 / each
  • Voltage, Continuity Tester, 600VAC, 600VDC

    Brand
    IDEAL
    Item #
    3T886
    Mfr. Model #
    61-076
    Voltage, Continuity Tester, 600VAC, 600VDC
    Web Price $96.36 / each
  • Split Digital Clamp Meter, 0.6" (15mm) Jaw Capacity, CAT IV 600V, CAT III 1000V

    Brand
    IDEAL
    Item #
    4GA52
    Mfr. Model #
    61-096
    Split Digital Clamp Meter, 0.6" (15mm) Jaw Capaci
    Web Price $133.77 / each
  • Clamp On Digital Clamp Meter, 1.4" (36mm) Jaw Capacity, CAT IV 600V, CAT III 1000V

    Brand
    IDEAL
    Item #
    6XAA6
    Mfr. Model #
    61-763GA
    Clamp On Digital Clamp Meter, 1.4" (36mm) Jaw
    Web Price $188.20 / each
  • Clamp On Digital Clamp Meter, 1.4" (36mm) Jaw Capacity, CAT IV 600V, CAT III 1000V

    Brand
    IDEAL
    Item #
    6XAA7
    Mfr. Model #
    61-765GA
    Clamp On Digital Clamp Meter, 1.4" (36mm) Jaw
    Web Price $264.40 / each
  • Circuit Tracing Kit, 600VAC/DC, LED

    Brand
    IDEAL
    Item #
    30ZX16
    Mfr. Model #
    61-955
    Circuit Tracing Kit, 600VAC/DC, LED
    Web Price $1,126.40 / each
  • Clamp On Digital Clamp Meter, 1.5" (38mm) Jaw Capacity, CAT III 600V

    Brand
    IDEAL
    Item #
    3EVP6
    Mfr. Model #
    61-746
    Clamp On Digital Clamp Meter, 1.5" (38mm) Jaw
    Web Price $142.80 / each
  • Voltage, Continuity Tester, 600VAC

    Brand
    IDEAL
    Item #
    1RG99
    Mfr. Model #
    61-092
    Voltage, Continuity Tester, 600VAC
    Web Price $114.22 / each
  • Circuit Tracing Kit, 600VAC/DC, OLED

    Brand
    IDEAL
    Item #
    30ZX18
    Mfr. Model #
    61-959
    Circuit Tracing Kit, 600VAC/DC, OLED
    Web Price $2,210.00 / each
  • Circuit Tracing Kit, 600VAC/DC, OLED

    Brand
    IDEAL
    Item #
    30ZX17
    Mfr. Model #
    61-957
    Circuit Tracing Kit, 600VAC/DC, OLED
    Web Price $1,363.12 / each
  • Isolated Ground Adapter, For Use With Ideal 61-165 or 61-164

    Brand
    IDEAL
    Item #
    8CW40
    Mfr. Model #
    61-176
    Isolated Ground Adapter, For Use With Ideal 61-165 or
    Web Price $36.21 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More