Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

RIDGID Test Instruments

14 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Video Borescope, 2.4 In, 36 In Shaft

    Brand
    RIDGID
    Item #
    26C165
    Mfr. Model #
    40043
    Video Borescope, 2.4 In, 36 In Shaft
    Web Price $157.30 / each
  • Inspection Camera, 3.5" Monitor Size

    Brand
    RIDGID
    Item #
    53RH21
    Mfr. Model #
    36848
    Inspection Camera, 3.5" Monitor Size
    Web Price $340.50 / each
  • Inspection Camera, 3.5" Monitor Size

    Brand
    RIDGID
    Item #
    53RH22
    Mfr. Model #
    55898
    Inspection Camera, 3.5" Monitor Size
    Web Price $740.00 / each
  • Underground Utility Locator

    Brand
    RIDGID
    Item #
    1DPH2
    Mfr. Model #
    21893
    Underground Utility Locator
    Web Price $2,974.00 / each
  • Underground Utility Locator

    Brand
    RIDGID
    Item #
    2YCA5
    Mfr. Model #
    22163
    Underground Utility Locator
    Web Price $3,882.00 / each
  • Cable Extension, 72 In

    Brand
    RIDGID
    Item #
    2RPA6
    Mfr. Model #
    37113
    Cable Extension, 72 In
    Web Price $130.00 / each
  • Combustible Gas Detector, 0 to 6400 ppm

    Brand
    RIDGID
    Item #
    40GL40
    Mfr. Model #
    36163
    Combustible Gas Detector, 0 to 6400 ppm
    Web Price $330.00 / each
  • Transmitter, Yellow, LED, 1, 8, 33 kHz

    Brand
    RIDGID
    Item #
    1DPH3
    Mfr. Model #
    21898
    Transmitter, Yellow, LED, 1, 8, 33 kHz
    Web Price $980.00 / each
  • Inductive Signal Clamp

    Brand
    RIDGID
    Item #
    1DPH5
    Mfr. Model #
    20973
    Inductive Signal Clamp
    Web Price $572.40 / each
  • Replacement Imager Head, 17mm x 36 In

    Brand
    RIDGID
    Item #
    26C161
    Mfr. Model #
    37103
    Replacement Imager Head, 17mm x 36 In
    Web Price $103.50 / each
  • Transmitter, LED, 0.128, 1, 8, 33 kHz

    Brand
    RIDGID
    Item #
    1DPH4
    Mfr. Model #
    21903
    Transmitter, LED, 0.128,  1, 8, 33 kHz
    Web Price $2,030.00 / each
  • Transmitter, LED, Yellow, 10 to 490 KHz

    Brand
    RIDGID
    Item #
    2YCA4
    Mfr. Model #
    49338
    Transmitter, LED, Yellow, 10 to 490 KHz
    Web Price $3,018.00 / each
  • Cable Extension, 36 In

    Brand
    RIDGID
    Item #
    2VYZ8
    Mfr. Model #
    37108
    Cable Extension, 36 In
    Web Price $71.50 / each
  • SeeSnake Replacement Heads

    Brand
    RIDGID
    Item #
    487R83
    Mfr. Model #
    37123
    SeeSnake Replacement Heads
    Web Price $26.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More