Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

GREENLEE Test Instruments

12 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Voltage Detector, 5 to 1000VAC, 5 In. L

    Brand
    GREENLEE
    Item #
    2NRW6
    Mfr. Model #
    GT-16
    Voltage Detector, 5 to 1000VAC, 5 In. L
    Web Price $27.30 / each
  • Crct Breakr Finder, 0-750, Enrgzd/UnEnrgzd

    Brand
    GREENLEE
    Item #
    2NRW4
    Mfr. Model #
    CS-8000
    Crct Breakr Finder, 0-750, Enrgzd/UnEnrgzd
    Web Price $1,123.00 / each
  • Buried Cable Locator

    Brand
    GREENLEE
    Item #
    1UG78
    Mfr. Model #
    501
    Buried Cable Locator
    Web Price $822.40 / each
  • Voltage, Continuity Testr, 1000VAC, 1000VDC

    Brand
    GREENLEE
    Item #
    4HY74
    Mfr. Model #
    GT-95
    Voltage, Continuity Testr, 1000VAC, 1000VDC
    Web Price $111.10 / each
  • Voltage, Continuity Testr, 1000VAC, 1000VDC

    Brand
    GREENLEE
    Item #
    6WB49
    Mfr. Model #
    GT-65
    Voltage, Continuity Testr, 1000VAC, 1000VDC
    Web Price $68.00 / each
  • Electrical Test Kit, Test Instrument Included: Digital Multimeter, Receptacle Tester, Voltage Detect

    Brand
    GREENLEE
    Item #
    20VE82
    Mfr. Model #
    TK-30AGFI
    Electrical Test Kit, Test Instrument Included: Digital Mult
    Web Price $70.05 / each
  • Non-Contact Volt Detector, 50 to 1000VAC

    Brand
    GREENLEE
    Item #
    35ME41
    Mfr. Model #
    TR-12A
    Non-Contact Volt Detector, 50 to 1000VAC
    Web Price $32.70 / each
  • GREENLEE (R) DM-65 Full Size - General Features Digital Multimeter, Instrument Counts: 6000

    Brand
    GREENLEE
    Item #
    20VE83
    Mfr. Model #
    DM-65
    GREENLEE (R) DM-65 Full Size - General Features D
    Web Price $108.00 / each
  • Circuit Tracing Kit, 9 to 300VAC, Enrgzd

    Brand
    GREENLEE
    Item #
    6T095
    Mfr. Model #
    2007
    Circuit Tracing Kit, 9 to 300VAC, Enrgzd
    Clearance Price $744.88 / each

    Web Price $784.08

  • Gas Lamp Tester, Up To 500 AC/DC

    Brand
    GREENLEE
    Item #
    3T115
    Mfr. Model #
    5715
    Gas Lamp Tester, Up To 500 AC/DC
    Web Price $414.00 / each
  • Clamp On Digital Clamp Meter, 1.3" (33mm) Jaw Capacity, CAT IV 600V, CAT III 1000V

    Brand
    GREENLEE
    Item #
    23X780
    Mfr. Model #
    CMT-90
    Clamp On Digital Clamp Meter, 1.3" (33mm) Jaw
    Web Price $245.00 / each
  • HEADSET FOR GREENLEE TRACKER II

    Brand
    GREENLEE
    Item #
    9UJX7
    Mfr. Model #
    HS-1
    HEADSET FOR GREENLEE TRACKER II
    Web Price $76.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More