Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DICKSON Test Instruments

200 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Chart, 8 In, -50 to +50, 31 Day, PK60

    Brand
    DICKSON
    Item #
    1PRV4
    Mfr. Model #
    C406
    Chart,  8 In,  -50 to +50,  31 Day, PK6
    Web Price $56.50 / pkg. of 60
  • Circular Chart, 4 In, 0-100psi, 7 Day, PK60

    Brand
    DICKSON
    Item #
    1LXJ7
    Mfr. Model #
    C012
    Circular Chart, 4 In, 0-100psi, 7 Day, PK60
    Web Price $52.75 / pkg. of 60
  • Chart Recorder Pens, Red, Pk6

    Brand
    DICKSON
    Item #
    1LXJ5
    Mfr. Model #
    P222
    Chart Recorder Pens, Red, Pk6
    Web Price $46.70 / pkg. of 6
  • Chart, 4 In, -22 to 122 F, 7 Day, PK60

    Brand
    DICKSON
    Item #
    3ELV4
    Mfr. Model #
    C206
    Chart, 4 In, -22 to 122 F, 7 Day, PK60
    Web Price $52.75 / pkg. of 60
  • Chart Recorder, 0 to 300 PSI

    Brand
    DICKSON
    Item #
    16A181
    Mfr. Model #
    PW476
    Chart Recorder, 0 to 300 PSI
    Web Price $615.00 / each
  • Temp Chart Recorder, 3 In

    Brand
    DICKSON
    Item #
    5KE59
    Mfr. Model #
    SC377
    Temp Chart Recorder, 3 In
    Web Price $266.50 / each
  • Circular Chart, 6 In, 0 to 100F, 7 Day, PK60

    Brand
    DICKSON
    Item #
    1LXJ6
    Mfr. Model #
    C657
    Circular Chart, 6 In, 0 to 100F, 7 Day, PK60
    Web Price $54.00 / pkg. of 60
  • Chart Recorder, 0 to 100 PSI

    Brand
    DICKSON
    Item #
    16A179
    Mfr. Model #
    PW470
    Chart Recorder, 0 to 100 PSI
    Web Price $615.00 / each
  • Temperature Chart Recorder, KThermocouple

    Brand
    DICKSON
    Item #
    19YM21
    Mfr. Model #
    KT8P2
    Temperature Chart Recorder, KThermocouple
    Web Price $638.00 / each
  • Chart Recorder, 0 to 200 PSI

    Brand
    DICKSON
    Item #
    16A180
    Mfr. Model #
    PW474
    Chart Recorder, 0 to 200 PSI
    Web Price $611.00 / each
  • Data Logger, Temperature and Humidity, USB

    Brand
    DICKSON
    Item #
    6ETG1
    Mfr. Model #
    TP425
    Data Logger, Temperature and Humidity, USB
    Web Price $270.50 / each
  • Recorder, Temp/RH, 8 In, 24 Hour, 7 Day

    Brand
    DICKSON
    Item #
    23MD04
    Mfr. Model #
    TH8P2
    Recorder, Temp/RH, 8 In, 24 Hour,  7 Day
    Web Price $779.00 / each
  • Temperature Chart Recorder, KThermocouple

    Brand
    DICKSON
    Item #
    19YM22
    Mfr. Model #
    KT8P3
    Temperature Chart Recorder, KThermocouple
    Web Price $760.00 / each
  • Circular Chart, 6 In, -50 to 50, 7 Day, PK60

    Brand
    DICKSON
    Item #
    1LXK5
    Mfr. Model #
    C651
    Circular Chart, 6 In, -50 to 50, 7 Day, PK60
    Web Price $54.00 / pkg. of 60
  • Chart, 8 In, -20 to +120, 7 Day, PK60

    Brand
    DICKSON
    Item #
    1APB5
    Mfr. Model #
    C417
    Chart,  8 In,  -20 to +120,  7 Day, PK6
    Web Price $54.50 / pkg. of 60
  • Recorder, Temp, 4 In, -22 to 122 F, Display

    Brand
    DICKSON
    Item #
    2HZD3
    Mfr. Model #
    SL4350
    Recorder, Temp, 4 In, -22 to 122 F, Display
    Web Price $326.00 / each
  • Temperature Chart Recorder, KThermocouple

    Brand
    DICKSON
    Item #
    19YM20
    Mfr. Model #
    KT8P0
    Temperature Chart Recorder, KThermocouple
    Web Price $570.00 / each
  • Data Logger, Pressure Range 0 to 100 PSI

    Brand
    DICKSON
    Item #
    2TLA3
    Mfr. Model #
    PR125
    Data Logger, Pressure Range 0 to 100 PSI
    Web Price $499.00 / each
  • Recorder, Temp, 4 In, 0 to 100 F, Display

    Brand
    DICKSON
    Item #
    2HZD1
    Mfr. Model #
    SL4100
    Recorder, Temp, 4 In, 0 to 100 F, Display
    Web Price $335.50 / each
  • Recorder, Temp/RH, 8 In, 24 Hour, 7 Day

    Brand
    DICKSON
    Item #
    23MD03
    Mfr. Model #
    TH8P0
    Recorder, Temp/RH, 8 In, 24 Hour,  7 Day
    Web Price $664.00 / each
  • Replacement Pen Kit, 3 Red, 3 Blue

    Brand
    DICKSON
    Item #
    1APB2
    Mfr. Model #
    P246
    Replacement Pen Kit,  3 Red,  3 Blue
    Web Price $50.75 / each
  • Recorder, Temp/RH, 8 In, 24 Hour, 7 Day

    Brand
    DICKSON
    Item #
    23MD05
    Mfr. Model #
    TH8P3
    Recorder, Temp/RH, 8 In, 24 Hour,  7 Day
    Web Price $907.00 / each
  • Chart Paper, 3 In, Pk60

    Brand
    DICKSON
    Item #
    3JG33
    Mfr. Model #
    C304
    Chart Paper, 3 In, Pk60
    Web Price $51.00 / pkg. of 60
  • Circular Recorder, Display, Temp, 6 In

    Brand
    DICKSON
    Item #
    1NFH6
    Mfr. Model #
    KT6P2
    Circular Recorder, Display, Temp, 6 In
    Web Price $633.00 / each
  • Circular Chart Recorder, Temperature, 6 In

    Brand
    DICKSON
    Item #
    2CHH3
    Mfr. Model #
    KT6P5
    Circular Chart Recorder, Temperature, 6 In
    Web Price $836.00 / each
  • Circular Chart Recorder, Temperature, 6 In

    Brand
    DICKSON
    Item #
    1NFH4
    Mfr. Model #
    KT6P1
    Circular Chart Recorder, Temperature, 6 In
    Web Price $495.00 / each
  • Chart Recorder, 0 to 500 PSI

    Brand
    DICKSON
    Item #
    16A182
    Mfr. Model #
    PW479
    Chart Recorder, 0 to 500 PSI
    Web Price $553.00 / each
  • Kit, Card Reader

    Brand
    DICKSON
    Item #
    4LB64
    Mfr. Model #
    A220
    Kit, Card Reader
    Web Price $87.75 / each
  • Circular Recorder, Temp and Humidity, 6 In

    Brand
    DICKSON
    Item #
    1NFJ3
    Mfr. Model #
    TH6P3
    Circular Recorder, Temp and Humidity, 6 In
    Web Price $968.00 / each
  • Temp Chart Recorder, 3 In

    Brand
    DICKSON
    Item #
    5KE61
    Mfr. Model #
    SC386
    Temp Chart Recorder, 3 In
    Web Price $312.50 / each
  • Temperature Chart Recorder, NIST

    Brand
    DICKSON
    Item #
    30ZX13
    Mfr. Model #
    KT8P0NIST
    Temperature Chart Recorder, NIST
    Web Price $639.00 / each
  • Software, Data Logging

    Brand
    DICKSON
    Item #
    4TK88
    Mfr. Model #
    A015
    Software, Data Logging
    Web Price $100.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More