Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

GENERAL TOOLS Test Instruments

8 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Vibration Data Logger, 0 to 60 Hz

    Brand
    GENERAL TOOLS
    Item #
    40LJ17
    Mfr. Model #
    VB10
    Vibration Data Logger, 0 to 60 Hz
    Web Price $159.50 / each
  • Video Borescope, 5.5mm Camera Size

    Brand
    GENERAL TOOLS
    Item #
    38UR74
    Mfr. Model #
    38UR74
    Video Borescope, 5.5mm Camera Size
    Web Price $236.50 / each
  • Combustible Gas Detector, 20-1/2" H

    Brand
    GENERAL TOOLS
    Item #
    488Z06
    Mfr. Model #
    NGD269
    Combustible Gas Detector, 20-1/2" H
    Web Price $259.20 / each
  • Video Borescope, 3.5 in. Monitor Size

    Brand
    GENERAL TOOLS
    Item #
    38UR71
    Mfr. Model #
    38UR71
    Video Borescope, 3.5 in. Monitor Size
    Web Price $147.50 / each
  • Optional Probe, VersatileLongLength of 5m

    Brand
    GENERAL TOOLS
    Item #
    38UR76
    Mfr. Model #
    38UR76
    Optional Probe, VersatileLongLength of 5m
    Web Price $134.50 / each
  • Optional Probe, Versatile Length of 1m

    Brand
    GENERAL TOOLS
    Item #
    38UR77
    Mfr. Model #
    38UR77
    Optional Probe, Versatile Length of 1m
    Web Price $134.50 / each
  • Optional Probe, Slim Diameter of 8mm

    Brand
    GENERAL TOOLS
    Item #
    38UR75
    Mfr. Model #
    38UR75
    Optional Probe, Slim Diameter of 8mm
    Web Price $83.25 / each
  • Recording Video Borescope, 5.5mm CameraSz

    Brand
    GENERAL TOOLS
    Item #
    38UR73
    Mfr. Model #
    38UR73
    Recording Video Borescope, 5.5mm CameraSz
    Web Price $293.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More