Skip Content

TAYLOR Test Instruments

30 results found that include 50 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Dial Pocket Thermometer
    • TAYLOR
    • Multiple product options available

      Multiple product options available

    • Category : Pocket Thermometers
  • Digital Timer, General Purpose
    Digital Timer, General Purpose
    • TAYLOR
    • Item # 3NZR6
    • Mfr. Model # 5806
    • Digital Timer, Max. Time Setting 99 min. 59 sec., Display LCD, Special Features Stand Positioning, Counts Up...More

    • Category : Digital And Mechanical Timers
  • Digital Pocket Thermometer
    • TAYLOR
    • Multiple product options available

      Multiple product options available

    • Category : Pocket Thermometers
  • Digital Thermometer
  • Analog Thermometer
  • Digital Panel Mount Thermometer, -40° to 300° Temp.
    Digital Panel Mount Thermometer
    • TAYLOR
    • Item # 5XL18
    • Mfr. Model # 9940-10
    • Digital Panel Mount Thermometer, Thermometer Power Source AAA Battery, -40 Degrees to 300 Degrees Temp. Range...More

    • Category : Digital Panel Mount Thermometers
  • Digital Timer,Min. Time Setting 1 sec.
    Digital Timer,Min. Time Setting 1 sec.
    • TAYLOR
    • Item # 53DL83
    • Mfr. Model # 5842N10
    • Digital Timer, Max. Time Setting 99 min., 59 sec., Min. Time Setting 1 sec., Height (In.) 4, Width (In.) 3,...More

    • Category : Digital And Mechanical Timers
  • Digital Timer
    Digital Timer
    • TAYLOR
    • Item # 3NZT6
    • Mfr. Model # 5839
    • Digital Timer, Max. Time Setting 9 hr. 59 min. 59 sec., Display LCD, Alarm Audible and Visual, Battery Type...More

    • Category : Digital And Mechanical Timers
  • Mason Hygrometer,Range 0/120 F
    Mason Hygrometer,Range 0/120 F
    • TAYLOR
    • Item # 3LYF9
    • Mfr. Model # 5525J1
    • Mason's Hygrometer, 1 to 97 Percent Relative Humidity Range, 0 Degrees to 120 Degrees F Temp. Range, +/-2...More

    • Category : Psychrometers
  • Rain Gauge,0 to 5 in.,Polycarbonate
    Rain Gauge,0 to 5 in.,Polycarbonate
    • TAYLOR
    • Item # 3KXZ5
    • Mfr. Model # 2702-35
    • Rain Gauge, Range 0 to 5 In, Graduations 0.1 In, Material of Construction Polycarbonate, Mounting (2)...More

    • Category : Rain Gauges
  • Digital Hygrometer
    • TAYLOR
    • Multiple product options available

      Multiple product options available

    • Category : Wall and Desk Hygrometers
  • Dishwasher Test Strip,PK25
    Dishwasher Test Strip,PK25
    • TAYLOR
    • Item # 2DBF1
    • Mfr. Model # 8767
    • Dishwasher Test Strip, Number of Temp. Positions 1, Temp. Point Range Up to 180 Degrees F, Accuracy +/-2...More

    • Category : Temperature Test Strips
  • Wireless Thermometer
  • Wireless Multizone Thermometer,32-122F
    Wireless Multizone Thermometer
    • TAYLOR
    • Item # 2DBD9
    • Mfr. Model # 2752
    • Wireless Multizone Thermometer, Features Calculates Heat Index and Wind Chill, Clock, and Calendar, Can...More

    • Category : Wireless Thermometers/Humidity Meters
  • Infrared Thermometers
    • Multiple product options available

      Multiple product options available

    • Category : Infrared Thermometers
  • Multi-Event Timer w/Whiteboard
    Multi-Event Timer w/Whiteboard
    • TAYLOR
    • Item # 14F314
    • Mfr. Model # 5849
    • Multi-Event Timer with Whiteboard, Max. Time Setting 23 hr., 59 min., Min. Time Setting 1 minute, Height...More

    • Category : Digital And Mechanical Timers
  • Temperature Alarm,-40 to 221F
    Temperature Alarms
    • TAYLOR
    • Item # 2DBE2
    • Mfr. Model # 1442
    • Temperature Alarm Logger, Temp. Range -40 Degrees to 221 Degrees F, Cord Length 72 In., Power Source (2) AAA...More

    • Category : Temperature Alarms
  • Calibration Pump,0 - 160 In H2O Pressure
    Calibration Pump,0 - 160 In H2O Pressure
    • TAYLOR
    • Item # 2DBE6
    • Mfr. Model # 44S369
    • Calibration Pump, For Use With Pressure Calibrators, Function Generates 0 to 160 In H2O Pressure

    • Category : Process Calibrator Accessories
  • Chef Timer/Stopwatch
    Chef Timer/Stopwatch
    • TAYLOR
    • Item # 14F313
    • Mfr. Model # 5816N
    • Chef's Timer/Stopwatch, Max. Time Setting 99 min., 59 sec., Min. Time Setting 1 second, Height (In.) 2.5,...More

    • Category : Digital And Mechanical Timers
  • Timer,Measure Time,LCD
    Timer,Measure Time,LCD
  • Bimetal Thermom,2 In Dial,20 to 180F
    Bimetal Thermom,2 In Dial,20 to 180F
    • TAYLOR
    • Item # 3LPU7
    • Mfr. Model # 5976-35
    • Soil Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Stem Length 4-1/8 In., Temp. Range...More

    • Category : Dial Thermometers
  • Dishwasher Test Strip,PK25
    Dishwasher Test Strip,PK25
    • TAYLOR
    • Item # 2DBE4
    • Mfr. Model # 8768
    • Dishwasher Test Strip, Number of Temp. Positions 1, Temp. Point Range 140 Degrees F/60 Degrees C, Accuracy...More

    • Category : Temperature Test Strips
  • Digital Timer,10 Key Input Pad,Alarm
    Digital Timer,10 Key Input Pad,Alarm
    • TAYLOR
    • Item # 2DBE9
    • Mfr. Model # 5850
    • Digital Timer, Max. Time Setting 99 min., 59 sec., Min. Time Setting 1 min., Height (In.) 4-5/8, Width (In.)...More

    • Category : Digital And Mechanical Timers
  • Dishwasher Test Strip,PK25
    Dishwasher Test Strip,PK25
    • TAYLOR
    • Item # 2DBE3
    • Mfr. Model # 8766
    • Dishwasher Test Strip, Number of Temp. Positions 1, Temp. Point Range Up to 160 Degrees F, Accuracy +/-2...More

    • Category : Temperature Test Strips
  • Calibration Pump,0 to 18 PSIG Pressure
    Calibration Pump,0 to 18 PSIG Pressure
    • TAYLOR
    • Item # 2DBE7
    • Mfr. Model # 44S390
    • Calibration Pump, For Use With Pressure Calibrators, Function Generates 0 to 18 PSIG Pressure

    • Category : Process Calibrator Accessories
  • Orchard/Grove Minimum Temp Thermometer
    Orchard/Grove Minimum Temp Thermometer
  • Dial Thermometer,-40 to 120 deg. F Range
    Dial Thermometer,-40 to 120 deg. F Range
    • TAYLOR
    • Item # 423M60
    • Mfr. Model # 6091N
    • Dial Thermometer, Temp. Range (F) -40 to 120 Degrees , Temp. Range (C) -40 to 48 Degrees , Temp. Accuracy...More

    • Category : Thermometers
  • Timer,Min. Time Setting 1 min.
    Timer,Min. Time Setting 1 min.
    • TAYLOR
    • Item # 53DL85
    • Mfr. Model # 5873
    • Timer, Max. Time Setting 23 hr., 59 min., 59 sec., Min. Time Setting 1 min., Height (In.) 4, Width (In.) 4,...More

    • Category : Digital And Mechanical Timers
  • Remote Sensor for 1736
    Wireless Remote Sensor
    • TAYLOR
    • Item # 48TA37
    • Mfr. Model # 1739
    • Wireless Remote Sensor, Features Outdoor Temperature, Humidity Remote Sensor, Transmission Up to 200 ft.,...More

    • Category : Wireless Thermometers/Humidity Meters
  • Water Cistern,0 to 130 Deg F
    Water Cistern,0 to 130 Deg F
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More