Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

LEICA Test Instruments

10 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Utility Service Locator

    Brand
    LEICA
    Item #
    54GE17
    Mfr. Model #
    DD120 DEPTH KIT
    Utility Service Locator
    Web Price $2,650.00 / each
  • Signal Generator, 7 In. H, 7 In. L

    Brand
    LEICA
    Item #
    2VCX5
    Mfr. Model #
    DA220 1 WATT
    Signal Generator, 7 In. H, 7 In. L
    Web Price $830.00 / each
  • Underground Utility Locator with Depth Estimation

    Brand
    LEICA
    Item #
    2VCX4
    Mfr. Model #
    LEICA DD120
    Underground Utility Locator with Depth Estimation
    Web Price $1,347.20 / each
  • Inductive Signal Clamp, 10" L, 1" H, Black

    Brand
    LEICA
    Item #
    54GE19
    Mfr. Model #
    SIGNAL CLAMP
    Inductive Signal Clamp, 10" L, 1" H, Black
    Web Price $539.00 / each
  • Maxi Sonde, 6" L, 2" H, Yellow, 2" W, 5 KHz

    Brand
    LEICA
    Item #
    54GE18
    Mfr. Model #
    MAXI SONDE 8/33
    Maxi Sonde, 6" L, 2" H, Yellow, 2" W, 5
    Web Price $936.32 / each
  • Service Tracer, 19-1/4 In. H, 8-1/4 In. W

    Brand
    LEICA
    Item #
    2VCX7
    Mfr. Model #
    TRACE ROD 50
    Service Tracer, 19-1/4 In. H, 8-1/4 In. W
    Web Price $914.40 / each
  • Service Tracer, 19-1/4 In. H, 17-1/4 In. L

    Brand
    LEICA
    Item #
    2VCX6
    Mfr. Model #
    TRACE ROD 50
    Service Tracer, 19-1/4 In. H, 17-1/4 In. L
    Web Price $733.20 / each
  • Service Tracer, 17-1/4 In. L, 8-1/4 In. W

    Brand
    LEICA
    Item #
    2VCX8
    Mfr. Model #
    TRACE ROD 80
    Service Tracer, 17-1/4 In. L, 8-1/4 In. W
    Web Price $1,230.40 / each
  • Service Tracer Mouse, 3 In. L

    Brand
    LEICA
    Item #
    2VCY1
    Mfr. Model #
    MINI SONDE 8/33
    Service Tracer Mouse, 3 In. L
    Web Price $753.20 / each
  • Property Connection Set

    Brand
    LEICA
    Item #
    2VCX9
    Mfr. Model #
    PROPERTY CONNECTION SET US
    Property Connection Set
    Web Price $203.20 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More