Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ECLIPSE Test Instruments

10 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • ESD Wrist Strap, Adj, 10 ft L, Yellow/Black

    Brand
    ECLIPSE
    Item #
    22C689
    Mfr. Model #
    900-022
    ESD Wrist Strap, Adj, 10 ft L, Yellow/Black
    Web Price $5.40 / each
  • ESD Wrist Strap, Adj, 6 ft L, Yellow/Black

    Brand
    ECLIPSE
    Item #
    22C690
    Mfr. Model #
    900-023
    ESD Wrist Strap, Adj, 6 ft L, Yellow/Black
    Web Price $4.85 / each
  • ESD Protection Kit, Field Service, 10 ft

    Brand
    ECLIPSE
    Item #
    22C686
    Mfr. Model #
    900-056
    ESD Protection Kit, Field Service, 10 ft
    Web Price $41.80 / each
  • Dissipative Table Mat, 2 x 2 ft, w/Strap

    Brand
    ECLIPSE
    Item #
    22C731
    Mfr. Model #
    900-116
    Dissipative Table Mat, 2 x 2 ft, w/Strap
    Web Price $17.35 / each
  • Dissipative Table Mat, 4 x 2 ft, w/Strap

    Brand
    ECLIPSE
    Item #
    22C732
    Mfr. Model #
    900-114
    Dissipative Table Mat, 4 x 2 ft, w/Strap
    Web Price $28.40 / each
  • ESD Wrist Strap, Adjustable, 6 ft L, Green

    Brand
    ECLIPSE
    Item #
    22C688
    Mfr. Model #
    900-133
    ESD Wrist Strap, Adjustable, 6 ft L, Green
    Web Price $5.25 / each
  • ESD Wrist Strap, Adjustable, 10 ft L, Green

    Brand
    ECLIPSE
    Item #
    22C687
    Mfr. Model #
    900-132
    ESD Wrist Strap, Adjustable, 10 ft L, Green
    Web Price $5.75 / each
  • Heel Grounding Strap, Adj, 1 ft, 2 Megohms

    Brand
    ECLIPSE
    Item #
    22C693
    Mfr. Model #
    900-057
    Heel Grounding Strap, Adj, 1 ft, 2 Megohms
    Web Price $5.35 / each
  • ESD Wrist Strap, Adjustable, 6 ft L, Green

    Brand
    ECLIPSE
    Item #
    22C692
    Mfr. Model #
    900-012
    ESD Wrist Strap, Adjustable, 6 ft L, Green
    Web Price $5.05 / each
  • ESD Wrist Strap, Adjustable, 10 ft L, Green

    Brand
    ECLIPSE
    Item #
    22C691
    Mfr. Model #
    900-002
    ESD Wrist Strap, Adjustable, 10 ft L, Green
    Web Price $5.55 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More