Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NOTIFEYE Test Instruments

18 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Temp. Range (F)
Temp. Range (C)
Relative Humidity Range
Features
Brand
Price
Shop By

Viewing as

List
  • Waterproof Enclosure, 4-3/4" D, 900 MHz RF

    Brand
    NOTIFEYE
    Item #
    52ET93
    Mfr. Model #
    10110
    Waterproof Enclosure, 4-3/4" D, 900 MHz RF
    Web Price $39.20 / each
  • Solid Simulator, 1-1/2" H, 900 MHz RF

    Brand
    NOTIFEYE
    Item #
    52ET94
    Mfr. Model #
    10185
    Solid Simulator, 1-1/2" H, 900 MHz RF
    Web Price $84.00 / each
  • Wireless Temperature Sensor, 3-1/2" D

    Brand
    NOTIFEYE
    Item #
    52ET84
    Mfr. Model #
    15200-10
    Wireless Temperature Sensor, 3-1/2" D
    Web Price $261.50 / each
  • Wireless Temperature Sensor, 3-1/2" D

    Brand
    NOTIFEYE
    Item #
    52ET85
    Mfr. Model #
    15200-30
    Wireless Temperature Sensor, 3-1/2" D
    Web Price $276.00 / each
  • Wireless Humidity Sensor, 1" H, 900 MHz RF

    Brand
    NOTIFEYE
    Item #
    52ET86
    Mfr. Model #
    15220
    Wireless Humidity Sensor, 1" H, 900 MHz RF
    Web Price $378.50 / each
  • Gateway Receiver, 1-11/64" H, 900 MHz RF

    Brand
    NOTIFEYE
    Item #
    52ET89
    Mfr. Model #
    15504
    Gateway Receiver, 1-11/64" H, 900 MHz RF
    Web Price $468.50 / each
  • Temperature Sensor, 3-1/2" Depth, 1" H

    Brand
    NOTIFEYE
    Item #
    423N19
    Mfr. Model #
    15200-032
    Temperature Sensor, 3-1/2" Depth, 1" H
    Web Price $262.40 / each
  • Temperature Sensor, 6-1/2" Depth, 1-3/16"H

    Brand
    NOTIFEYE
    Item #
    423N23
    Mfr. Model #
    15907-032
    Temperature Sensor, 6-1/2" Depth, 1-3/16"H
    Web Price $1,256.80 / each
  • Gateway Kit, 1-11/64" H, 900 MHz RF

    Brand
    NOTIFEYE
    Item #
    52ET92
    Mfr. Model #
    15907
    Gateway Kit, 1-11/64" H, 900 MHz RF
    Web Price $1,652.00 / each
  • Wireless Temperature Sensor, 3-1/2" D

    Brand
    NOTIFEYE
    Item #
    52ET83
    Mfr. Model #
    15200
    Wireless Temperature Sensor, 3-1/2" D
    Web Price $247.00 / each
  • Gateway Buffer, 1-13/64" H, 900 MHz RF

    Brand
    NOTIFEYE
    Item #
    52ET88
    Mfr. Model #
    15513G
    Gateway Buffer, 1-13/64" H, 900 MHz RF
    Web Price $468.50 / each
  • Temperature Sensor, 6-1/2" Depth, 1-3/16"H

    Brand
    NOTIFEYE
    Item #
    423N22
    Mfr. Model #
    15906-032
    Temperature Sensor, 6-1/2" Depth, 1-3/16"H
    Web Price $1,652.00 / each
  • Gateway Kit, 1-11/64" H, 900 MHz RF

    Brand
    NOTIFEYE
    Item #
    52ET91
    Mfr. Model #
    15906
    Gateway Kit, 1-11/64" H, 900 MHz RF
    Web Price $2,146.00 / each
  • Wireless Contact Sensor, 1" H, 900 MHz RF

    Brand
    NOTIFEYE
    Item #
    52ET87
    Mfr. Model #
    15230
    Wireless Contact Sensor, 1" H, 900 MHz RF
    Web Price $265.50 / each
  • Temperature Sensor, 3-1/2" Depth, 1" H

    Brand
    NOTIFEYE
    Item #
    423N21
    Mfr. Model #
    15200-30-032
    Temperature Sensor, 3-1/2" Depth, 1" H
    Web Price $285.40 / each
  • Gateway Receiver Kit, 6-1/2" D, 900 MHz RF

    Brand
    NOTIFEYE
    Item #
    52ET90
    Mfr. Model #
    15515G
    Gateway Receiver Kit, 6-1/2" D, 900 MHz RF
    Web Price $894.00 / each
  • Temperature Sensor, 3-1/2" Depth, 1" H

    Brand
    NOTIFEYE
    Item #
    423N20
    Mfr. Model #
    15200-10-032
    Temperature Sensor, 3-1/2" Depth, 1" H
    Web Price $273.80 / each
  • Digital Repeater, 3-1/16" Depth, 1-7/16" H

    Brand
    NOTIFEYE
    Item #
    423N24
    Mfr. Model #
    15506
    Digital Repeater, 3-1/16" Depth, 1-7/16" H
    Web Price $506.40 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More